Beli water pressure gauge di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NAGANO KEIKI Pressure Gauge
    71%
    Mulai

    Rp319.900

    NAGANO KEIKI Pressure Gauge
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  2. NAGANO Glycerin-filled Pressure Gauge
    Mulai

    Rp1.699.900

    NAGANO Glycerin-filled Pressure Gauge
    atribut:
    • Joint Size: G3/8B
    • Outside Diameter (phi): 75
    • Materias (Bourdon Tube): SUS316
    • Materials (share): SUS316
  3. monotaro General-Purpose Pressure Gauge (R / Vertical)
    Mulai

    Rp109.900

    monotaro General-Purpose Pressure Gauge (R / Vertical)
    Deskripsi:
    Pneumatic, hydraulic, Other commonly used pressure measurement.
    atribut:
    • Case Shape: Vertical collarless
    • Thickness (mm): 29.3
    • Accuracy: +/- 2.5% FS
    • The outer diameter ( phi mm): 60
    • Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
    • Measurement Fluid: Pneumatic, hydraulic, other
    • Measurement Range (MPa): 0-1.0
    • The connecting portion screw: R1 / 4
  4. YAMAMOTO KEIKI Ordinary Pressure Gauge
    86%
    Mulai

    Rp74.000

    YAMAMOTO KEIKI Ordinary Pressure Gauge
    Deskripsi:
    A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).
    atribut:
    • Accuracy: ±16% F.S
    • Material for the parts Touching Liquid: BS, SUS 316
  5. monotaro Pressure Gauge
    Mulai

    Rp71.900

    monotaro Pressure Gauge
    Deskripsi:
    Pressure notation is a device that is easy to see.. It is a pressure gauge for replacement of regulator/filter regulator.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Working Pressure (MPa): 0 to 1
    • Fluid: air
    • Connection Thread: 1/8PT
  6. Onda Gate Valve (Katup)
    Mulai

    Rp119.900

    Onda Gate Valve (Katup)
    atribut:
    • Material: Brass
  7. monotaro Vacuum Gauge (G / Vertical) (Pressure Gauge)
    Mulai

    Rp149.900

    monotaro Vacuum Gauge (G / Vertical) (Pressure Gauge)
    Deskripsi:
    Produk ini juga sering disebut dengan Pressure Gauge
    atribut:
    • The outer diameter ( phi mm): 100
    • Thickness (mm): 36
    • The connecting portion screw: G3 / 8
    • Case Shape: Vertical collarless
    • Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
    • Accuracy: +/- 2.5% FS
    • Measurement Range (MPa): -0.1 to 0.0
  8. TEKIRO Alat Ukur Tekanan Angin Kompresor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp47.900

    TEKIRO Alat Ukur Tekanan Angin Kompresor
    Deskripsi:
    untuk mengukur tekana angin pada ban kendaraan bertekanan 2.5 bar, berdimensi 61mm 26mm 12mmFungsi : untuk mengukur tekana angin pada ban kendaraan Material : chrome vanadium
    atribut:
    • Dimension 1 (mm): 61
    • Diameter (mm): 61
    • Material: Chrome Vanadium
  9. WIKA Bourdon Tube Pressure Gauge
    Mulai

    Rp1.299.900

    WIKA Bourdon Tube Pressure Gauge
    Deskripsi:
    Applications: - Intended for adverse service conditions where pulsating or vibration exists - Suitable for corrosive environments and gaseous or liquid media that will not obstruct the pressure system - Hydraulics and compressors Ranges: Vacuum / Compound to 200 psi Pressure from 15 psi to 15,000 psi Pressure from 15 psi to 10,000 psi - 2inch size or other equivalent units of pressure or vacuum
  10. YAMAMOTO KEIKI Glycerin Pressure Gauge
    Mulai

    Rp1.499.900

    YAMAMOTO KEIKI Glycerin Pressure Gauge
    Deskripsi:
    This pressure gauge is suitable to use in places where there is strong vibration. Glycerol filled in the case control abrasion and vibration.
    atribut:
    • Shape of Casing: Type A
    • Size: 60
    • Accuracy: 60Ø ±2.5%F.S. or ±1.6%F.S ; 75Ø/100Ø 1.6%F.S
    • Dimensions (cm): 9x7x35
  11. TECHCROFT Pressure Gauge GSS63
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    TECHCROFT Pressure Gauge GSS63
    Deskripsi:
    Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.
    atribut:
    • Dial Size: 63mm(2.5inch)
    • Material: All Stainless Steel
  12. NAGANO KEIKI Glycerin-Filled Pressure Gauge
    Mulai

    Rp1.099.900

    NAGANO KEIKI Glycerin-Filled Pressure Gauge
    Deskripsi:
    -By the Stainless steel made wetted part and material of case, it has excellent corrosion resistance and atmospheric resistance.-JIS B 7505-1 standard product.
    atribut:
    • Case Shape: A
    • Bourdon Pipe Materials: Stainless Steel (SUS316)
    • Stock Materials: Stainless Steel (SUS316)
  13. WIKA Alat Pengukur Tekanan 232.50.100
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

  14. NAGANO KEIKI Sealed-Type Pressure Gauge
    Mulai

    Rp1.899.900

    NAGANO KEIKI Sealed-Type Pressure Gauge
    Deskripsi:
    -By adopting a sealed case, it can be used under conditions of rain or dew.-Pressure gauge structured to convey elastic deformation(movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.-JIS B 7505-1 standard
  15. TECHCROFT Alat Pengukur Tekanan GSB63
    73%
    Mulai

    Rp119.900

    TECHCROFT Alat Pengukur Tekanan GSB63
    Deskripsi:
    Pressure Gauge Techcroft GSB-63 merupakan alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah, material stainless steel - kuningan, tampilan bisa berupa bar, kg, psi, dan sebagainya.
  16. NAGANO KEIKI General-Purpose Pressure Gauge (A Frame / Vertical) 75 Phi
    Mulai

    Rp319.900

    NAGANO KEIKI General-Purpose Pressure Gauge (A Frame / Vertical) 75 Phi
    Deskripsi:
    An inexpensive general-purpose pressure gauge compatible with the JIS B7505 -1: 2007 Bourdon tube pressure gauge for measuring pneumatic, hydraulic and other general pressures.
    atribut:
    • Performance: General, vibration proof (V)
    • Dimension H (mm): 70
    • Material: Glass / inorganic glass Case: Electrogalvanized steel sheet (SECC), black Cover / SUS430 / fabric
    • Accuracy: JIS 1.6 class (according to JIS Accuracy Class)
    • Minimum Scale (MPa): 0.02
    • Nominal Dimensions (mm): phi 75
    • Call: AT G3 / 8 75x1MPa
    • Case Shape: Vertical A frame
    • Connection Screw: G3 / 8
    • Connection size: G3 / 8B
    • Dimension F (mm): 18
    • Dimensions d (mm): 80.5
    • Material (Bourdon Tube): C6872T
    • Material Co., Ltd.: C3604BD
    • Measurement Fluid: Gas or liquid
    • Operating Temperature Range (°C): -5 to 40
    • Pressure Range (MPa): 0-1
    • Thickness (mm): 35
    • Weight (g): 300
  17. MIGISHITA Pressure Gauge
    Mulai

    Rp359.900

    MIGISHITA Pressure Gauge
    Deskripsi:
    - Excellent durability.- Can not be used for steam.
    atribut:
    • Bourdon Pipe Materials: Brass
    • Stock Materials: Brass
  18. WIKA Pressure Gauge 212.53 Type
    Rating:
    100% of 100
    (1)
    Mulai

    Rp789.900

    WIKA Pressure Gauge 212.53 Type
    Deskripsi:
    - Intended for adverse service conditions where pulsating or vibration exists (with liquid filling) Hydraulics & compressors - Suitable for gaseous or liquid media that will not obstruct the pressure system - Vibration and shock resistant (with liquid fil
    atribut:
    • Dial Material: White ABS
    • Dial size (mm): 63
  19. monotaro Pressure Gauge
    Mulai

    Rp129.900

    monotaro Pressure Gauge
    Deskripsi:
    - Material : Body : SUS304 / Connection : Brass (brass) / display scale cover : PC- Case Shape : Vertical collarless
    atribut:
    • Case Shape: Vertical collarless
    • Material: Body: SUS304 / Connection: Brass (brass) / display scale cover: PC
    • Outer Diameter d (mm): 68
    • The Outer Diameter (Ø mm): 60
    • The connecting portion screw: G1 / 4
    • Thickness (mm): 30.8
Daftar Harga water pressure gauge Terbaru December 2025
NAGANO KEIKI Pressure GaugeRp319.900
NAGANO Glycerin-filled Pressure GaugeRp1.699.900
monotaro General-Purpose Pressure Gauge (R / Vertical)Rp109.900
YAMAMOTO KEIKI Ordinary Pressure GaugeRp74.000
monotaro Pressure GaugeRp71.900
MIGISHITA Glycerine Pressure GaugeRp999.900
Onda Gate Valve (Katup)Rp119.900
monotaro Vacuum Gauge (G / Vertical) (Pressure Gauge)Rp149.900
TEKIRO Alat Ukur Tekanan Angin KompresorRp47.900
WIKA Bourdon Tube Pressure GaugeRp1.299.900

Data diperbarui pada 18/12/2025 (Harga belum termasuk PPN)