Beli water heater wasser di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Rinnai Gas Water HeaterDeskripsi:Fungsi Direct Shower dapat menghasilkan air hangat secara langsung tanpa harus dicampur dengan air dingin. Ekstra aman anti kebocoran gas, anti over heating, anti tekanan berlebihan, dan memiliki safety timer. Keamanan dalam kualitas percayakan pada Rinnai Instant Water Heater REU-5 series.
- Tajima Measuring Tape (Meteran)Deskripsi:- A strong tape that is 1.5 times stiffer than that of a standard tape is adopted to extend the measuring distance.- Double magnet specification for the main body that allows you to make a pitch adjustment by yourself.- With a belt holder to prevent from falling that can be attached/detached with one hand.- A magnet hook that firmly attaches on iron is adopted.
- Ariston Water Heater Intant GasDeskripsi:Ariston FAST-R - Water Heater Gas merupakan pemanas air merk ARISTON yang memanfaatkan tenaga gas untuk pembakaran air sehingga mampu memperoleh air panas yang sesuai dengan kebutuhan konsumen. Kapasitas 5 Liter/Menit. Anda dapat menggunakan gas LPG sebagai bahan bakar pemanasan.Kapasitas : 5 Liter/Menit
- Tajima Measuring Tape (Meteran)Deskripsi:- With scale equivalent scale gradations.- Rigid stent tape is adopted.- Safety rope mounting ring that can be stored in the main body.
- Ariston Water Heater Electric Vertical AutoDeskripsi:Ariston PROECO100 - Electric Water Heater w/ELCB Titanium merupakan pemanas air elektrik dengan kapasitas 100 liter. Meskipun besar, akan tetapi hemat ruang, mudah dibersihkan dan mudah juga instalasinya. Sangat pas untuk kesempurnaan kamar mandi Anda.Kapasitas : 100 LiterDesain EkslusifAnti Bakteri LegionellaFungsi ECO untuk menghemat energiatribut:
- Capacity (L): 50
- Corossion Protection: Titanium enamel, magnesium anoda
- Installation: Vertical
- Maximum Pressure (bar): 8
- Maximum Temperature (°C): 80
- Pipe Diameter (inlet/Outlet) (inch): 1/2
- Power (W): 1200
- Voltage (V): 230
- Paloma Gas Water HeaterDeskripsi:Paloma offers a complete range of tankless water heaters suitable for both residential and commercial use. Our tankless water heater line includes products for indoor and outdoor installation, natural and bottled gases, and maximum flow rates from 5 to 32 liters per minute. Paloma's range satisfies all water-heating needs.atribut:
- Capacity (L): 5
- Installation: Indoor
- Tajima Measuring Tape MY-CONVE (Meteran)Deskripsi:Classic shape with TAJIMA's auto-stop system. Automatically holds the band at any length.atribut:
- Width (mm): 13
- Ariston Electric Instant Water Heateratribut:
- Frequency (Hz): 50/60
- Voltage (V): 220-230
- Power (W): 2400
- Water Flow (L/minute): 2 (Min); 8 (Max)
- Index Protection: IP25
- SOLARheat Water Heater (Pemanas Air)atribut:
- Inner Tank Material: Stainless Steel SUS316L
- Outer Tank Material: Stainless Steel SUS304
- Insulation Layer: PU foam 55mm
- System Frame: Flat Roof Type SS SUS304
- All Connection: Arc Argon welding, no Silicone
- Density (kg/m³): 42
- Inner Tank Diameter (mm): 360
- Outer Tank Diameter (mm): 470
- Ariston Ari Vert Electric Water HeaterDeskripsi:- Desain Eksklusif- Perlindungan maksimum IP25D- Pemanas air kapasitas besar dengan desain Wall Hungatribut:
- Capacity (L): 200
- Power (W): 2200
- Voltage (V): 220
- Insulation Thickness (mm): 27.5
- Index Protection: IP25D
- Heat Loss (kWh/24hour): '2.15 at 65°C
- Maximum Pressure (bar): 6
- Maximum Temperature (°C): 75
- Jembo Power Cable Thermoplastic NYAF Series For Building (Kabel Listrik)atribut:
- Number of Cores: 1
- Ariston Water Heater Medium Capacity PRO R CylinderDeskripsi:Maximum performance with ease TECH-IN-BRIEF> Exclusive design> The best quantity of hot water mix> A powerful new thermometer> Thermostat with bipolar safety device> Magnesium anode is larger> High efficiency with additional polyurethane insulation> Pressure valves are tested at 8 bar> The products are tested to the highest quality standards> The Titanium Tank is tested at 16 bar> Available for vertical and horizontal modelsatribut:
- Capacity (L): 100
- Power Consumption Electrical (W): 1500
- Voltage (V): 220-240
- Ariston Heat Pump Swimming Poolatribut:
- Condenser: Titanium
- Maximum Temperature (°C): 45
- Refrigerant: R410a
- MIDEA Gas Water HeaterDeskripsi:Midea Water Heater 5L - JSD10-5DHS1- Flue Exhaust- Optional LED Display- Electronic ignitionatribut:
- Dimensions (WxDxH) (mm): 492x320x140
- Color: White
- NIPPON PAINT Sportskote 5kg (Cat Tembok)Deskripsi:SPORTSKOTE adalah cat khusus lapangan olah raga yang terbuat dari bahan emulsi sintetis, baik untuk di dalam maupun luar ruangan.SPORTSKOTE dapat diaplikasikan untuk lapangan parkir, cat jalan dan heliport yang terbuat dari beton, asbes, semen dan seng. Produk ini memiliki daya lekat yang kuat dan fleksibel, anti-jamur, tahan gesekan, cepat kering dan tahan terhadap sinar matahari sehingga tidak cepat meleleh. Di dalam kemasan, terdapat pasir silica berbentuk putih tepung yang harus dicampurkan ke dalam cat sehingga dapat menghasilkan cat yang anti-slip.SPORTSKOTE mempuyai pilihan warna yang indah dan tahan lama, juga ramah lingkungan karena tidak mengandung logam berat. Tidak direkomendasikan untuk pengecatan pada permukaan yang menggunakan floor hardener.Aplikasi DataPengenceran: 5 - 10%.Aplikasi : Kuas atau roll.Daya Sebar Teoritis : 5 m2/kg/lapis (kuas).Waktu Pengeringan:Kering Sentuh: 30 menit.Kering Tekan: 2 jam.Interval Pengecatan Selanjutnya: 2 jam.Ketebalan yang Dianjurkan: 30 µ.atribut:
- Size (kg): 5
Daftar Harga water heater wasser Terbaru April 2026
| Wasser Pemanas Air Gas | Rp3.399.900 |
| Rinnai Gas Water Heater | Rp1.599.900 |
| Tajima Measuring Tape (Meteran) | Rp369.900 |
| Tajima Measuring Tape HI LOCK | Rp169.900 |
| Ariston Water Heater Intant Gas | Rp1.699.900 |
| Tajima Measuring Tape (Meteran) | Rp99.900 |
| Ariston Water Heater Electric Vertical Auto | Rp4.599.900 |
| Paloma Gas Water Heater | Rp3.999.900 |
| Tajima Measuring Tape MY-CONVE (Meteran) | Rp149.900 |
| Ariston Andris 2 B Electric Water Heater | Rp1.899.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)





















































































































































/e2P105544506-1.jpg)


/22P105414074-1.jpg)


/knP107756743-2.jpg)


/53P105374183-1.jpg)

/hmP102121634-5.jpg)



/h7P103147619-12.jpg)