Beli water heater gas merk ariston 30 liter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Ariston Electric Water Heater Instant Aures (Pemanas Air Elektrik)
    Mulai

    Rp3.199.900

    Ariston Electric Water Heater Instant Aures (Pemanas Air Elektrik)
    Deskripsi:
    Electric Storage Water Heater ELI (Electric Instant)
    atribut:
    • Design: Vertical
    • Power (W): 2400
    • Safety device: ELCB
    • Voltage (V): 220 to 230
  2. Paloma Gas Water Heater (Pemanas Air Gas)
    Mulai

    Rp4.899.900

    Paloma Gas Water Heater (Pemanas Air Gas)
    Deskripsi:
    Paloma offers a complete range of tankless water heaters suitable for both residential and commercial use. Our tankless water heater line includes products for indoor and outdoor installation, natural and bottled gases, and maximum flow rates from 5 to 32 liters per minute. Paloma's range satisfies all water-heating needs.
    atribut:
    • Capacity (L): 5
    • Installation: Indoor
  3. Ariston Electric Water Heater PRO R Cylinder Medium Capacity (Pemanas Air Elektrik)
    Mulai

    Rp5.499.900

    Ariston Electric Water Heater PRO R Cylinder Medium Capacity (Pemanas Air Elektrik)
    Deskripsi:
    Maximum performance with ease TECH-IN-BRIEF> Exclusive design> The best quantity of hot water mix> A powerful new thermometer> Thermostat with bipolar safety device> Magnesium anode is larger> High efficiency with additional polyurethane insulation> Pressure valves are tested at 8 bar> The products are tested to the highest quality standards> The Titanium Tank is tested at 16 bar> Available for vertical and horizontal models
    atribut:
    • Capacity (L): 100
    • Power Consumption Electrical (W): 1500
    • Voltage (V): 220-240
  4. Rinnai Gas Water Heater (Pemanas Air Gas)
    Mulai

    Rp1.599.900

    Rinnai Gas Water Heater (Pemanas Air Gas)
    Deskripsi:
    Fungsi Direct Shower dapat menghasilkan air hangat secara langsung tanpa harus dicampur dengan air dingin. Ekstra aman anti kebocoran gas, anti over heating, anti tekanan berlebihan, dan memiliki safety timer. Keamanan dalam kualitas percayakan pada Rinnai Instant Water Heater REU-5 series.
  5. Wasser Pump Shallow Well PW Series (Pompa Sumur Dangkal)
    Mulai

    Rp869.900

    Wasser Pump Shallow Well PW Series (Pompa Sumur Dangkal)
    Deskripsi:
    Pompa sumur dangkal PW dengan total head max.45m, Current max. 1.5A-3A adalah pompa air pilihan dari Brand Wasser untuk kebutuhan sehari-hari, pekarangan, mesin cuci, kolam tanki dan gedung
    atribut:
    • SNI License: Yes
    • SNI Number: PCS 00074.01
Daftar Harga water heater gas merk ariston 30 liter Terbaru October 2026
Ariston Electric Water Heater Instant Aures (Pemanas Air Elektrik)Rp3.199.900
Paloma Gas Water Heater (Pemanas Air Gas)Rp4.899.900
Wasser Gas Water Heater (Pemanas Air Gas)Rp3.399.900
Ariston Electric Water Heater PRO R Cylinder Medium Capacity (Pemanas Air Elektrik)Rp5.499.900
Rinnai Gas Water Heater (Pemanas Air Gas)Rp1.599.900
Wasser Pump Shallow Well PW Series (Pompa Sumur Dangkal)Rp869.900

Data diperbarui pada 21/10/2026 (Harga belum termasuk PPN)