Beli water filter material di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AS ONE Kain Kantong Filter Air dengan Tali
    Mulai

    Rp439.900

    AS ONE Kain Kantong Filter Air dengan Tali
    Deskripsi:
    - It can be tied anywhere and used for air filtration. - It is effective for removing coarse dust, water droplets, and mist in exhaust gas, and liquid filtration is also possible. - Made of brushed Tetoron, it is durable and can be washed with water.
    atribut:
    • Material: polyester
    • Type: TR2027S flannel (raised fabric)
    • Cloth Thickness (mm): 1.1
    • AS ONE Part Number: 1-5853-12
    • Breathability (cm³): 10
    • Thickness (mm): 1.1
    • Size (mm): 100×300
  2. BOSCH Paper Filter Bag For Dust Extractors
    Mulai

    Rp179.900

    BOSCH Paper Filter Bag For Dust Extractors
    Deskripsi:
    Kantung filter kertas. Sesuai untuk PAS 11-21; PAS 12-27; PAS 12-27 F.
  3. Cole Parmer Polypropylene Felt Filter Bag
    Mulai

    Rp1.499.900

    Cole Parmer Polypropylene Felt Filter Bag
    Deskripsi:
    Choose from standard felt bags, high-efficiency bags, or nylon mesh bags. Each bag measures 4" diameter. The 10"L bags have a surface area of 0.75 ft2; 18-½"L bags have a surface area of 1.75 ft2.
    atribut:
    • Filter Media: Polypropylene
  4. monotaro Air Filter (Filter Udara)
    Rating:
    80% of 100
    (2)
    Mulai

    Rp609.900

    monotaro Air Filter (Filter Udara)
    atribut:
    • Suitable fluid: Compressed air
    • Type Of Thread: PT
    • Minimum Working Pressure (MPa): 0.2 (entrance side)
    • Filter drain storage volume (mL): 80
    • Assured Pressure Resistance (MPa): 1.2
    • Auto drain Specification: Auto drain NO
    • Bowl material: Polycarbonate
    • Drain Cock: Auto
    • Drain Port Size (Rc): 1/8
    • Filter drain Outlet: With drain valve
    • Filtration (µm): 5
    • Included Accessories: Bracket
    • Material (Main Unit): Aluminium Alloy
    • Material (ball guard): Zinc alloy
    • Operating Temperature Range (°C): 5~60
    • Set Pressure Unit: MPa
    • Type of Sign: With bracket
  5. KARCHER HOME & GARDEN Fleece Filter Bag
    Mulai

    Rp289.900

    KARCHER HOME & GARDEN Fleece Filter Bag
    Deskripsi:
    Fleece filter bag, suitable for the VC 2 vacuum cleaner. Comes with a practical locking system for hygienic removal without coming into contact with any di
  6. SMC FRL Combination Rc1/4 (Filter Udara)
    Mulai

    Rp1.299.900

    SMC FRL Combination Rc1/4 (Filter Udara)
    atribut:
    • Body Size: Body Size
    • Relieving Type: Relieving Type
    • Drain Cock: With Drain Cock
    • Flow Direction: Left to Right
  7. SMC Filter Regulator
    Rating:
    100% of 100
    (1)
    Mulai

    Rp809.900

  8. TRUSCO Delivery Bag (Plain)
    Mulai

    Rp169.900

    TRUSCO Delivery Bag (Plain)
    Deskripsi:
    Pointed shape contents may cause damage
    atribut:
    • Display: Plain
  9. AS ONE Kain Kantong Filter Air dengan Tali
    Mulai

    Rp479.900

    AS ONE Kain Kantong Filter Air dengan Tali
    Deskripsi:
    - It is effective for filtering air, removing coarse dust, water droplets, and mist in exhaust gas, and liquid filtration is also possible. - It can be used by tying it with a string. - The woven bag is durable and washable.
    atribut:
    • Cloth Thickness (mm): 0.7
    • Type: PP-1105
    • Material: PP (polypropylene)
    • Breathability (cm³/cm²): 120
  10. monotaro PPS Cartridge Filter (Filter Cartridge)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp43.900

    monotaro PPS Cartridge Filter (Filter Cartridge)
    Deskripsi:
    Produk ini juga sering disebut dengan Filter Cartridge
    atribut:
    • Critical Pressure Drop (MPa): (Pressure difference between inlet and outlet until replacement) Δ P = 0.1 or more
    • Compatible Housings Size (inch): 10
    • Overall Length (mm): 250
    • Inner Diameter (Ø mm): 27
    • Filter Material: PP
    • Maximum Temperature (°C): 52
    • Outer Diameter d (mm): 63
    • Recommended Flow Rate (L/minute): 2 or less
    • Standard Flow Rate (L/minute): less than 4
  11. SMC Air Filter
    Mulai

    Rp35.900

  12. Wipro Filter Bag
    Mulai

    Rp52.900

  13. SMC Filter Regulator + Lubricator
    Mulai

    Rp1.499.900

    SMC Filter Regulator + Lubricator
    atribut:
    • Relieving Type: Relieving Type
    • Thread Type: Metric Thread (M5)/Rc
    • Body Size: Body Size
    • Drain Cock: With Drain Cock
    • Attechment: Without Attachment
    • Flow Direction: Left to Right
    • Semi Standard Specifications (MPa): 0.05 to 0.7 Setting, Polycarbonate Bowl, Lubricator Without Drain Cock
  14. Daia Detergent Deterjen Plus Softener
    Rating:
    100% of 100
    (9)
    Mulai

    Rp9.900

    Daia Detergent Deterjen Plus Softener
    Deskripsi:
    Daia plus Softener, tidak memerlukan pelembut lain pada bilasan terakhir. Rasakan kelembutan dan keharuman pakaian hanya dengan Daia plus Softener. * Daya cuci ekstra Daia melenyapkan kotoran membandel sampai tuntas. * Pelembutnya, melembutkan serat kain sekaligus mengharumkan, sehingga pakaian mudah disetrika. * Daia dengan L.A.S (Linear Alkylbenzene Sulfonate) ramah lingkungan dan membuat tangan tetap lembut. cara Mencuci : 1. Penting : Larutkan 1 genggam Daia plus Softener ke dalam +/- 10 liter air. 2. Pisahkan pakaian putih, berwarna dan mudah luntur. 3. Sebaiknya rendam cucian selama 30 menit 4. Kucek sebentar dan bilas sampai bersih. Bahan aktif : Linear Alkylbenzene Sulfonate (LAS) yang mudah terurai dalam air
Daftar Harga water filter material Terbaru March 2026
SMC Air Filter Af30Rp60.900
AS ONE Kain Kantong Filter Air dengan TaliRp439.900
BOSCH Paper Filter Bag For Dust ExtractorsRp179.900
KARCHER HOME & GARDEN Filter BagsRp149.900
Cole Parmer Polypropylene Felt Filter BagRp1.499.900
monotaro Air Filter (Filter Udara)Rp609.900
KARCHER HOME & GARDEN Fleece Filter BagRp289.900
SMC FRL Combination Rc1/4 (Filter Udara)Rp1.299.900
SMC Filter RegulatorRp809.900
TRUSCO Delivery Bag (Plain)Rp169.900

Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)