Beli water cooler di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Thermaltake Water Block Pacific Plus Series
    Mulai

    Rp1.699.900

    Thermaltake Water Block Pacific Plus Series
    Deskripsi:
    A copper base CPU water block with 0.15mm internal fin construction, anti-corrosive nickel plating and a built-in temperature sensor for monitoring temperature and high standard cooling performance. Supported by TT RGB Plus Software delivering 16.8 million colors of illumination.
    atribut:
    • Connector: 4-Pin Molex
    • Rated Voltage (V): 5
    • Input Power (W): 2.4
    • Threads (inch): G 1/4
  2. Daikin Oil Cooler (Pendingin Oli)
    Mulai

    Rp4.199.900

    Daikin Oil Cooler (Pendingin Oli)
    Deskripsi:
    -An oil cooler for cooling the pump drain of a hydraulic unit.
  3. 3M GoogleGear 500 Series Clear Scothgard Anti-fog Lens
    Rating:
    100% of 100
    (2)
    Mulai

    Rp359.900

    3M GoogleGear 500 Series Clear Scothgard Anti-fog Lens
    atribut:
    • Color: Clear (lens), Red&Black (frame)
    • Lens Marking: Z87+
    • ANSI Requirements: ANSI Z87.1-2003 and CSA Z94.3-2007
    • Anti Fog Lens: Yes
    • Comfort Features: Adjustable elastic strap, Indirect ventilation, Low profile frame/shroud, Polycarbonate lens
    • Eyewear Range: Premium
    • Frame Color: Red and Black
    • Frame Material: Plastic
    • Frame Type: Goggle
    • Goggle Type: Vented
    • Hard Coat Lens: No
    • Lens Coating: Anti-Fog
    • Lens Color: Clear
    • Product Series: 500
    • Product Type: Safety Goggle
    • Recommended Application: Chipping, Chiseling, Cleaning, Facility Maintenance, Grinding, Remediation, Sawing
    • Recommended Industry: Facility Sanitation, Food Processing, Food Safety, Oil & Gas, Pharmaceutical
    • Splash Protection: Yes
    • Standards Approvals: ANSI Z87.1-2010
    • Strap Material: Cloth
    • Temple Style: Strap
    • UV Protection: 99.9%
    • Venting: Indirect
  4. Weldcraft TIG Torch Set
    Mulai

    Rp3.099.900

    Weldcraft TIG Torch Set
    Deskripsi:
    Weldcraft Tig Torch WP-17V with Gas Valve Switch, Scun Connection.
    atribut:
    • Cable Length (m): 8
    • Type: Scun Connection
  5. Kangaroo Pemurni Air
    Mulai

    Rp2.699.900

    Kangaroo Pemurni Air
    Deskripsi:
    KG104A dengan 7 filter dan teknologi filtrasi Nano untuk membuat mineral, menyeimbangkan PH, menghilangkan bakteri di dalam air. Melalui membran filter RO Filmtec air yang melewati membran dapat menghilangkan ion logam berat, mikroorganisme, bakteri, virus, serta membuat air menjadi murni tanpa mengubah sifat fisik-kimia.
  6. Ika Laboratories Mechanical Overhead Stirrer
    Mulai

    Rp25.999.900

    Ika Laboratories Mechanical Overhead Stirrer
    Deskripsi:
    RW 20 digitalMembawa masa depan ke dalam Laboratorium anda: - Baru: Dengan tampilan digital- Baru: Kokoh, ramping, desain ergonomis- Baru: improvisasi teknis yang dipercaya pada desain seri RW 20- Dengan drive power yang konstan- Dua rentang waktu untuk penggunaan yang universal dari 60 - 2000 rpm- Shaft agitator tekan (hanya ketika berhenti)Lingkup pengirimanRW 20 digitalChuck key
    atribut:
    • Permissible ON Time (%): 100
    • Speed Accuracy Setting (rpm): ±1
    • Speed Regulator: Not Gradual/Automatic
    • Speed ​​Display: LED
    • Stirring Element Fastening: Connecting Rod
  7. LONGRUN Water Cooler
    Mulai

    Rp16.999.900

    LONGRUN Water Cooler
    atribut:
    • Input Voltage (V, PH): 220, 1
    • Output Volume (L/minute): 6.5
    • Cooling Method: Radiator
    • Pump Capacity (W): 125
    • Output Pressure (kg/cm²): 1 to 3
  8. PURLOGIX Water Coolers & Dispensers
    Mulai

    Rp37.999.900

    PURLOGIX Water Coolers & Dispensers
    Deskripsi:
    These plumbed water dispensers are freestanding and can filter water to help reduce contaminants. Bottleless water dispensers eliminate the issue of handling heavy water bottles.
    atribut:
    • UNSPSC: 48101711
    • Cold Water Capacity (gal): 1.3
    • Dispenser Type: Plumbed Water Dispenser
    • Features: Adjustable Cold Control; Push Button Electronic Dispensing with Safety Hot Feature; Ultraviolet Cooling Tank Bio-Film Control
    • Filter Status Indicator: No
    • Full Load Current (A): 3.8
    • Hot Water Capacity (gal): 0.5
    • Housing Material: ABS; Metal
    • Includes: Internal Filter Mounting Bracket; LED Indicator Panel; Solid State Circuit; Solid State UV Bulb and Sleeve Assembly; Ultraviolet Cooling Tank Bio-Film Control
    • Inlet Pipe Size (inch): 1/4
    • Maximum Cold Water Temperature (°F): 38
    • Minimum Cold Water Temperature (°F): 46
    • Operating Voltage (V AC): 115
    • Overall Depth (inch): 15-1/2
    • Overall Height (inch): 49-3/4
    • Overall Width (inch): 13
    • Power Source: Electric Corded
    • Standards: NSF/ASNI 372
    • Sub Brand: BluV
    • Tank Material: Stainless Steel
    • Temperature Adjustment: Adjustable
    • Water Temperature Types: Cold; Hot
    • Water type: Still
  9. STAHLWERK Water Cooler
    Mulai

    Rp10.999.900

    STAHLWERK Water Cooler
    atribut:
    • Voltage (V): 220
    • Input Frequency (Hz): 50/60
    • Flow Rate 1L/min (kW): 1.5
    • Output Pressure (MPa): Max. 0.3
    • Protection Class: IP 21
    • Dimensions (mm): 473x276x370
    • Fuse Protection: 16 A
    • Tank Capacity (L) : 7
  10. Ika Laboratories Recirculating Chiller
    Mulai

    Rp129.999.900

    Ika Laboratories Recirculating Chiller
    Deskripsi:
    RC 2 lite Compact recirculating chiller with powerful 400 W cooling capacity, designed for simple cooling tasks down to -10 °C.The RC 2 lite is the perfect peripheral device for the cooling of rotary evaporators, reflux condensers or as a cooling source for devices that dissipate heat with the help of a heat exchanger (e. g. double-walled grinding containers, cooled incubators, laboratory reactors, cooling coils).The easily accessible and easy-to-clean mesh filter (stainless steel) ensure a consistently high cooling capacity over years. Thanks to the low filling volume of just one liter, the RC 2 lite is able to reach low temperatures particularly fast. The large working volume of 2.5 liters enables a high number of external applications without refill of liquids. The filling level in the reservoir can be clearly observed through the large, illuminated sight glass.The powerful pressure and suction pump enables the simultanous operation of several small applications as well as external applications in open bath vessels in combination with a level controller. Thanks to the natural refrigerant R290, the RC 2 lite is remarkably environmentally friendly and well prepared for the future.Scope of deliveryOlive for DN 8 hoses (2 pcs.)
  11. QLAB Chiller
    Mulai

    Rp38.999.900

    QLAB Chiller
    atribut:
    • Temperature Range (°C): -20 to Ambient Temp.
    • Temperature Display: LED Display, Accuracy 0.1°C
    • Temperature Stability (°C): ±0.3
    • Refrigerating Capacity (W): 700
    • Pump Pressure (bar): 0.3
    • Pump Suction (bar): 0.2
    • Communication Interface: Optional RS232/485
    • Cooling Water Tubing: Silicone
    • Heating Function: Optional
    • Low-level Alarm: Optional
    • Maximum Pump Flow (L/Minute): 22
    • Overall Dimensions (W×D×H) (mm): 220x420x495
    • Tank Size (L): 4.5
  12. SMC Thermo-chiller Inverter Type Air-cooled H Series HRSH250
    Mulai

    Rp629.999.900

    SMC Thermo-chiller Inverter Type Air-cooled H Series HRSH250
    atribut:
    • Cooling Capacity (kW): 25
    • Cooling Method: Air-cooled freezing type
    • Type Of Thread: (-) Rc
  13. SMC Chiller
    Mulai

    Rp119.999.900

    SMC Chiller
    atribut:
    • Remote Sensor Unit: With Unit Switching Function
    • Applicable To DI Water (Deionized Water) Piping: None
    • With Automatic Water Fill Function: None
    • With Earth Leakage Breaker: None
    • High-temperature Environment Specifications: None
    • Pipe Thread Type: Rc
    • Cooling Method: Air-Cooled Refrigeration
    • High-pressure Pump Mounted: None
    • Power Supply: Single-Phase 200 to 230 VAC (50/60 Hz)
    • Specifications: None
  14. WELD-ON Solvent Cement
    Mulai

    Rp409.900

    WELD-ON Solvent Cement
    Deskripsi:
    Heavy bodied, medium setting, low VOC PVC cement for all classes and schedules with interference fit through 12″ (315 mm) diameter. Quality formulation for plumbing, industrial, pool, irrigation and electrical piping systems. It has good gap filling properties and its medium set allows more working time in warm weather.
    atribut:
    • Max. Recommended Pipe Size (inch): 12 (315 mm) Interference Fit
    • Relative Set Time: Medium
    • Applicable Performance Specification: ASTM D 2564, NSF/ANSI 14, NSF/ANSI 61, CSA B137.3, CSA B181.2
    • Classes, Schedules & Types: All Rigid PVC
    • Shelf Life: Clear: 4 Years | Gray: 3 Years
    • Size (ml): 473
Daftar Harga water cooler Terbaru January 2026
Thermaltake Water Block Pacific Plus SeriesRp1.699.900
Daikin Oil Cooler (Pendingin Oli)Rp4.199.900
3M GoogleGear 500 Series Clear Scothgard Anti-fog LensRp359.900
Weldcraft TIG Torch SetRp3.099.900
Kangaroo Pemurni AirRp2.699.900
Ika Laboratories Mechanical Overhead StirrerRp25.999.900
LONGRUN Water CoolerRp16.999.900
PURLOGIX Water Coolers & DispensersRp37.999.900
STAHLWERK Water CoolerRp10.999.900
Ika Laboratories Recirculating ChillerRp129.999.900

Data diperbarui pada 26/01/2026 (Harga belum termasuk PPN)

Halaman Terkait