PURLOGIX Water Coolers & Dispensers

Sebelum PPN:
Rp43.999.900
Spesifikasi
UNSPSC48101711
Cold Water Capacity (gal)1.3
Dispenser TypePlumbed Water Dispenser
FeaturesAdjustable Cold Control; Push Button Electronic Dispensing with Safety Hot Feature; Ultraviolet Cooling Tank Bio-Film Control
Filter Status IndicatorNo
Full Load Current (A)3.8
Hot Water Capacity (gal)0.5
Housing MaterialABS; Metal
IncludesInternal Filter Mounting Bracket; LED Indicator Panel; Solid State Circuit; Solid State UV Bulb and Sleeve Assembly; Ultraviolet Cooling Tank Bio-Film Control
Inlet Pipe Size (inch)1/4
Maximum Cold Water Temperature (°F)38
Minimum Cold Water Temperature (°F)46
Operating Voltage (V AC)115
Overall Depth (inch)15-1/2
Overall Height (inch)49-3/4
Overall Width (inch)13
Power SourceElectric Corded
StandardsNSF/ASNI 372
Sub BrandBluV
Tank MaterialStainless Steel
Temperature AdjustmentAdjustable
Water Temperature TypesCold; Hot
Water typeStill

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These plumbed water dispensers are freestanding and can filter water to help reduce contaminants. Bottleless water dispensers eliminate the issue of handling heavy water bottles.
Feature
Plumbed Water Dispenser Inlet Pipe Size 1/4 in Power Source Electric Corded Water Temperature Types Cold Hot Housing Color White Housing Material ABS Metal Overall Height 49 3/4 in Overall Width 13 in Overall Depth 15 1/2 in Operating Voltage 115V AC Dispenser Type Plumbed Water Dispenser Cold Water Capacity 1.3 gal Features Adjustable Cold Control Push Button Electronic Dispensing with Safety Hot Feature Ultraviolet Cooling Tank Bio-Film Control Filter Status Indicator No

Ulasan Produk

Tidak ada ulasan

Halaman Terkait