Beli washers di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ZURN Faucet Washer, O-Ring & Hardware (Perlengkapan Kran)Deskripsi:Faucet washers and O-rings form a seal between faucet components to prevent leaks. Faucet hardware connects components to a mounting surface or plumbing line. These washers, O-rings, and hardware are used to replace worn parts that allow leaks or fail to hold faucets in place.atribut:
- UNSPSC: 40141702
- monotaro.id Washer Plate Stainless Steel 304 Pack Kecilatribut:
- Material: Stainless Steel
- INDOMAKERS Flat Washer Stainless Steelatribut:
- Material: Stainless Steel
- Current Norm: DIN 125
- UNIVERSEAL Bolt SealDeskripsi:These single-use security seals have a bolt that passes through a container or door latch on cargo freight, rail cars, and shipping containers and a cap that snaps on to lock it. Also known as disposable padlocks, these barrier seals require a tool, such as bolt cutter, to remove them. These seals are C-TPAT compliant, which means they meet or exceed ISO 17712 requirements as high-security seals.atribut:
- UNSPSC: 24141504
- Body Coating: Plastic
- Bolt Diameter (inch): 5/16
- Bolt Material: Steel
- Breaking Strength (lbs): 4271
- ISO 17712 Compliant: No
- Lock Thickness (inch): 21/64
- Marking Color: Black
- Marking Parameters: Consecutive Numbering & Barcode, SEALED
- Marking Type: Laser Marked
- Number of Digits: 16
- Seal Security Level: C-TPAT Compliant High Security
- Security Seal Primary Application: Container Seals, Rail Cars, Truck Trailers, Truck Seals
- Security Seal Type: Bolt Seals
- Standards: C-TPAT; ISMA Certification; ISO Certified
- Tool Required: Removal
- Weather Resistant: No
- THE Washer Plate SS304Deskripsi:Ring Plat dari brand THE ini mempunyai ukuran M4-M36 dan cocok untuk semua industri manufakturatribut:
- Material: SS 304
- Vone Double Pipe Sink Faucet Desk (Kran Bak Cuci)atribut:
- Finishing: Chrome
- monotaro.id Ring Plat SS304 Pack Kecilatribut:
- Material: SS304
- monotaro.id Ring Plat Baja Hitam Pack Kecilatribut:
- Material: Steel
- THE Washer Plate SS316atribut:
- Material: SS 316
- monotaro.id Washer PlatedDeskripsi:DIN 125 WASHER PLATED M8- Untuk Baut M8 (Baut 12)- Finishing Zinc Black (Hitam)- Standard Ukuran DIN 125atribut:
- Size: M30
- Finishing: Zinc Black Hitam
- Standard: DIN 125
- Use for: Bolt M8
- Takagi Joint Pipe (Konektor Selang)atribut:
- Heat Resistance Temperature (°C): 60
- Maximum Water Pressure (MPa): (Possible) 0.7
- Plastic Parts Materials: Polyacetal
- Raw material: Metal = Copper, brass
- Rubber Material: NBR
- Screw Size: (Sprinkler installation side) G1/2, (faucet side installation) W26 thread 20
- Yoshinobu Plate Washeratribut:
- Color: Black
- Material: Steel
- Surface Treatment: Black steel
- KUNIMORI PanLock WasherDeskripsi:-Environmentally friendly resin washer.-Can be used for different purposes such as adjusting the thickness of PanLock, resin fastening material produced by Kunimori Kagaku Co., Ltd., and as resin washer. -For thickness adjustment.atribut:
- Thickness (mm): 1
- Material: Polypropylene (PP)
- SKF LS Universal Washer (Ring Laher)Deskripsi:Universal washers for cylindrical and needle roller thrust bearings are supplied as separate components. They are made of hardened carbon chromium bearing steel and their raceway surface is ground, while all other surfaces are turned. The washers are suitable for applications where accurate centring of the washers is not necessary or where low speeds are involved. They can be used as shaft or housing washers for AXK series bearings, and as shaft washers for AXW series bearings.atribut:
- Bearing Part: Universal washer
- Coating: Without
- Material: Bearing steel
- Yoshinobu Plate Washer Whiteatribut:
- Color: White
- Material: Steel
- Treatment: Galvanized White
- monotaro.id Ring Plat SS316atribut:
- Material: SS316
- Kennedy Washers Steel Repair BZP kitDeskripsi:Bright Zinc Plated Penny Washers Contents: 50 each of: M5 x 25 M6 x 30 M8 x 30 M10 x 30 M12 x38 Average qty: 250 piecesatribut:
- Material: Steel
- Product Type: Washers Kit
- Average Quantity: 250
- Kit Contents: (50) M5 x 25; (50) M6 x 30; (50) M8 x 30; (50) M10 x 30; (50) M12 x 38
- THE Spring Washer SS304Deskripsi:Plat Spring dari THE ini memiliki ragam ukuran M4-M36 dan biasa digunakan oleh industri manufaktur, semua industri otomotif, dllatribut:
- Material: SS 304
Daftar Harga washers Terbaru November 2026
| ZURN Faucet Washer, O-Ring & Hardware (Perlengkapan Kran) | Rp129.900 |
| monotaro.id Washer Plate Stainless Steel 304 Pack Kecil | Rp3.900 |
| monotaro.id Ring Plat Besi Kuning | Rp5.900 |
| INDOMAKERS Flat Washer Stainless Steel | Rp900 |
| UNIVERSEAL Bolt Seal | Rp1.199.900 |
| THE Washer Plate SS304 | Rp14.900 |
| monotaro.id Ring Plat Besi Putih | Rp5.900 |
| Vone Double Pipe Sink Faucet Desk (Kran Bak Cuci) | Rp309.900 |
| monotaro.id Ring Plat SS304 Pack Kecil | Rp9.900 |
| monotaro.id Ring Plat Baja Hitam Pack Kecil | Rp5.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/1zP109415071-14.jpg)






/2bP105780083-1.jpg)




/8cP111479300-1.jpg)


/03P104057003-7.jpg)




%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)