UNIVERSEAL Bolt Seal

Sebelum PPN:
Rp1.199.900 - Rp1.599.900
Spesifikasi
UNSPSC24141504
Body CoatingPlastic
Bolt Diameter (inch)5/16
Bolt MaterialSteel
Breaking Strength (lbs)4271
ISO 17712 CompliantNo
Lock Thickness (inch)21/64
Marking ColorBlack
Marking ParametersConsecutive Numbering & Barcode, SEALED
Marking TypeLaser Marked
Number of Digits16
Seal Security LevelC-TPAT Compliant High Security
Security Seal Primary ApplicationContainer Seals, Rail Cars, Truck Trailers, Truck Seals
Security Seal TypeBolt Seals
StandardsC-TPAT; ISMA Certification; ISO Certified
Tool RequiredRemoval
Weather ResistantNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These single-use security seals have a bolt that passes through a container or door latch on cargo freight, rail cars, and shipping containers and a cap that snaps on to lock it. Also known as disposable padlocks, these barrier seals require a tool, such as bolt cutter, to remove them. These seals are C-TPAT compliant, which means they meet or exceed ISO 17712 requirements as high-security seals.
Feature
Bolt Seals Steel Yellow Marking Parameters Consecutive Numbering Barcode SEALED Breaking Strength 4 271 lb Package Quantity 50

Ulasan Produk

Tidak ada ulasan

Halaman Terkait