Beli wafer check valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kitz Wafer Check Valveatribut:
- Size (inch): 2
- Material: Cast Iron
- KECKLEY Check ValvesDeskripsi:Cast iron check valves have heavy-duty bodies that withstand high temperatures.atribut:
- UNSPSC: 40141622
- Application - Valves: Process Piping
- Connection Type: Flanged Wafer x Flanged Wafer
- Cracking Pressure: 1.046
- Flow Design: Single
- Item - Check Valves: Check Valve
- Max. Steam Pressure - Valves: Not Rated
- Mechanism and Body Design: Inline Wafer
- Mounting Orientation: Horizontal; Vertical
- Onda Wafer Check Valve JIS 10Katribut:
- Material: Cast Iron
- SHOWA (Valve) Dual Check Valve Wafer Type CAC406 NBR Class 10K (Katup)Deskripsi:10K FC DUAL CHECK VALVE WAFER TYPE CAC406 NBR (showa dual check Valve Wafer Type CAC406 NBR 65A 2 1/2Inch (class 10K)(wafer type)material: FC item code : 68WL-1atribut:
- Item Code: 68WL-1
- Material: FC200 (Body) Rubber (NBR)/CA 4046(BC6) (Trim)
- Working Pressure: - ASME 1250200PSI-WOG (below 80Degrees) - BS-PIN16 a6Bar (below 80Degrees) - JIS10K 1.37MPa (below 80Degrees)
- Standard: Showa original EN 12334
- Flowcon Wafer Check Valve Double Door Cast Ironatribut:
- Body Material: A126-B / GG25 Cast Iron
- Connection Wafer to: JIS10K
- Disc: CF8 SS304
- Seat: EPDM
- Weflo Wafer Check Valve Double DoorDeskripsi:- The short face to face dimension and compact design of this valve allow installation and service in tight spaces- Spring assisted for better dynamic behaviour- Soft sealed for perfect tightness even at low differential pressure- Available with flange to EN1092-2 PN10 or PN16, ANSI B16.1 class 125 (other flange types available on request)- WRAS approved: Fig. 5306 DN50-DN600, CI body, EPDM seat for potable wateratribut:
- Working Pressure (Bar): 16
- Working Temperature (°C): -10 to 120 for EPDM seat, -10 to 82 for NBR seat, -10 to 150 for viton seat
- Corossion Protection: Internally and externally liquid epoxy painted or fusion bonded epoxy powder coated (FBE)
- Body Material: Cast Iron
- Kitz Ductile Butterfly Valve (20K) Wafer Typeatribut:
- Shape: Otherwise
- Connection Method: Wafer
- Valve Type: Butterfly Valves
- Inspection Pressure (MPa): Valve box/(water pressure) 3.00 , Valve seat/(air pressure) 2.20
- Standard: Face-to-face: JIS B2032 series number 46 , Tube connection: wafer-shaped (JIS 20K)
- Kitz Mouse Cast Iron Wafer Type Chuck Valve (10K)atribut:
- Material (Sheet): NBR
- Class: 10K
- Handle Shape: circular
- Shape: Otherwise
- Connection Method: Wafer
- Inspection Pressure (MPa): Valve box/(water pressure) 2.10, (pneumatic) 1.40 , Valve seat/(air pressure) 0.60
- Standard: Pipe connection: wafer-shaped (JIS 10K)
- Valve Type: Chuck valve
- NIHONSEIKI Check Valveatribut:
- Used Fluid: Air
- Fluid Temperature: 5 to 120degrees
- Usage Pressure: 0 to 4.9MPa
- TEKIRO Ballpoint Hex Key Long Set (Kunci L Ballpoint)Deskripsi:TEKIRO KUNCI L SET 9 PCS (PANJANG)TEKIRO Panjang Set Kunci L - Silver [9 pcs] merupakan set kunci L berbahan chrome vanadium yang ringan dan tahan lama serta tidak mudah karat. Kunci L ini dapat digunakan untuk membantu dalam membuka atau mengencangkan baut. Terdiri dari kunci L berukuran 1.5mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, dan 10 mmContent :9 Pcs Long Hex Key 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10Fungsi : Untuk membantu dalam membuka atau mengencangkan bautMaterial : Chrome Vanadiumatribut:
- Size Range (mm): 1.5 - 10
- Material: Chrome Vanadium
- Set Contents (mm): 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10
- TEKIRO Hex Key Long Set mm Type (Kunci L Panjang)Deskripsi:TEKIRO KUNCI L SET (PANJANG)Kunci L adalah produk yang banyak digunakanpada kebutuhan tekhnik, dengan fungsi utama yang digunakan untuk instalasi baut L, juga diciptakan dengan standar khusus pada setiap bahan dan bentuknya. Terbuat dari material berkualitas dan awet.Fungsi : Membuka dan mengencangkan baut type heksagonalMaterial : S2atribut:
- Size (mm): 2 - 10
- Content: 2, 2.5, 3, 4, 5, 6, 8, 10
- SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)Deskripsi:10K FCD SWING CHECK VALVE SUS403 (DUAL CHECK VALVE) FLANGE TYPE(Showa Swing Check Valve SUS403 (Dual Check Valve) 65A (2 1/2 inch) (class 10K)(flange type)material : FCD item code : 194-2atribut:
- Material: FCD45-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- Model : 194-2
- Kitz Bronze Swing Check Valve 10K (O Series)atribut:
- Material (disk): CAC406
- Cap Material: C3771BE
- Material (plug): C3604BD
- Material (hinge pin): C3604BD
- Class: 10K
- Body Material: CAC406
- Connection Method: The screw-shaped
- Fluid Used: Water, oil, air, steam, gas
- Handle Shape: Without handle
- Maximum Working Pressure (MPa): 1.4 (-29°C - +120°C), 1.0 (+185°C)
- Shape: straight
- Type: Bronze (JIS standard products)
- Valve Type: Chuck valve
- KECKLEY Y StrainersDeskripsi:Carbon steel Y strainers are extremely strong to resist high pressures, high temperatures, and leaks, and withstand mechanical shocks and stress. These carbon steel Y strainers protect pumps, control valves, and other process equipment from contaminants in oil and petrochemical industries.atribut:
- UNSPSC: 40142501
- Includes Screen: Yes
- Screen Material: 304 Stainless Steel
- Onda Check Valveatribut:
- Material: Kuningan
- Flowcon GLobe Valve Carbon Steelatribut:
- Operating: Handwheel Operated
- Kitz Ductile Butterfly Valve (10K) Wafer Type DJ Seriesatribut:
- Class: 10K
- CDC Pneumatics Coupler PH Typeatribut:
- Dimension B (mm): 20.5
- Applicable Fluid Type: AIR (No other type of gas or liquid)
- Material: Steel, Brass
- Working Pressure Range (PSI): 0-150
- Working Temperature Range (°F): 32-140
Daftar Harga wafer check valve Terbaru December 2025
| Kitz Wafer Check Valve | Rp3.599.900 |
| KECKLEY Check Valves | Rp2.599.900 |
| Onda Wafer Check Valve JIS 10K | Rp689.900 |
| SHOWA (Valve) Dual Check Valve Wafer Type CAC406 NBR Class 10K (Katup) | Rp1.999.900 |
| Flowcon Wafer Check Valve Double Door Cast Iron | Rp399.900 |
| Weflo Wafer Check Valve Double Door | Rp719.900 |
| EIGHT Ball Point Hex Key Wrench Extra Long Length Set | Rp519.900 |
| Kitz Ductile Butterfly Valve (20K) Wafer Type | Rp7.299.900 |
| Kitz Mouse Cast Iron Wafer Type Chuck Valve (10K) | Rp5.299.900 |
| NIHONSEIKI Check Valve | Rp999.900 |
Data diperbarui pada 06/12/2025 (Harga belum termasuk PPN)



















































































































































/Kitz%20Wafer%20Check%20Valve/8sP107802316-1.jpg)
/KECKLEY%20Check%20Valves/qhP109401953-7.jpg)
/Onda%20Wafer%20Check%20Valve%20JIS%2010K/P103081447-1.jpg)
/SHOWA%20(Valve)%20Dual%20Check%20Valve%20Wafer%20Type%20CAC406%20NBR%20Class%2010K%20(Katup)/P102180105-1.jpg)
/Flowcon%20Wafer%20Check%20Valve%20Double%20Door%20Cast%20Iron/j9P109970693-1.jpg)
/Weflo%20Wafer%20Check%20Valve%20Double%20Door/6mP109188238-1.jpg)

%20Wafer%20Type/P103050696-1.jpg)
/P103048451-1.jpg)


/rpP101003997-2.jpg)
/P101000424-1.jpg)
/SHOWA%20(Valve)%20Swing%20Check%20Valve%20SUS403%20Dual%20Check%20Valve%20Class%2010K%20(Katup)/P102180068-1.jpg)
/Kitz%20Bronze%20Swing%20Check%20Valve%2010K%20(O%20Series)/P103052108-1.jpg)

/Onda%20Check%20Valve/P103081289-2.jpg)

%20Wafer%20Type%20DJ%20Series/j3P103050687-2.jpg)