Beli vynil tape di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Pro Master PU Glove
    Mulai

    Rp9.900

    Pro Master PU Glove
    Deskripsi:
    White PU, White Polyester, 13 Gauge,Palm Coating, Knit Wrist
    atribut:
    • Color: White
  2. TRUSCO Vinyl Tape for Marking (Lakban Listrik)
    Mulai

    Rp77.900

    TRUSCO Vinyl Tape for Marking (Lakban Listrik)
    Deskripsi:
    Not adhesive tape.
    atribut:
    • Length (m): 50
    • Material: Base Material: PVC (PVC)
    • Purpose of Use: For simple landmarks such as surveying, civil engineering, wood research, excavation survey.
    • Thickness (mm): 0.08
    • Type: Non-Stick Type
    • Weight (g): 150
    • Width (mm): 30
  3. 3M Vinyl Tape General Purpose (Lakban Listrik)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp36.900

  4. TRUSCO Vinyl Tape Lead Free Type (Lakban Listrik)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp15.900

    TRUSCO Vinyl Tape Lead Free Type (Lakban Listrik)
    Deskripsi:
    It is a tape that does not use lead (Pb) of heavy metals which are harmful substances (Lead-free). For electric insulation treatment up to 600V in electric wiring construction.
    atribut:
    • Adhesive: Rubber-Based
    • Adhesive Power (N/10mm): 1.4
    • Base Material: PVC Resin
    • Elongation (%): 150 or More
    • Insulation Breakdown Voltage (kV/mm): 30 or More
    • Tape Thickness (mm): 0.2
    • Tape Width (mm): 19
    • Tensile Strength (N/10mm): 25
    • Operating Temperature Range (°C): -5 to 80
  5. BOSCH Charger
    Mulai

    Rp479.900

  6. BOSCH Battery
    Rating:
    100% of 100
    (1)
    Mulai

    Rp569.900

    BOSCH Battery
    Deskripsi:
    Berat yang ringan untuk pekerjaan yang lebih nyaman, terutama pada penggunaan di area atas kepala
  7. UL Isolasi Listrik VTA Tahan Api (Selotip)
    Mulai

    Rp129.900

    UL Isolasi Listrik VTA Tahan Api (Selotip)
    atribut:
    • Color: Black
    • Tape Material: Vynil
    • Length (m): 20
    • Thickness (micron): 180
    • Width (mm): 19
  8. TRUSCO Vinyl Tape Lead Free Type 10 M (Lakban Listrik)
    Mulai

    Rp119.900

    TRUSCO Vinyl Tape Lead Free Type 10 M (Lakban Listrik)
    Deskripsi:
    Wiring installation. For insulation of machinery tools.
    atribut:
    • Adhesive: Rubber Type
    • Adhesive Power (N/10mm): 1.84
    • Base Material: Soft PVC Films
    • Extensibility (%): 251
    • Rewind Strength (N/10mm): 3.4
    • Tape Length (m): 10
    • Tape Thickness (mm): 0.2
    • Tape Width (mm): 19
    • Tensile Strength (N/10mm): 15 or More
    • Weight (g): 450
  9. monotaro Lakban PVC (Selotip)
    Mulai

    Rp17.900

    monotaro Lakban PVC (Selotip)
    Deskripsi:
    Covering the electrical cord for repair, reinforcement, achine, insulation coating of tool.
    atribut:
    • Tape Width (mm): 19
    • Standard: UL510
    • Base Material: PVC (thin film)
    • Tape Thickness (mm): 0.17
    • Adhesive: Rubber adhesive
    • Adhesive strength (N / 25mm): 4.5
    • Elongation at Break (%): over 100
    • Main Uses: For electrical insulation
    • Operating Temperature Range (°C): 10-80
    • Peel Strength (N/25mm): 1.5 or more
    • Tensile strength (N / 25mm): 70
  10. TRUSCO Vinyl Tape Lead Free Type (Lakban Listrik)
    Mulai

    Rp15.900

    TRUSCO Vinyl Tape Lead Free Type (Lakban Listrik)
    atribut:
    • Material: Base material:Polyvinyl chloride resin, Adhesive:Rubber type
    • Width (mm): 19
    • Thickness (mm): 0.2
    • Adhesive Strength: 1.4N/10mm
    • Tensile Strength: 25N/10mm
  11. KNIPEX Diagonal Cutting Pliers Insulated (Tang Potong)
    Mulai

    Rp649.900

    KNIPEX Diagonal Cutting Pliers Insulated (Tang Potong)
    Deskripsi:
    -European standard EN60900 compliant product, 1000V insulation specification.
  12. NACHI TAPE Lakban Lantai
    Rating:
    100% of 100
    (6)
    Mulai

    Rp47.900

    NACHI TAPE Lakban Lantai
    atribut:
    • Size (mmxm): 48x20
    • Color: Black-Yellow
    • Material: PVC Insulation
  13. Tesa Tape Electric Insulating PVC Tape
    Mulai

    Rp179.900

    Tesa Tape Electric Insulating PVC Tape
    Deskripsi:
    -Excellent in hand cuttability, and can-sealing and wiring construction work can be efficient.-For electric wiring work.-For packing complex shape items.-For can sealing such as drum cans.-Various bundling, fixing, identification.
    atribut:
    • Thickness: 0.2mm
  14. Value Vacuum Pump
    Mulai

    Rp1.299.900

  15. 3M Vinyl Tape Marking (Lakban Listrik)
    Mulai

    Rp369.900

    3M Vinyl Tape Marking (Lakban Listrik)
    atribut:
    • Thickness (mm): 0.14
  16. G Tape Vinyl Tape (Lakban Listrik)
    Mulai

    Rp10.900

    G Tape Vinyl Tape (Lakban Listrik)
    atribut:
    • Width (inch): 2.0
  17. AVON Lakban Hazard
    Mulai

    Rp199.900

    AVON Lakban Hazard
    Deskripsi:
    High quality self-adhesive diagonal stripe hazard tape. High grade PVC. Hazard Warning Tape Conventional usage: Black/Yellow: For low head room, obstructions to be avoided, changes in floor levels, mobile equipment and placing around warning notices. Red/White: For locating fire equipment, placing around prohibition and indicating inflammable areas. Green/White: For placing around fire escapes, safety equipment, first aid posters and equipment and breathing apparatus. Images are for illustration purposes only
    atribut:
    • Tape Type: Hazard Warning Tape
    • Resistance Features: Weather-resistant
    • Material: PVC
    • Application Area: Internal
    • Adhesive Type: Rubber
    • Roll Length (mm): 33
Daftar Harga vynil tape Terbaru March 2026
Non Brand Lakban LantaiRp45.900
Pro Master PU GloveRp9.900
TRUSCO Vinyl Tape for Marking (Lakban Listrik)Rp77.900
3M Vinyl Tape General Purpose (Lakban Listrik)Rp36.900
TRUSCO Vinyl Tape Lead Free Type (Lakban Listrik)Rp15.900
BOSCH ChargerRp479.900
BOSCH BatteryRp569.900
UL Isolasi Listrik VTA Tahan Api (Selotip)Rp129.900
TRUSCO Vinyl Tape Lead Free Type 10 M (Lakban Listrik)Rp119.900
monotaro Lakban PVC (Selotip)Rp17.900

Data diperbarui pada 11/03/2026 (Harga belum termasuk PPN)