Beli voxy di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Haima Car Mats Toyota VOXY
    Mulai

    Rp2.899.900

    Haima Car Mats Toyota VOXY
    atribut:
    • Car Year: 2016-2020
  2. NOAH 3-Socket Type Extension Cord
    Mulai

    Rp189.900

    NOAH 3-Socket Type Extension Cord
    atribut:
    • Color: White
    • Outlet Specification Number: 3
    • Outlet Specification Rating: 2P/15A/125V
    • Wire Specification Number of Cores (C): 2
    • Wire Specification-Thickness (mm): 1.8
    • Wire Type: VFF-W
  3. Soligen Overvall Tebal
    Mulai

    Rp13.900

    Soligen Overvall Tebal
    Deskripsi:
    Bahan = Besi Tebal yang sangat kuatuntuk gembok laci ataupu cantolan Gembok yang sangat kuatFree Skrup
    atribut:
    • Material: Steel
    • Length (cm): 9
  4. TAIKATSU T-7 Extension Cord (Square)
    Mulai

    Rp179.900

    TAIKATSU T-7 Extension Cord (Square)
    Deskripsi:
    It is soft and hard to twist. With VCT cable specifications, the coating is thick and hard to tear. Has excellent cold resistance. It can be used up to 1500W.
    atribut:
    • Rated Voltage (V): 125
    • Rated Current (A): 15
    • Number of Outlets: 3 (square)
    • Outlet Type: 2P 15A 125V
    • Where to Use: Indoor
    • Cable Specification, Number of Cores: 2
    • Cable Specification, Type: VCT
    • Wire Thickness (mm²): 1.25
  5. Seagate 3.5inch HDD CCTV (Internal Hardisk) SkyHawk Surveillance Series
    Mulai

    Rp10.999.900

    Seagate 3.5inch HDD CCTV (Internal Hardisk) SkyHawk Surveillance Series
    atribut:
    • Capacity (TB): 10
    • Form Factor (inch): 3.5
    • Interface: SATA III 6Gb/s
    • Average Power (W): 4.4
  6. Fort Kotak Duradus
    Mulai

    Rp16.900

    Fort Kotak Duradus
    atribut:
    • Color: White
    • Material: ABS
    • IP Protection Degree: IP65
    • Sealing Ring Material: Rubber
  7. STAR Light Extension Cord Straight Tap
    Rating:
    100% of 100
    (1)
    Mulai

    Rp94.900

    STAR Light Extension Cord Straight Tap
    Deskripsi:
    It does not harden even in winter and has excellent cold resistance.
    atribut:
    • Color: yellow-green
    • Feature: Cold resistance
    • Number of Cores: Bipole straight plug
    • Number of Outlets: 3 mouths
    • Cable Length (cm): 40
    • Cable Size (mm²): 1.25
    • Cable Specification, Type: VCT
    • Current Capacity (A): 15
  8. Tyro Door Hasp (Pengunci Pintu Jepit)
    Mulai

    Rp15.900

    Tyro Door Hasp (Pengunci Pintu Jepit)
    atribut:
    • Size (inch): 4
  9. TRUSCO 15A Extension Cord
    58%
    Mulai

    Rp169.900

    TRUSCO 15A Extension Cord
    Deskripsi:
    Since VCTFK2.0mm2x2 core is used for the electric wire, it can be used up to 1500W. Since the rated current is 15A, it can be used for various purposes. JIS C3306 electric wire is used. Ideal for extension cords of equipment for indoor work.
    atribut:
    • Cable Size (mm²): 2.0
    • Rated Current (A): 15
    • Color: Black
    • Cable Length (m): 8
    • Cable Specification, Number of Cores: 2
    • Number of Outlets: 1
    • Where to Use: Indoor
  10. ELPA (Asahi Electric) A little cord Swing plug Extension cord Easy wiring
    Mulai

    Rp109.900

    ELPA (Asahi Electric) A little cord Swing plug Extension cord Easy wiring
    Deskripsi:
    Since it is a swing plug, it can be wired neatly even in narrow spaces. This is convenient when the gap between the wall outlet and the wall outlet is narrow due to furniture. You can use the outlet without difficulty when using the AC adapter. Convenient for connecting AC adapters for game consoles and mobile phones.
    atribut:
    • Number of Outlets: 1
    • Operating Temperature Range (°C): -10~40
    • Plug Shape: Swing plug
    • Power Consumption (W): Up to 1500
    • Rated Current (A): 15
    • Rated Voltage (V): 125
    • Where to Use: Indoor use only
Daftar Harga voxy Terbaru October 2026
Haima Car Mats Toyota VOXYRp2.899.900
NOAH 3-Socket Type Extension CordRp189.900
Soligen Overvall TebalRp13.900
WAKASA Radiator HoseRp55.900
Philock Hasps with ScrewRp6.900
TAIKATSU T-7 Extension Cord (Square)Rp179.900
BESTGUARD Heavy Padlock HaspRp10.900
Seagate 3.5inch HDD CCTV (Internal Hardisk) SkyHawk Surveillance SeriesRp10.999.900
SAKURA Oil Filter Automotive for Heavy Equipment (Saringan Oli Kendaraan)Rp47.900
Fort Kotak DuradusRp16.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)