TRUSCO 15A Extension Cord

Kondisi Barang:
Sebelum PPN:
Rp169.900
Spesifikasi
Cable Size (mm²)2.0
Rated Current (A)15
ColorBlack
Cable Length (m)8
Cable Specification, Number of Cores2
Number of Outlets1
Where to UseIndoor

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since VCTFK2.0mm2x2 core is used for the electric wire, it can be used up to 1500W. Since the rated current is 15A, it can be used for various purposes. JIS C3306 electric wire is used.
Ideal for extension cords of equipment for indoor work.
Feature
Since VCTFK 2.0mm (squared) x 2 cores are used for the electric wire, it can be used up to 1500W.

Since the rated current is 15A, it can be used for various purposes.

Uses JIS C 3306 electric wire.

To prevent tracking, Nakakoma (melamine phenol resin) is used for the plug.

It is an extension cord set law approved compliant product.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait