Beli voltmeter digital dc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. LARKIN Digital Volt Meter
    Mulai

    Rp319.900

    LARKIN Digital Volt Meter
    atribut:
    • Display: LED
    • Size (mm): 96x96
  2. ENTES Voltmeter EVM Series
    Mulai

    Rp339.900

    ENTES Voltmeter EVM Series
    Deskripsi:
    - 24-250 VAC/DC (for EVM-35/15) - Measurement Range with Transformer 1-40 kV (for EVM-35/15) - Class 0,5 (for EVM-35/15) - IP54 (for EVM-35/15) - True RMS Measurement - Double Insulation ( ), - Measurement Category III - Operating Temperature : -5 C / +50 C, -5 C,+70 C (for EVM15/35)
    atribut:
    • Operating Frequency (Hz): 45-65
    • Applied Security Standards: EN 61010
    • Applied EMC Standards: EN 61000
    • Connection Terminals: Screw with Socket
    • Mounting: Front Panel Mounting
    • Power Consumption (V/A): < 4
  3. AstroAI Multimeter Digital (Multitester)
    Mulai

    Rp3.799.900

    AstroAI Multimeter Digital (Multitester)
    Deskripsi:
    This 2000-count digital multimeter offers precise measurements for AC/DC Voltage, DC Current, Resistance, and Diode. Perfect for diagnosing industrial and household electrical issues, it's suitable for outlets, fuses, batteries, automotive circuits, charging systems, and more.
  4. CIRCUTOR Three Phase Electrical Energy Meter
    Mulai

    Rp2.799.900

    CIRCUTOR Three Phase Electrical Energy Meter
    Deskripsi:
    - Class 1 Energy Meter, 2 tariff- Dapat menampilkan parameter listrik (V, A, kW, kWH, PF, kVAR, kVARH) per-fasa maupun 3 fasa dengan pengukuran 4 kuadran- Dengan tampilan LCD (7 digit) dan desain yang compact (4 modul, 72 mm)- Pengiriman data dengan fitur optical communication port menggunakan modul komunikasi (CEM-M)Spesifikasi- Direct 5(56)A; 230Vac
  5. Taffware kWh Pengukur Listrik Power Voltmeter (Energy Consumption Meter)
    Mulai

    Rp119.900

    Taffware kWh Pengukur Listrik Power Voltmeter (Energy Consumption Meter)
    Deskripsi:
    Dengan menggunakan kWh meter ini Anda akan dapat memantau seberapa besar pengeluaran listrik Anda. Dengan menggunakan indikator LCD, output yang dihasilkan pun akan semakin presisi. Tentunya setelah Anda mengetahuinya, Anda lebih matang lagi dalam melakukan penghematan iistrik rumah Anda
    atribut:
    • Voltage (V/A): 220, 5
    • Dimensions (mm): 80 x 66 x 36
    • Power (imp/kWh): 1600
    • Material: ABS
  6. Primus Digital Voltmeter
    Mulai

    Rp939.900

    Primus Digital Voltmeter
    Deskripsi:
    CM-003 is digital voltmeter of 0-500 VAC , clearly shown digital red LED 4 digits and featured with calibrating button. Adjustment by using screwdriver at front of protective cover .It is ideally installed as panel type meter for control cabinet or switchboard.-Digital AC Voltage measuring.-Panel mounting
    atribut:
    • Accuracy of Measuring Range: ±0.25 % +1 digit OFS
    • Compact Size With (mm): 35x75x70
    • Current Consumption (VA): 1
    • Dimensions (mm): 48x96x100
    • Direct Input On Instrument Terminals (V): 0-500 AC
    • Display (inch): RED LED 4 digits with a height of 1/2
    • Display Range (V): 0-500 with Red LED 7 Segments Display
    • Input Impedance: 1k
    • Power Supply Voltage (V) : 220 AC ±10 %
    • Standard Size (mm): 48x96x80 (DIN 1/8)
    • Voltage (V): 0-500
  7. SELEC Digital AC Meter
    Mulai

    Rp279.900

    SELEC Digital AC Meter
    Deskripsi:
    LCD Ampere Meter, 1Phase 2 Wire- With analog style bargraph Indication- For 1 phase 2 wire connection- For 3 phase with selector swicth connection- Input : 1F - 2wire
  8. HOOSEKI Indicator Lamp with LED (Lampu Sinyal LED)
    Mulai

    Rp85.900

    HOOSEKI Indicator Lamp with LED (Lampu Sinyal LED)
    Deskripsi:
    The fire indicating lamp is an equipment to go twinkling,to show the position of a fire signal device and to becontrolled vby fire receiver terminal or a repeater whilea fire accident accured.
    atribut:
    • Power Source (V): DC 24
    • Alarm Current (mA): 100
    • Ambient Temperature (°C): -10 to +55
    • Material: Fire-Proof Plastics
    • Dimensions (mm): Ø 92x58 (H)
    • Color: Red
  9. OMRON Indicator Light M22N (Lampu Indikator)
    Mulai

    Rp189.900

    OMRON Indicator Light M22N (Lampu Indikator)
    atribut:
    • Protection Class: IP66
    • Type: Illuminated
    • Terminal Shape: Screw terminal
    • Product Name: Indicator light
    • Material: Resin
  10. SMC Foot Bracket for Shock Absorber
    Mulai

    Rp219.900

    SMC Foot Bracket for Shock Absorber
    atribut:
    • Finish Material: Aluminium Alloy / Hard Black Alumite
  11. LARKIN 3 Phase Multifunction Meter LCD Display (Power Meter)
    Mulai

    Rp1.499.900

    LARKIN 3 Phase Multifunction Meter LCD Display (Power Meter)
    Deskripsi:
    Digital Multifunction Meter with RS485 Comm, LCD Screen Larkin LR-3D3YLarkin LR-3D3YDigital Multifunction MeterDibuat berdasarkan standar IEC 6005, IEC61010 dan GB/T7676-1998
    atribut:
    • Display: LCD Display
    • Size (mm): 96x96
  12. FESTO Hose Polyurethane Food Grade PUN Series (Selang Makanan / Selang PU)
    Mulai

    Rp1.099.900

    FESTO Hose Polyurethane Food Grade PUN Series (Selang Makanan / Selang PU)
    Deskripsi:
    Festo memiliki range produk yang lengkap dengan ukuran diameter dari 3-16mm, digunakan pada untuk inustri makan dan minuman
    atribut:
    • Ambient Temperature (°C): -35 to 60
    • Material Tubing: TPE-U(PU)
    • Material Fire Test: UL94 HB
  13. KRISBOW Digital Multimeter (Multitester)
    Mulai

    Rp399.900

    KRISBOW Digital Multimeter (Multitester)
    Deskripsi:
    PROFFESIONAL DIGITAL MULTIMETER AUTORANGING adalah Alat ukur listrik yang memungkinkan kita untuk mengukur besarnya besaran listrik yang ada pada suatu rangkaian baik itu Tegangan, Arus, maupun Nilai Hambatan/Tahanan. Multimeter merek Krisbow dibuat dengan bahan berkualitas, dengan fungsi pemakaian yang praktis, dan effisien. Multimeter Tipe True RMS ini memiliki banyak besaran yang bisa diukur antara lain Ampere, Volt, Ohm, Frekuensi, Konektivitas Rangkaian, Nilai Kapasitif. Multimeter merek Krisbow dengan akurasi +/-0.5% sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
  14. White Electric Digital AC Voltmeter
    Mulai

    Rp139.900

    White Electric Digital AC Voltmeter
    Deskripsi:
    Voltage measurement range: AC 70-500V This is a digital AC voltmeter.
    atribut:
    • Cable Length (cm): 20
    • Main Unit Dimensions (mm): 48x29x22
    • Mass (g): 18
    • Measurement Voltage (V): AC70~500
    • Measuring Accuracy (%): 1
    • Mounting Dimensions (mm): 46x27
    • Operating Temperature (°C): -20~+65
  15. SAMOTO Stabilizer Single Phase
    Rating:
    100% of 100
    (1)
    Mulai

    Rp569.900

  16. ENTES Power & Energy Meters ES Series
    Mulai

    Rp599.900

    ENTES Power & Energy Meters ES Series
    Deskripsi:
    ES-32L / ES-80L : Watt-Hour Meter ES series directly measure active watt-hour (kWh) consumption with their compact, reliable and simple installation features. ES-32L and ES-80L also have has energy pulse output.
    atribut:
    • Operating Voltage (V): AC 230-20%+15%
    • Operating Frequency (Hz): 50/60
    • Protection Class: IP 51
    • Display: 6+1 digit LCD
    • Ambient Temperature (°C): 90
    • Applied Standards: EN 62052-11, EN 62053-21
    • Applied Certificates: MID Measurement Certificate
    • Connection Terminals: Screw Type
    • Type: Indoor
    • Mounting: Rail Mounting DIN EN50022
    • Power Consumption (V/A): < 2
  17. Fort Pilot Lamp LED 22mm (Lampu Indikator Panel)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp12.900

  18. FESTO Air Hose OD 12mm ID 10mm (Selang Udara Anyam)
    Mulai

    Rp1.399.900

    FESTO Air Hose OD 12mm ID 10mm (Selang Udara Anyam)
    Deskripsi:
    Festo PQ series pipes have an outer diameter of 10 mm and an inner diameter of 12 mm and are used for compressed air, vacuum and liquids. The operating pressure range as a function of temperature is -0.95 bar -> 15 bar. Pipe length: 3M m Ambient temperature: -30 -> 75 °C
    atribut:
    • AS ONE Part Number: 65-8033-40
Daftar Harga voltmeter digital dc Terbaru October 2026
LARKIN Digital Volt MeterRp319.900
ENTES Voltmeter EVM SeriesRp339.900
AstroAI Multimeter Digital (Multitester)Rp3.799.900
CIRCUTOR Three Phase Electrical Energy MeterRp2.799.900
Taffware kWh Pengukur Listrik Power Voltmeter (Energy Consumption Meter)Rp119.900
Primus Digital VoltmeterRp939.900
SELEC Digital AC MeterRp279.900
HOOSEKI Indicator Lamp with LED (Lampu Sinyal LED)Rp85.900
OMRON Indicator Light M22N (Lampu Indikator)Rp189.900
SMC Foot Bracket for Shock AbsorberRp219.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait