Beli vinyl tube di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Vinyl Tube (White)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp60.900

    monotaro Vinyl Tube (White)
    Deskripsi:
    The mark of the wiring tube.
    atribut:
    • Wall Thickness (mm): 0.45 +/- 0.05
    • Color: White
    • Overall Length (m): Ten
    • Inside Diameter (Ø mm): 3.2
    • Material: Soft PVC
    • Heat Resistance Temperature (°C): 105
    • Operating Temperature Range (°C): -10 to 105
  2. A & A Tech Flexible AP3 Vinyl Exterior Tube
    Mulai

    Rp1.299.900

    A & A Tech Flexible AP3 Vinyl Exterior Tube
    Deskripsi:
    The MODEL AP3 flex tube is coated with vinyl in a mountain shape, which is particularly mobile and is coated with vinyl that emphasizes oil resistance and weather resistance.
    atribut:
    • Length (m): 30
    • Call: 10 (1 / 4B)
    • Minimum Inner Diameter (Φmm): 10
    • Maximum Outer Diameter (mm): 13.8
    • Repeated Bending Radius (mm): 80
    • Colour: Black
    • Fixed Bend Radius (mm): 40
    • Operating Temperature Range (°C): 10 to 63
    • Specification: Oil resistance, weather resistance
    • Use: Ideal for outdoor and indoor conduit protection pipes for light plant construction.
  3. Touhou Electric Materials Vinyl Tube
    Mulai

    Rp479.900

    Touhou Electric Materials Vinyl Tube
    Deskripsi:
    Environmentally friendly 0% lead content tube
    atribut:
    • Color: White
    • Material: Soft PVC
    • Inner Diameter (phi mm): 2.5
  4. monotaro Heat Shrinkable Tube (Pack Item) (Selongsong Bakar)
    Mulai

    Rp84.900

    monotaro Heat Shrinkable Tube (Pack Item) (Selongsong Bakar)
    atribut:
    • Before shrinkage of the inside diameter ( phi mm): 1.5,2.5,3.0,4.5,6.5,10.7,12.7
    • Ratio: 0.0840277777777778
    • Characteristic: Insulation
    • Contraction Completion Temperature (°C): 110
    • Length (m): 1
    • Continuous Use Temperature (°C): -55 to 125
    • Set Content: 7 1 each size
    • Shrinkage Start Temperature (°C): 70
  5. monotaro Silicone Tube (Silikon Tube)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp7.900

    monotaro Silicone Tube (Silikon Tube)
    Deskripsi:
    Produk ini juga sering disebut dengan Silikon Tube
    atribut:
    • Hardness: 50±5A
    • Material: Silicon rubber
    • Operating Temperature Range (°C): -40~200
  6. monotaro Contraction Tube (Selongsong Bakar)
    Rating:
    95% of 100
    (38)
    Mulai

    Rp16.900

    monotaro Contraction Tube (Selongsong Bakar)
    Deskripsi:
    It can insulate, protect, and reinforce wire terminal and wire connection.
    atribut:
    • Overall Length (m): 1
    • Rated Voltage (V): 600
    • Ratio: 2:1
    • RoHS Directive: Support
    • Color: Black
    • Continuous Use Temperature (°C): -55 to 125
    • Shrinking Temperature End (°C): 110
    • Shrinking Temperature Start (°C): 70
  7. Fort Marker Tube
    Rating:
    100% of 100
    (1)
    Mulai

    Rp299.900

    Fort Marker Tube
    atribut:
    • Color: White
  8. Max Tube Marker Letter Twin Tube
    Mulai

    Rp719.900

    Max Tube Marker Letter Twin Tube
    atribut:
    • Tube Dimension Diameter x Length (mm x m): 3.2x100
    • Color: White
    • Applicable Models: LM-500/500W/550W/340T/340T/W/390T/390T/W/330T/380T/380T/PC
  9. monotaro Ul Heat Resistant Vinyl Insulated Wire (Ul 1007)
    Mulai

    Rp489.900

    monotaro Ul Heat Resistant Vinyl Insulated Wire (Ul 1007)
    Deskripsi:
    Electricity, you can receive your used for internal wiring of electronic equipment (secondary side leads).
    atribut:
    • Overall Length (m): 100
    • Permissible current (A): 9
    • Insulator Standard thickness (mm): 0.41
    • Insulator OD (mm): 1.8
    • Conductor arrangement (lines / mm): 21 / 0.18
    • AWG: 20
    • Conductor outer diameter ( phi mm): 0.95
    • Rated Temperature (°C): 80
    • Rated Voltage (V): 300
    • Withstand Voltage (V/minute): AC2000
  10. Panduit Selongsong Pelapis Kabel
    Rating:
    100% of 100
    (1)
    Mulai

    Rp309.900

    Panduit Selongsong Pelapis Kabel
    atribut:
    • Material: Polyolefin
    • Shrinking Ratio: 50%
  11. Fort Selongsong Pelapis Kabel
    Mulai

    Rp169.900

    Fort Selongsong Pelapis Kabel
    atribut:
    • Voltage (kV): 1
    • Temperature (°C): -55 to +125
  12. KSS Wiring Accesories OMR Marker Tube
    Mulai

    Rp409.900

    KSS Wiring Accesories OMR Marker Tube
    atribut:
    • Material: Soft durable PVC (white), resist oil, grease and other material erosion.
    • Color: White
    • Certification: RoHS
  13. TEKIRO Screwdriver Tespen AC (Obeng)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp41.900

    TEKIRO Screwdriver Tespen AC (Obeng)
    Deskripsi:
    TEKIRO TESPEN ACTEKIRO Tespen AC Perkakas Tangan merupakan tespen yang dapat digunakan sebagaialat yang digunakan untuk mengecek atau mengetahui ada tidaknya suatu tegangan listrik. Rangkaian Tespen berbentuk obeng yang mempunyai mata minus (-) berukuran kecil pada bagian ujungnya. Tespen juga memiliki jepitan seperti pulpen sebelumnya dan di dalamnya terdapat led yang mampu menyala sebagai indikator tegangan listrikFungsi : Fungsi Tespen yaitu untuk mengetahui ada tidaknya tegangan listrik pada suatu benda, mesin dan sebuah rangakain listrik ada daya listrik atau tidak, fungsi lainnya yaitu untuk membuka skrub dari komponen alat listrik.Material : PVC Handle
    atribut:
    • Dimension 1 (mm): 142
    • Dimension 2 (mm): 70
    • Dimension 3 (mm): 13
    • Dimension 4 (mm): 3
    • Dimension 5 (mm): 13
    • Material: PVC Handle
    • Size (V): 105-250
  14. KSS Wiring Accesories OMT Marker Tube
    Rating:
    100% of 100
    (1)
    Mulai

    Rp619.900

    KSS Wiring Accesories OMT Marker Tube
    atribut:
    • Material: Soft PVC (bright white)
    • Color: White
    • Certification: RoHS
  15. PITHON Corrugated Flexible Conduit PVC
    Mulai

    Rp56.900

    PITHON Corrugated Flexible Conduit PVC
    atribut:
    • Material: PP, PE, HDPE
    • Length (m): 45
  16. AS ONE Vinyl Tube Hose
    Mulai

    Rp6.900

    AS ONE Vinyl Tube Hose
    atribut:
    • Material: Soft PVC (polyvinyl chloride)
  17. DV Heat Srink
    Rating:
    100% of 100
    (1)
    Mulai

    Rp229.900

  18. REXCO 70 Multi Purpose Degreaser
    Rating:
    100% of 100
    (2)
    Mulai

    Rp50.900

    REXCO 70 Multi Purpose Degreaser
    Deskripsi:
    REXCO 70 Multi Purpose Degreaser dengan Kelebihan: -Daya bersih 3x lebih cepat & efektif-Melindungi 2 lebih lama.
    atribut:
    • Size: 500ml/485g/16.9fl oz
  19. monotaro Heat Shrinkable Tube (Color Combination Pack) (Selongsong Bakar)
    Mulai

    Rp28.900

    monotaro Heat Shrinkable Tube (Color Combination Pack) (Selongsong Bakar)
    Deskripsi:
    Protection of insulation device wiring, terminal processing, is ideal for identification.
    atribut:
    • Material: Polyolefin
    • Operating Temperature Range (°C): 55-125
    • Length (m): 0.152
    • Contraction ratio: 0.0840277777777778
    • Shrinkage Temperature (°C): 70
Daftar Harga vinyl tube Terbaru March 2026
monotaro Vinyl Tube (White)Rp60.900
A & A Tech Flexible AP3 Vinyl Exterior TubeRp1.299.900
Touhou Electric Materials Vinyl TubeRp479.900
monotaro Heat Shrinkable Tube (Pack Item) (Selongsong Bakar)Rp84.900
monotaro Silicone Tube (Silikon Tube)Rp7.900
monotaro Contraction Tube (Selongsong Bakar)Rp16.900
Fort Marker TubeRp299.900
Max Tube Marker Letter Twin TubeRp719.900
monotaro Ul Heat Resistant Vinyl Insulated Wire (Ul 1007)Rp489.900
Panduit Selongsong Pelapis KabelRp309.900

Data diperbarui pada 05/03/2026 (Harga belum termasuk PPN)