Beli vessel bit di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Vessel Recessed Bitatribut:
- Blade Edge: [[+]]2
- Shank Diameter (mm): 6.35
- Total Length (mm): 82
- Vessel Bit Philips (Mata Obeng)Deskripsi:For assembly work focusing on workabilityHexagonal shape with the width across flats of 5mm is also suited for electric drivers
- Vessel Driver BitDeskripsi:-A super‐high durable bit with newly developed Cross Blade Edge with Rib and torsion effect.atribut:
- Blade Edge: (+)2
- Vessel Diamond Rigid Step Bit (Mata Obeng)Deskripsi:The tip of the blade is coated with diamond particles to bite into the screw. The entire bit is electroless nickel plated to protect it from rust. No magnet required, ideal for drilling and screw work where iron dust is undesirable. The cutting edge makes it easy to see the screw head and where to drive it in. The torsion of the neck absorbs shock when seated. New bit material: die-hard steel, with strength and toughness up to HRC62.atribut:
- Cutting edge magnet: None
- Double-headed Function: One head
- Hex Size across Flats (mm): 6.35
- Tip Size: 2
- Type: Stepped
- Vessel Gold BitDeskripsi:-It can also be used for electric, charge, air screwdriver, impact screwdriver.-Excellent rust prevention.
- Vessel Sakisubo BitDeskripsi:-A bit for construction woodworking.-The narrowed tip shape is easy to see the blade edge.-The cushion effect prevents the bit from jumping.-Excellent durability because the torsion effect at the narrowed portion relieves impact.
- Vessel Bit Set 10 pcs (Mata Obeng)Deskripsi:Die-hard steel is used for the bit material, and its strength and tenacity are different. Sizes are color-coded for easy bit selection. Achieves high mating performance with precise cutting edge processing. Uses die-hard steel that is strong, supple and highly durable. Comes with a single-headed bit suitable for work in narrow spaces such as mounting sashes and curtain rails.atribut:
- Color: Silver/Red/Yellow/Blue
- Painting: Anti-rust coating that is hard to peel off
- Quantity: 10
- Specification: Set of 10 frequently used sizes and stored in the belt holder
- Voltage (V): Compatible with 18 and 40
- Vessel Bit Hexagon with MagnetDeskripsi:-A bit for a bolt with a hole used for mechanical equipment and motorcycles.atribut:
- Total Length: 65mm
- Vessel Dedicated Replacement Shank Combi Plus Bit (Mata Obeng)atribut:
- Bit Insertion Port (mm): Width across flats 6.35
- Blade Tip: [[+]]1; 3/[[+]]2
- Material: Special alloy steel for industrial use
- Vessel Diamond Gosai Bit (Mata Obeng)Deskripsi:Maximum hardness HRC62 Die hard steel adopts the most basic. The most advanced. Don't hurt Chuck! The tip of the bit is coated with diamond particles. It bites firmly with diamond particles!atribut:
- Double-headed Function: Both heads
- ANEX Slim Tube Color Bitatribut:
- Material: Chromium molybdenum vanadium steel, crosslinked polyolefin resin
- Shank Diameter (mm): 6.35
- Tip: Magnet included
- Tip Magnet: Magnetic
- Total Length (mm): 65
- Vessel Bit Socket (Mata Sock Hexagonal)Deskripsi:Socket Bit for Hex screw
- Vessel Combi BitDeskripsi:-A bit for construction woodworking.-2 sizes of (+) 2 and SQ3 were incorporated into one bit.-(+) 2 can be used extensively for construction range woodworking, square bit can be used for square socket for earthquake resistant hardware, etc.-The bi
- Vessel Bit B35 Hexagon Opposite Side for Pneumatic and Electric PowerDeskripsi:-We realize stable quality and low cost with large volume lot production-Original special alloy steel is used
- Vessel Ball Point BitDeskripsi:-Easy to insert in the screw hole and can turn screw even with an angle of 30°.-The tapered shape is easy to see the screw head.atribut:
- Total Length: 82mm
- Vessel Slender Torsion BitDeskripsi:-The tapered shape is easy to see the blade edge.-Shape efficiently absorbs impact from high impact tool, it is strong against breakage.-Double torsion part absorbs excessive shock, damage to the bit tip dramatically decreases.-The optimum torsion designatribut:
- Blade Edge: (+)2
- Total Length: 82mm
- ANEX Hexagon BitDeskripsi:-Size can be identified by color.-Painted parts do not get in the way when mounting the electric screwdriver, it is non-coated both ends.
- Vessel Bit holder for 10 piecesDeskripsi:Available in four colors (red, blue, olive drive, black). Can be used according to the type of bit and purpose. Comes with a hanging hole for attaching to a carabiner.atribut:
- Mass (g): 14
- Number of Storage (pieces): Possible: 10
- Size (mm): 124x22x27
- Specification: With carabiner hole
- Storage Capacity (mm): 6.35 (Hex axis)
- Type: Bit holder
Daftar Harga vessel bit Terbaru November 2026
| Vessel Recessed Bit | Rp339.900 |
| Vessel Bit Philips (Mata Obeng) | Rp15.900 |
| Vessel Eiectric Driver Bit | Rp119.900 |
| Vessel Driver Bit | Rp99.900 |
| Vessel Diamond Rigid Step Bit (Mata Obeng) | Rp82.900 |
| Vessel Gold Bit | Rp71.900 |
| ANEX Hyper Bit | Rp52.900 |
| Vessel Sakisubo Bit | Rp51.900 |
| Vessel Bit Set 10 pcs (Mata Obeng) | Rp299.900 |
| Vessel Bit Hexagon with Magnet | Rp39.900 |
Data diperbarui pada 22/11/2026 (Harga belum termasuk PPN)




















































































































































/kzP102039755-11.jpg)


/jrP114681711-1.jpg)



/miP114672810-1.jpg)

/84P111747292-1.jpg)
/jcP114681696-1.jpg)

/jxP102039717-2.jpg)






%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)