Vessel Bit Set 10 pcs (Mata Obeng)

Sebelum PPN:
Rp299.900
Spesifikasi
ColorSilver/Red/Yellow/Blue
PaintingAnti-rust coating that is hard to peel off
Quantity10
SpecificationSet of 10 frequently used sizes and stored in the belt holder
Voltage (V)Compatible with 18 and 40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Die-hard steel is used for the bit material, and its strength and tenacity are different. Sizes are color-coded for easy bit selection. Achieves high mating performance with precise cutting edge processing. Uses die-hard steel that is strong, supple and highly durable. Comes with a single-headed bit suitable for work in narrow spaces such as mounting sashes and curtain rails.
Warning
Die-hard steel is used for the bit material, and its strength and tenacity are different. Sizes are color-coded for easy bit selection. Achieves high mating performance with precise cutting edge processing. Uses die-hard steel that is strong, supple and highly durable. Comes with a single-headed bit suitable for work in narrow spaces such as mounting sashes and curtain rails.
Feature
Die-hard steel is used for the bit material, and its strength and tenacity are different. Sizes are color-coded for easy bit selection. Achieves high mating performance with precise cutting edge processing. Uses die-hard steel that is strong, supple and highly durable. Comes with a single-headed bit suitable for work in narrow spaces such as mounting sashes and curtain rails.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait