Beli vent cap di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Ventilation Port with SS Round Hoodatribut:
- Wire mesh: 14 Mesh
- Type: Round hood with hood
- AMERI-VENT Vent CapDeskripsi:Rain caps connect to the ends of roof vent pipes and protect against exhaust backflow and weather intrusion. They feature louvered vent slots on their sides that angle down toward the mounting surface. This design prevents rain from entering under normal conditions and exhaust gases and particulates from re-entering the vent after being exhausted.atribut:
- UNSPSC: 40101605
- Backdraft Damper Included: No
- Color: Silver
- Connection Type: Press Fit
- Duct Shape: Round
- End Type: Plain
- Finish: Uncoated
- For Nominal Duct Diameter (inch): 6
- Gas Appliance Category: Category I
- Inside Diameter (inch): 6
- Material: Aluminium
- Material Grade: 3105
- Material Thickness (ga): 26
- Maximum Temperature Rating (°F): 470
- Overall Depth (inch): 9 7/8
- Overall Length (inch): 9 7/8
- Overall Width x Height (inch): 9 7/8x9 7/8
- Rain Cap Style: Vented
- Screen Included: No
- Standards: UL Listed
- Venting Style: Louvered Hood
- AMERI-VENT Vent CapDeskripsi:Rain caps connect to the ends of roof vent pipes and protect against exhaust backflow and weather intrusion. They feature louvered vent slots on their sides that angle down toward the mounting surface. This design prevents rain from entering under normal conditions and exhaust gases and particulates from re-entering the vent after being exhausted.atribut:
- UNSPSC: 40101605
- Backdraft Damper Included: No
- Color: Silver
- Connection Type: Press Fit
- Duct Shape: Round
- End Type: Plain
- Finish: Uncoated
- Gas Appliance Category: Category I
- Material: Aluminium
- Material Grade: 3105
- Material Thickness (ga): 26
- Maximum Temperature Rating (°F): 470
- Overall Depth (inch): 6 3/4
- Overall Length (inch): 6 3/4
- Overall Width x Height (inch): 6 3/4x6 3/4
- Rain Cap Style: Vented
- Screen Included: No
- Standards: UL Listed
- Venting Style: Louvered Hood
- FIELD CONTROLS Vent CapDeskripsi:Wall and soffit vent caps protect against weather and pest intrusion. They feature hoods or caps that block rain from entering the vent while allowing air to flow freely through the connected duct.atribut:
- UNSPSC: 40101503
- Backdraft Damper Included: No
- Base Height (inch): 12 5/8
- Base Width (inch): 10 5/8
- Color: Silver
- Compatible with Brand: Field Controls
- Compatible with Manufacturer Model Number: SWH-4
- Connection Type: Press Fit
- Duct Shape: Round
- End Type: Plain
- For Nominal Duct Diameter (inch): 4
- Inlet Diameter (inch): 6
- Inside Diameter (inch): 3
- Material: Aluminium
- Material Thickness (ga): 19
- Overall Depth (inch): 8 1/2
- Overall Length (inch): 14 7/8
- Overall Width x Height (inch): 10 5/8x12 5/8
- Rain Cap Style: Smooth
- Screen Included: Yes
- Standards: ANSIZ21.47; NFPA211; NFPA54
- BROAN Vent Cap & HoodDeskripsi:Wall and soffit vent caps protect against weather and pest intrusion. They feature hoods or caps that block rain from entering the vent while allowing air to flow freely through the connected duct.atribut:
- Backdraft Damper Included: Yes
- Color: Black
- Duct Shape: Round
- For Nominal Duct Diameter (inch): 6
- Material: Steel
- Screen Included: Yes
- DAYTON Vent CapDeskripsi:Rain caps connect to the ends of roof vent pipes and protect against exhaust backflow and weather intrusion. They feature louvered vent slots on their sides that angle down toward the mounting surface. This design prevents rain from entering under normal conditions and exhaust gases and particulates from re-entering the vent after being exhausted.atribut:
- UNSPSC: 40101605
- Backdraft Damper Included: No
- Color: Silver
- Connection Type: Press Fit
- Duct Shape: Round
- Finish: Galvanized
- For Nominal Duct Diameter (inch): 5
- Gas Appliance Category: Category I; Category II; Category III; Category IV
- Material: Steel
- Overall Height (inch): 11
- Overall Width (inch): 8 1/4
- Rain Cap Style: Vented
- Screen Included: No
- Standards: CSA
- Venting Style: Star-Kap Hood
- DAYTON Vent Cap & HoodDeskripsi:Roof caps install onto the ends of roof exhaust vent pipes or ducts and protect against exhaust backflow and weather intrusion. Their weather hood blocks rain and other debris from entering while also directing the exhaust gases in one direction along the mounting surface.atribut:
- UNSPSC: 40101506
- Application: Residential & Light Commercial Buildings
- Connection Type: Press Fit
- Duct Shape: Round
- End Type: Plain
- Rain Cap Style: Smooth
- CKE Round Hood VentilationDeskripsi:Bisa sebagai Return Air atau Supply AirTerdapat Penutup Shutter Belakang yang dapat diatur
- Butterfly Penggaris Besiatribut:
- Material: Stainless Steel
- CKE Air Ventilation CapDeskripsi:Terdapat Net/Mesh/Jaring belakang untuk mencegah binatang/kotoran masuk melalui grill Pemasangan Mudah Grill penutup / Grill inline duct / Air vent cover CKE dapat mengalirkan udara dengan sangat baik. Dengan pemasangan dan pembersihan yang mudah, menjadikan grill CKE pilihan favorit untuk digunakan di kantor, mall, apartemen, hotel dan rumah sakit.
- ARMSTRONG INTERNATIONAL Air Ventatribut:
- UNSPSC: 40141727
- Height (inch): 7-1/4
- Inlet (inch): 3/4
- Maximum Temperature (°F): 500
- Maximum Working Pressure (Psi): 267
- Outlet (inch): 1/2
- Width (inch): 2-3/4
- TRUSCO Stainless Steel Vent Capatribut:
- Material: Stainless Steel (SUS304)
- Yoshitake Air Vent Valve (Katup)Deskripsi:-It is a stainless steel air vent that can be installed in a compact and slight space.-Excellent corrosion resistance and durability.-By attaching a vinyl hose to the coupling and guiding it to the drainage groove, it is possible to prevent water leakage even in the unlikely event of a failure.-The cap is tightened by vibration, and it can be prevented by setting a cap stopper for the exhaust obstruction that occurs.-It is a water conformity standard compliant product.
- UVEX U-Cap Sport Vent Bump CapDeskripsi:- Bump cap with flexible plastic shell for protection against grazes and bumps- Integrated shock-absorbing elements with honeycomb structure- Integrated sweat band for high wearing comfort- the cap can be quickly and easily fitted to the head using the adjustable velcro fastening- armadillo design provides additional flexibility and ergonomically adapts to different head shapes and sizes- mesh fabric section for improved ventilation- version with included mesh interior for high comfort is availableatribut:
- Color: Black
- Material: ABS, Cotton, Mesh Fabric
- Length of Peak (cm): Approx. 4
- Standard: DIN EN 812
- DAYTON Vent Cap & HoodDeskripsi:Roof caps install onto the ends of roof exhaust vent pipes or ducts and protect against exhaust backflow and weather intrusion. Their weather hood blocks rain and other debris from entering while also directing the exhaust gases in one direction along the mounting surface.atribut:
- UNSPSC: 40101506
- Application: Residential & Light Commercial Buildings
- Backdraft Damper Included: Yes
- Color: Black
- Connection Type: Press Fit
- End Type: Plain
- Finish: Epoxy
- Material: Steel
- Material Grade: CS1
- Material Thickness (ga): 25
- Rain Cap Style: Smooth
- Screen Included: Yes
- Seal Material: Nitrile
- BROAN Vent Cap & HoodDeskripsi:Roof caps install onto the ends of roof exhaust vent pipes or ducts and protect against exhaust backflow and weather intrusion. Their weather hood blocks rain and other debris from entering while also directing the exhaust gases in one direction along the mounting surface.atribut:
- Duct Shape: Round
- Non Brand Threaded Zinc Galvanized Steel Pipe FittingDeskripsi:Class 150 threaded zinc galvanized steel fittings connect with medium-pressure (300-999 psi) pipe. Threaded pipe fittings use PTFE tape to secure seal.atribut:
- Finish/Coating: Galvanized
- Weflo Automatic Air Vent ValveDeskripsi:- Small orifice of 1/16in (1.6mm) to release air under pressure during normal pipeline operation- The float is connected to the vent via a linkcage mechanism which is capable of operating the vent under full pipeline pressure- NPT or metric thread of inletatribut:
- Working Pressure (Bar): 16
- Working Temperature (°C): 10 to 120
- Corossion Protection: Internally and externally liquid epoxy painted or fusion bonded epoxy powder coated (FBE)
- Body Material: Cast Iron
- CKE Turbin VentilatorDeskripsi:Turbin ventilator/ ventilasi atap/ kipas atap industri CKE sangat cocok untuk pabrik, gudang, rumah tinggal, ruang serba guna, restoran, perkantoran, tempat ibadah dan lainnya. Turbin ventilator dapat meningkatkan sirkulasi dan pertukaran udara yang terpasang di atap bangunan tanpa menggunakan listrik dan bebas biaya perawatan.Ball Bearing 628 & 6201
Daftar Harga vent cap Terbaru March 2026
| monotaro Ventilation Port with SS Round Hood | Rp119.900 |
| AMERI-VENT Vent Cap | Rp809.900 |
| AMERI-VENT Vent Cap | Rp449.900 |
| FIELD CONTROLS Vent Cap | Rp6.399.900 |
| BROAN Vent Cap & Hood | Rp1.499.900 |
| DAYTON Vent Cap | Rp3.699.900 |
| DAYTON Vent Cap & Hood | Rp399.900 |
| CKE Round Hood Ventilation | Rp49.900 |
| Butterfly Penggaris Besi | Rp17.900 |
| CKE Air Ventilation Cap | Rp37.900 |
Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)































































































































































/P103035253-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Topi%20Kerja/UVEX%20U-Cap%20Sport%20Vent%20Bump%20Cap/8uP107695318-2.jpg)