Beli vci di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ARMOR SHIELD Corrosion Inhibiting VCI Pad
    Mulai

    Rp1.599.900

    ARMOR SHIELD Corrosion Inhibiting VCI Pad
    Deskripsi:
    Self-sealing drain cover seals have a bottom layer that seals the area around the grate to prevent liquids from entering the drain. Seals are UV-resistant and can be cleaned and reused.
    atribut:
    • Color: Gray
    • Emitter Form: Pad
  2. TRUSCO Zerust Rust Prevention Bag (for Iron / Steel)
    53%
    Mulai

    Rp159.900

    TRUSCO Zerust Rust Prevention Bag (for Iron / Steel)
    Deskripsi:
    Ideal for rust-proof storage of iron and cast iron parts. Combined use with containers enables continuous use by removing as many parts as necessary while controlling rust. Service parts that need to be stocked overseas can also be rust-proofed for about one year from the time of export to the time of overseas stock. Storage of iron and cast iron parts, rust prevention during export.
    atribut:
    • Thickness (mm): 0.1
    • Finish Material: Polyethylene + Zelast additive
  3. ZERUST Desiccant High Performance Aquasorbit-ZX (Bahan Pengering)
    Mulai

    Rp159.900

    ZERUST Desiccant High Performance Aquasorbit-ZX (Bahan Pengering)
    Deskripsi:
    -High performance desiccant having a strong moisture absorbing power, adding solidification agent to magnesium chloride.-New type desiccant that solidifies after moisture is removed by chemical absorption.-Since CLP display is not required, you can use it with confidence when exporting to Europe.-Rust prevention, moisture prevention and storage of various products such as automobiles, machines, electronic components, leather goods and textile products.
    atribut:
    • Color: White
    • Principal Component: Magnesium chloride
  4. TRUSCO Zerust Rust Inhibitor Width 32 X Length 53 X Thickness 23
    Mulai

    Rp729.900

    TRUSCO Zerust Rust Inhibitor Width 32 X Length 53 X Thickness 23
    atribut:
    • Material: Polypropylene (PP)
    • Thickness (mm): 23
    • Width (cm): 3.2
    • Length (cm): 5.3
    • Mass (g): 16.5
    • Expiration Date: 5 years unopened, 12 months after opening
    • Heat Resistance Temperature (°C): 120
    • Operating Temperature Range (°C): -10-80
    • TRUSCO Number: 430-8115
  5. ADPACK VCI Paper Continuous Roll AGKT- 6M
    Mulai

    Rp31.900

    ADPACK VCI Paper Continuous Roll AGKT- 6M
    Deskripsi:
    Adpack-G (Impregnated Type for Iron & Steel)European chemical substance regulation REACH/CLP compatible products Trust more than 50 years of experience. Passed the exam stipulated in JIS Z 1535It is a type of impregnated VCI paper on kraft paper. It is widely used mainly in applications such as steel, automotive parts, and mechanical parts, and has a track record from more than 50 years experience.
    atribut:
    • For use: Iron, Steel & Aluminium
    • Type: Continuous Roll
    • Width (m): 1
  6. ADPACK VCI Paper Single Sheet AGKT- 6M
    Mulai

    Rp15.900

    ADPACK VCI Paper Single Sheet AGKT- 6M
    Deskripsi:
    Adpack-G (Impregnated Type for Iron & Steel)European chemical substance regulation REACH/CLP compatible products Trust more than 50 years of experience. Passed the exam stipulated in JIS Z 1535It is a type of impregnated VCI paper on kraft paper. It is widely used mainly in applications such as steel, automotive parts, and mechanical parts, and has a track record from more than 50 years experience.
    atribut:
    • For use: Iron, Steel & Aluminium
    • Length (m): 1
    • Size (m): 1x1
    • Type: Single Sheet
    • Width (m): 1
  7. ADPACK VCI Paper Continuous Roll ASK - 6M
    Mulai

    Rp33.900

    ADPACK VCI Paper Continuous Roll ASK - 6M
    Deskripsi:
    Adpack-S (Impregnated for Ferrous & Non-Ferrous)Impregnated type for Iron & Steel, Non-Ferrous productsIron & Steel, Non-Ferrous products have become more complicated.ADCOAT has developed “Adpack-S”, Impregnated type VCI* paper (Anti-Corrosion Paper) in common use to protect them from rusting/corrosion.This is workable with higher performance for Iron & Steel, Non-Ferrous products such as Copper, Brass, Phosphor Bronze, Tin Plate Galvanized, Chromed, Nickel-plated with its feature of less deterioration (in color change) of plastics than conventional type.
    atribut:
    • Type: Continuous Roll
  8. ADPACK VCI Paper Single Sheet ASK - 6M
    Rating:
    100% of 100
    (1)
    Mulai

    Rp20.900

    ADPACK VCI Paper Single Sheet ASK - 6M
    Deskripsi:
    Adpack-S (Impregnated for Ferrous & Non-Ferrous)Impregnated type for Iron & Steel, Non-Ferrous productsIron & Steel, Non-Ferrous products have become more complicated.ADCOAT has developed “Adpack-S”, Impregnated type VCI* paper (Anti-Corrosion Paper) in common use to protect them from rusting/corrosion.This is workable with higher performance for Iron & Steel, Non-Ferrous products such as Copper, Brass, Phosphor Bronze, Tin Plate Galvanized, Chromed, Nickel-plated with its feature of less deterioration (in color change) of plastics than conventional type.
    atribut:
    • For use: Iron, Steel, Aluminium, Cooper, Brass, Zinc, Tin, Chrome, Nickel
    • Length (m): 1
    • Size (m): 1x1
    • Type: Single Sheet
    • Width (m): 1
  9. ARMOR Protective Packaging Plastik Anti Karat
    Mulai

    Rp1.599.900

    ARMOR Protective Packaging Plastik Anti Karat
    Deskripsi:
    ARMOR POLY® VCI FILMA Multifunctional Film for Multi-Metal ProtectionARMOR POLY® VCI film protects metal from the evils of rust and corrosion. Not only do they serve as a physical barrier against moisture and humidity, all ARMOR POLY films contain ARMOR’s proprietary VCI Nanotechnology™ (a.k.a., our “secret recipe” for vapor corrosion inhibitor). Once metal is enclosed or wrapped in ARMOR POLY, VCIs activate to form a superhero-like corrosion-inhibiting shield on the surface of the metal to repel rust.ARMOR POLY is a clean, dry and easy-to-apply packaging option for metal/metal parts. Available in rolls, sheets, bags, tubing and shrink film, ARMOR POLY VCI films are transparent, heat sealable, environmentally friendly and recyclable. As an added benefit, many of the ARMOR POLY films contain ARMOR’s Bright Idea Technology™ — under a black light they emit glowing visible proof that VCI is present.ARMOR products are in-stock and ready-to-ship with no order minimums through our ARMOR Stock & Ready® program.
  10. ZERUST Anti-Rust Bag
    Mulai

    Rp229.900

    ZERUST Anti-Rust Bag
    Deskripsi:
    -Unlike conventional rust prevention, this bag prevents rust by vaporizing anti-rust component and combining it with the water in the air to create a barrier in the metal surface.-Prevent rust easily simply by inserting metal products that you do not want to rust, such as silver, into the zipper bag and sealing it.-Protects almost all metal products from rust.-Rust prevention for ferrous and non-ferrous metal.
    atribut:
    • Thickness (mm): 0.08
    • Material: Polyethylene (PE)
    • Heat Resistance Temperature (°C): 80
    • Purpose of Use: Rust prevention for ferrous and non-ferrous metal.
    • Rust Prevention Period (years): Up to 2
  11. KOBELCO Welding Rod TG Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

  12. Shimadzu Rust Prevention Bag,Shimazu Sabin
    Mulai

    Rp279.900

    Shimadzu Rust Prevention Bag,Shimazu Sabin
    atribut:
    • Color: Transparant
    • Material: Polyethylene resin (PE)
    • Vertical (mm): 250
    • Horizontal (mm): 350
    • Thickness: 0.1mm
  13. Branofol VCI Anticorrosion Film
    Mulai

    Rp1.199.900

    Branofol VCI Anticorrosion Film
    Deskripsi:
    - Product Characteristics. BRANOfol M3 is a bluish transparent, nitrite-free, special-polyethylene foil, two-side active, with active VCI corrosion protection. It is waterproof, weldable and suitable for automatic packing as well as paper bag production. By emitting constantly a small amount of active anticorrosion substances (VCI principle: Volatile Corrosion Inhibitor), BRANOfol M3 helps to protect metal parts during transport and storage. Active VCI agents effuse and build up a protecting atmosphere, which protects reliably against rust, even after having opened the package for a short time - the protecting atmosphere can be rebuild immediately. The distance from the foil to the metal depends on the package volume and the time permitted for a protecting atmosphere to build up. A rule of thumb: 10cm. Advantages : - Corrosion protection without oiling and greasing. - Package and anticorrosion protection in one. - Metal parts are ready for use at any time. - Economy of time. - Simple disposal. - Low package requirements. - In accordance with TRGS 615. - Transparent package. - Sealable to bags, tubes. - Protects against humidity. - Non - hazardous material. - Good stretch ability and breaking strength. - Range of Protection. BRANOfol M3 protects steel, cast iron on contact, nickel, aluminium, chromium, zinc and copper and its alloys reliably against corrosion. Test is recommended for cadmium and magnesium and its alloys. Duration of protection: Depending on the climatic conditions and closeness of package, up to 12 month. For application advice, please contact your application specialist.
    atribut:
    • Size (m): 1x100
    • Tensile Strength (MPa): 19 (MD), 18 (CD)
    • Breaking Load (kN/m): 1.14 (MD), 1.08 (TD)
    • Elongation at Break (%): 550-650 (MD)
    • Water Vapour Transmission (g/m2xd): 1.7
    • Color: Blue
    • Thickness (µm): 60
  14. TRUSCO Zerust Corrosion Film
    42%
    Mulai

    Rp5.499.900

    TRUSCO Zerust Corrosion Film
    atribut:
    • Material: Polyethylene (PE) (Zerust additive)
    • Width (mm): 1200
    • Length (m): 150
    • Thickness (mm): 0.1
    • Heat Resistant Temperature: 80degrees
    • Unopened shelf life: 5 years
  15. Morris High Pressure Washer
    Mulai

    Rp1.499.900

    Morris High Pressure Washer
    Deskripsi:
    Jet Cleaner Morris MOR-40P /High Pressure Washer.cocok untuk mencuci kendaraan mobil ataupun motor, pressure wash portable yang sudah dilengkapi dengan colokan listrik, tembakan air, tabung untuk sabun, dan selang yang panjangnya 5 meter, mudah digunakan, dan siap pakai
    atribut:
    • Dimensions (cm): 39x27x27
    • Maximum Pressure (bar): 40
    • Voltage/Frequency (V/Hz): 220/50
    • Motor Power (W): 650
    • Maximum Capacity (L/minute): 4.6
  16. Non Brand VCI Powder Pack Corrosion Inhibiting (Bubuk Anti Karat)
    Mulai

    Rp9.499.900

    Non Brand VCI Powder Pack Corrosion Inhibiting (Bubuk Anti Karat)
    Deskripsi:
    Corrosion inhibiting VCI powder packs are packets of desiccant that also contain a volatile corrosion inhibitor for preventing rust. When added to a package containing metal parts, motors, or electronic components, they absorb moisture and prevent it from building up on the items and damaging them. Powder packs either adhere to the wall of a shipping container or fit inside a package.
    atribut:
    • Color: White
    • Country of Origin: USA (subject to change)
    • UNSPSC: 14121504
    • Width (inch): 2
  17. ARMOR SHIELD Stretch Wrap Blown Heavy Duty
    Mulai

    Rp7.199.900

    ARMOR SHIELD Stretch Wrap Blown Heavy Duty
    Deskripsi:
    Hand-grade corrosion-inhibiting stretch wrap is wrapped around a bundle or pallet to protect machinery and ferrous parts from rust or corrosion during shipping and storage. It can be applied with or without a handheld dispenser. The worker applies the wrap by holding the roll and walking around the bundle. These rolls are smaller than machine-grade wrap rolls, making them easier to transport around a facility. Hand-grade wrap is used in low- to moderate-volume wrapping applications.
  18. King Da Jeng (KDJ) Saringan Pipa Foot Klep PVC
    Mulai

    Rp54.900

    King Da Jeng (KDJ) Saringan Pipa Foot Klep PVC
    Deskripsi:
    Valve yang berfungsi untuk mencegah arus bolak balik pada saluran air.
    atribut:
    • Color: Gray
    • Material: PVC
    • Seat: EPDM, VITON, NBR
    • O-Ring: EPDM, NBR
Daftar Harga vci Terbaru October 2026
ARMOR SHIELD Corrosion Inhibiting VCI PadRp1.599.900
TRUSCO Zerust Rust Prevention Bag (for Iron / Steel)Rp159.900
ZERUST Desiccant High Performance Aquasorbit-ZX (Bahan Pengering)Rp159.900
TRUSCO Zerust Rust Inhibitor Width 32 X Length 53 X Thickness 23Rp729.900
ADPACK VCI Paper Continuous Roll AGKT- 6MRp31.900
ADPACK VCI Paper Single Sheet AGKT- 6MRp15.900
ADPACK VCI Paper Continuous Roll ASK - 6MRp33.900
ADPACK VCI Paper Single Sheet ASK - 6MRp20.900
ARMOR Protective Packaging Plastik Anti KaratRp1.599.900
ZERUST Anti-Rust BagRp229.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)