ADPACK VCI Paper Continuous Roll ASK - 6M

Sebelum PPN:
Rp33.900 - Rp3.699.900
Spesifikasi
TypeContinuous Roll

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adpack-S (Impregnated for Ferrous & Non-Ferrous)

Impregnated type for Iron & Steel, Non-Ferrous products
Iron & Steel, Non-Ferrous products have become more complicated.

ADCOAT has developed “Adpack-S”, Impregnated type VCI* paper (Anti-Corrosion Paper) in common use to protect them from rusting/corrosion.
This is workable with higher performance for Iron & Steel, Non-Ferrous products such as Copper, Brass, Phosphor Bronze, Tin Plate Galvanized, Chromed, Nickel-plated with its feature of less deterioration (in color change) of plastics than conventional type.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
1. Passed the exam stipulated in JIS Z 1535.
2. adpack-S suppresses the generation of rust by gradually vaporizing the vaporizable rust inhibitor impregnated in kraft paper and adsorbing it on the metal surface.
3. The rust preventive power has an excellent rust preventive effect by contacting with iron or non-ferrous metal or by bringing it as close as possible.
4. The product can be used immediately after opening the rust preventive package. (Unlike rust preventive oil, no degreasing process is required.)
5. The product can be used immediately after opening the rust preventive package. (Unlike rust preventive oil, no degreasing process is required.)
Use
Recommended for such people:
- I want rust-proof paper that is compatible with composite products with various metals.
- Those who are considering a product that combines resin, plastic, etc.
- Those who have trouble with rust prevention of surface-treated products such as plating.
- Those who have several types of metal and want to unify with a type of rustproof paper.

Ulasan Produk

Tidak ada ulasan