Beli valve gas di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- 3M Gas Mask Parts Replacement Exhaust Valveatribut:
- Type: Replaceable
- Suitable For: 3753-RS2, 3100, 3200, No.6000/2091-RL3
- TRUSCO Number: 473-6222
- CARRIER Gas Valveatribut:
- UNSPSC: 31160000
- HONEYWELL HOME Gas Valveatribut:
- Item: DIRECT IGNITION GAS VALVE,STAND OPENING,
- UNSPSC: 31160000
- TOYO VALVE Type 125 Bronze Gate Valveatribut:
- Shape: Straight
- Suitable fluid: Static water (head lift pressure type), saturated steam
- Maximum Operating Pressure (MPa): Static water below 120⁰C: 1.2, saturated steam: 0.9
- Class: 125
- Handle Type: Round type
- Connection Shape: Rc
- Material (Main Unit): Bronze CAC406
- Valve Type: Gate valve
- Mito Air Fryer (Penggoreng Tanpa Minyak)Deskripsi:Mito Digital Air Fryer 4 Ltr Low WattSajian Lezat: Lembut Dibagian Dalam Dan Renyah Diluar, Menggoreng, Memanggang, Membakar Makanan Favorit Anda Di Rumah, Kapisitas Memasak Besar Untuk Semua Resep Favorit Anda, 1.5 Kali Lebih Cepat Daripada Oven, Komponen Lepas Pasangnya Aman Untuk Mesin Cuci Piring, Mengurangi Lemak Hingga 90%
- PISCO Exhaust Throttle Valve ETatribut:
- Working Pressure Range (MPa): 0 to 0.9
- Working Temperature Range (°C): 0 to 60 (without freezing)
- Finishing Material: Metal parts: Brass + electroless nickel plating, Element: Polyethylene (PE)
- RS PRO Brass Full Bore 2 Way Ball ValveDeskripsi:S.28 dezincification-resistant, compression ends Brass Ball Valve - 1/4 TurnSeveral governmental authorities recommend use of special alloys for valves handling water in areas where there is a problem of dezincification. RuB DZR valves are designed to meet such requirements. By using new technology these valves retain the reliability and competitiveness of brass, but are comparable to bronze in corrosion resistance. Be kind with yourself, make sure the valve that brings you pure fresh water is an RuB DZR valve.Typical ApplicationsManual quarter turn ball valves are available in various sizes to meet a range of applications. They feature a manual hand lever and can be made from brass, stainless steel and plastic. Ball valves are popular as they are reliable and durable and still close securely over long periods making them suitable for shutoff and control applications. Applications include:Heating systemsWater treatmentLiquid flow controlNoteApprovals apply to specific configurations onlyApprovalsWRAS (UK)KIWA-Swedcert (Sweden)GOST-R (Russia)Expert Conclusion (Russia)EAC Conforming (Russia)UkrSepro (Ukraine)RoHS Compliantatribut:
- Body Material: Brass
- Handle Type: Lever
- Type: Full Bore, 2 Way
- JOMAR VALVE Manual Ball ValvesDeskripsi:Made from an alloy of copper and zinc, brass valves offer malleability and corrosion resistance, with added durability. Brass valves are stronger and harder than copper, yet more malleable than steel and iron, allowing them to resist cracking. They can withstand extremely high temperatures, and will not rust.atribut:
- UNSPSC: 40141607
- Ball Material: Brass
- Body Material: Brass
- Body Style: Inline
- Connection Type: FNPTxFNPT
- Max. Pressure (psi CWP): 600
- Max. Steam Pressure (psi): 0 WSP
- Stem Material: Brass
- Stem Type: Blowout Proof
- Valve Structure: 2-Piece
- Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)Deskripsi:- US series is direct-acting, conductive, and normally closed (NC) 2/2 way solenoid valve.- Able to be operated directly without pressure- Material PTFE is suitable for steam.
- MASKO Halogen Lamp (Lampu Halogen)atribut:
- Voltage (V): 220-240
- HONEYWELL RefrigerantDeskripsi:Freon yang memiliki ODP (Ozon Depletion Potential) = 0, merupakan freon pengganti R502 dan R22 untuk rentang suhu yang luas, digunakan untuk suhu rendah dan suhu menengah pada sistem pendinginan komersialatribut:
- Flamability: Low
- TONATA Wifi Gas Leakage DetectorDeskripsi:Smart WiFi Smoke Detector / Photoelectric Standalone / Pendeteksi Asap HpCocok untuk mendeteksi LPG (Metana), gas alam, gas batubara, bahan bakar gas, buatan gas, bahan bakar gas cair, gas alam cairatribut:
- Alarm Sound Level (dB): 1.85
- Diameter (cm): 10
- High Sensitive Detection: Yes
- Include Charger: Yes
- Input Power (V): DC 5 (Include Micro USB Adapter)
- Response Time (s): <30
- Thickness (cm): 3.5
- Wifi Connect: Yes
- Working Current (mA): <150
- REDHAT Air, Oil and Water Solenoid ValvesDeskripsi:These solenoid valves feature a normally closed valve configuration. They are rated for indoor or outdoor work environments. Models are available for dispensing, collating, gas shutoff, vacuum holding, and tank draining. High-flow valves are ideal for liquid, corrosive, and air/inert gas service in applications such as car washes, air compressors, pumps, laundry equipment, and industrial water control. Explosionproof models are designed to contain internal explosions without causing an external hazard.
- FESTO Solenoid Valve Air Classic (Katup Solenoid)Deskripsi:- Compact universal valve - Connection technology via electrical connecting plate (E-box) - High flow rate relative to its size - In-line valves can be used as individual valves or manifold valvesatribut:
- Valve Size (mm): 5
- Flow Direction: Non-reversible
- Operating Pressure (bar): 2 to 10
- Ambient Temperature (°C): -5 to 40
- Valve Function: 5/2-way, Monostable
- Actuation Type: Electric
- Lap: Underlap
- Manual override: Non-detenting
- Mounting Position: Optional
- Operating Pressure (MPa) : 0.2 to 1
- Pilot Air Supply: Internal
- Pneumatic working port: G1/8
- Reset Method: Mechanical Spring
- Sealing Principle: Soft
- Standard Nominal Flow Rate (L/minute): 750
- Symbol: 991035
- Type of Piloting: Pilot actuated
- Width (mm): 26
- TOYO VALVE Gate valve PN16 cast bronzeatribut:
- Body: Cast Bronze
- Bonnet/Cap: Cast Bronze
- Disc/Ball: Cast Bronze
- Hand Wheel: Aluminium Die-Cast
- Note: Non-Rising Stem
- Packing: Aramid Fiber Graphite
- STEM: Dezincification resistant Brass
- Philips Air Fryer (Penggoreng Tanpa Minyak)Deskripsi:Dengan teknologi TurboStar unik dari Philips Anda dapat menggoreng makanan dengan sedikit minyak dan menyiapkan hidangan lezat yang matang merata. Tak perlu pemanasan sebelumnya dan dengan desain baru yang ringkas, Anda tetap dapat memasak makanan dalam jumlah banyak.
- INFICON Gauges and Electronicsatribut:
- Display: Microns; Millibars; Pascal; Torr
- Measuring Range (microns): 1 to 760,000
- Product Type: Micron Gauge
- Type: Digital
Daftar Harga valve gas Terbaru October 2026
| 3M Gas Mask Parts Replacement Exhaust Valve | Rp109.900 |
| CARRIER Gas Valve | Rp6.999.900 |
| HONEYWELL HOME Gas Valve | Rp8.399.900 |
| TOYO VALVE Type 125 Bronze Gate Valve | Rp499.900 |
| Mito Air Fryer (Penggoreng Tanpa Minyak) | Rp749.900 |
| PISCO Exhaust Throttle Valve ET | Rp46.900 |
| RS PRO Brass Full Bore 2 Way Ball Valve | Rp399.900 |
| JOMAR VALVE Manual Ball Valves | Rp469.900 |
| Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid) | Rp1.399.900 |
| MASKO Halogen Lamp (Lampu Halogen) | Rp26.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Debu/Masker%20Debu%20Bisa%20Diisi%20Ulang/3M%20Gas%20Mask%20Parts%20Replacement%20Exhaust%20Valve/9lP106575345-1.jpg)



/5iP108430198-1.jpg)



%20(Katup%20Solenoid)/puP106870930-1.jpg)
/i6P107627654-1.jpg)

/Membran%20Filter/Microlit%20Membrane%20Filter%20(Membran%20Saring)/6zP108421251-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Analisis%20Gas%20%26%20Perlengkapan%20Terkait%20Lainnya/TONATA%20Wifi%20Gas%20Leakage%20Detector/akP111129380-1.jpg)

/rcP103467984-12.jpg)

%20Ball%20Valve/mwP105064824-1.jpg)
/bjP105295415-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)