Spesifikasi
| Body Material | Brass |
|---|---|
| Handle Type | Lever |
| Type | Full Bore, 2 Way |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
S.28 dezincification-resistant, compression ends Brass Ball Valve - 1/4 Turn
Several governmental authorities recommend use of special alloys for valves handling water in areas where there is a problem of dezincification. RuB DZR valves are designed to meet such requirements. By using new technology these valves retain the reliability and competitiveness of brass, but are comparable to bronze in corrosion resistance. Be kind with yourself, make sure the valve that brings you pure fresh water is an RuB DZR valve.
Typical Applications
Manual quarter turn ball valves are available in various sizes to meet a range of applications. They feature a manual hand lever and can be made from brass, stainless steel and plastic. Ball valves are popular as they are reliable and durable and still close securely over long periods making them suitable for shutoff and control applications.
Applications include:
Heating systems
Water treatment
Liquid flow control
Note
Approvals apply to specific configurations only
ApprovalsWRAS (UK)
KIWA-Swedcert (Sweden)
GOST-R (Russia)
Expert Conclusion (Russia)
EAC Conforming (Russia)
UkrSepro (Ukraine)
RoHS Compliant
Several governmental authorities recommend use of special alloys for valves handling water in areas where there is a problem of dezincification. RuB DZR valves are designed to meet such requirements. By using new technology these valves retain the reliability and competitiveness of brass, but are comparable to bronze in corrosion resistance. Be kind with yourself, make sure the valve that brings you pure fresh water is an RuB DZR valve.
Typical Applications
Manual quarter turn ball valves are available in various sizes to meet a range of applications. They feature a manual hand lever and can be made from brass, stainless steel and plastic. Ball valves are popular as they are reliable and durable and still close securely over long periods making them suitable for shutoff and control applications.
Applications include:
Heating systems
Water treatment
Liquid flow control
Note
Approvals apply to specific configurations only
ApprovalsWRAS (UK)
KIWA-Swedcert (Sweden)
GOST-R (Russia)
Expert Conclusion (Russia)
EAC Conforming (Russia)
UkrSepro (Ukraine)
RoHS Compliant
Warning
Freezing of the fluid in the installation may severely damage the valveFeature
Features & BenefitsApplication: Drinking water, water, plumbing
Operating Temperature: -20°C (-4°F)/+120°C (+250°F)
Operating pressure: PN16 up to 54 mm non-shock cold working pressure
Threads: Compression ends to EN 1254-2 and NKB no.12
Port: Full
Stem Configuration: Blowout-proof nickel plated brass stem, with two FPM O-Rings at the stem for maximum safety
Ball seats: Pure PTFE self-lubricating, with flexible-lip design
Body: DZR brass. Full port to DIN 3357 for maximum flow
100% Made in Italy
Chrome plated brass ball for longer life
Silicone-free lubricant on all seals
Travel stops on body to avoid stress at stem
24 h 100% seal test guaranteed
Dual sealing system allows valve to be operated in either direction
No metal-to-metal moving parts
No maintenance ever required
Handle clearly shows ball position
Quality: Hot forged sand blasted DZR unplated brass body and cap sealed with Loctite or equivalent thread sealant Dezincification Resistant ADZ-T and ADZ-P brass approved to SBN-PFS 1983:2 and NR-BFS 1988:18 specifications
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
