Beli vacuum tube di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PISCO Vacuum Tube
    Mulai

    Rp259.900

    PISCO Vacuum Tube
    atribut:
    • Color: Clear
    • Total Length (m): 20
    • Finishing Material: TPU (thermoplastic polyurethane)
    • Working Temperature Range (°C): -15 to 50 (without freezing)
    • Working Vacuum Pressure (kPa): -100
  2. PISCO Vacuum Tube
    Mulai

    Rp209.900

    PISCO Vacuum Tube
    atribut:
    • Color: Transparent
    • Operating Temperature Range: -15 to 50°C (without freezing)
    • Overall Length: 20m
    • Fluid: air
    • Vacuum Pressure: -100kPa
  3. SUPER TOOL Screw Cam Clamp Universal Type
    Mulai

    Rp2.999.900

    SUPER TOOL Screw Cam Clamp Universal Type
    Deskripsi:
    Screw Camp Clamp (Universal Type).
    atribut:
    • Capacity (t): 0.75
    • Clamp Range (mm): 0 to 22
  4. Startools Vacuum Pump
    Mulai

    Rp1.299.900

    Startools Vacuum Pump
    Deskripsi:
    • High Efficiency and Low Noise, Heavy-duty Aluminum Alloy Casing, Oil Drain Plug Positioned at Bottom of Oil Reservoir, Internal High Volume Cooling Fan• Exhaust Port with Exhaust Cap, Direct Drive Motor Allowing Easy Starting Which is Maintenance Free• Oil Sight Glass For Monitoring Oil Levels, ON/OFF Switch• Non Slip Cushion Handle, Comes With a Bottle of  Vacuum Oil
  5. JTC Vacuum Pump (Pompa Vakum)
    Mulai

    Rp6.999.900

    JTC Vacuum Pump (Pompa Vakum)
    atribut:
    • Power Supply (V/Hz): 220/50-60
  6. Eagle Clamp Screw Clamp (Lifted In All Directions)
    Mulai

    Rp9.499.900

    Eagle Clamp Screw Clamp (Lifted In All Directions)
    Deskripsi:
    Lifting, carrying, hanging, reversing, rotating, welding, assembling, building, mounting, pressing, bending, hanging piece, tension piece, safety band mounting piece.
  7. KRISBOW Pompa Vakum
    Mulai

    Rp2.599.900

    KRISBOW Pompa Vakum
    Deskripsi:
    Merupakan sebuah pompa serbaguna yang memiliki fungsi untuk mengeluarkan molekul-molekul gas dari dalam sebuah ruangan tertutup untuk mencapai tekanan vakum. Biasanya vacuum pump ini digunakan sebagai kebutuhan reparasi ataupun peralatan reparasi pendingin ruangan.
    atribut:
    • Input Voltage (V/Hz/Ph): 220/50/1
    • Ultimate Vacuum (Pa): 5
    • Packing Dimensions (mm): 450x200x310
  8. monotaro Silicone Tube (Silikon Tube)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp7.900

    monotaro Silicone Tube (Silikon Tube)
    Deskripsi:
    Produk ini juga sering disebut dengan Silikon Tube
    atribut:
    • Hardness: 50±5A
    • Material: Silicon rubber
    • Operating Temperature Range (°C): -40~200
  9. Tasco High Quality Two Stage Vacuum Pump (4 Pole Motor) (Pompa Vakum)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.599.900

    Tasco High Quality Two Stage Vacuum Pump (4 Pole Motor) (Pompa Vakum)
    atribut:
    • Power (V): 220
    • Rotation Per Minute (rpm): 1440
    • Rotor Method: Two-stage
    • Running Method: Direct
    • Suction Port (Male Flare): 1/4, 5/16
    • Ultimate Vacuum (micron): 15.0
  10. TRUSCO Clamp
    Rating:
    100% of 100
    (1)
    Mulai

    Rp79.900

    TRUSCO Clamp
    Deskripsi:
    -Because of long size, it can be clamped deeply.-Flat Pad(T22-FP)
  11. Deli Heavy Duty F Clamp
    Mulai

    Rp41.900

    Deli Heavy Duty F Clamp
    atribut:
    • Package Type: Sliding Card
    • Main Material: A3 Steel
  12. OSG Clamp Screw
    Mulai

    Rp38.900

  13. M-One Hose Clamp Stainless
    Rating:
    100% of 100
    (6)
    Mulai

    Rp1.900

    M-One Hose Clamp Stainless
    Deskripsi:
    High Quality Klem Selang / Hose Clamp
    atribut:
    • Body Material: Stainless Steel
    • Screw Material: Iron
    • Head Material: Iron
  14. SMC Poly-Urethane-Tube
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

  15. Eagle Clamp Vertical Lifting Clamp
    Mulai

    Rp11.999.900

    Eagle Clamp Vertical Lifting Clamp
    atribut:
    • Specifications: With latch type lock device, For 2 points suspension
Daftar Harga vacuum tube Terbaru January 2026
PISCO Vacuum TubeRp259.900
Eagle Clamp Screw ClampRp6.099.900
PISCO Vacuum TubeRp209.900
SUPER TOOL Screw Cam Clamp Universal TypeRp2.999.900
Startools Vacuum PumpRp1.299.900
JTC Vacuum Pump (Pompa Vakum)Rp6.999.900
Eagle Clamp Screw Clamp (Lifted In All Directions)Rp9.499.900
KRISBOW Pompa VakumRp2.599.900
SUPER TOOL Screw Cam Clamp J TypeRp3.199.900
SUPER TOOL Screw Cam Clamp (Double Eyes Type)Rp5.699.900

Data diperbarui pada 24/01/2026 (Harga belum termasuk PPN)