KING'S Sepatu Safety Slip On (Sepatu Proyek)

Rating:
100% of 100
(2)
Sebelum PPN:
Rp459.900
Spesifikasi
Steel MidsoleNo
ColorBlack
OutsoleDual Density PU
StandardSRC (EN ISO 20345:2011); SR (EN ISO 20345:2022); S1P

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Strong and durable 2 - 2.2 mm thick full-grain leather upper with excellent breathability.
- Gusseted tongue provides added comfort and minimises water and debris penetration into the shoes.
- Padded ankle collar provides superior ankle comfort, support, and chafing prevention.
- Stability Torsion Zone offers unparalleled support for a wide range of foot arch profiles, effectively preventing both feet pronation and supination.
- Exceptional shock absorption for elevated comfort and reduced feet fatigue.
- Outsole design engineered to compliment the natural biomechanics of the walking gait.
- Wider outsole surface area provides increased contact with ground to enhance stability.
- Enhanced outsole thickness to deliver exceptional cushioning and comfort with every step.
- Durable bonding and superior adhesion between leather upper and sole to withstand demanding work environments.
- Redesigned tread with deeper grip patterns and enhanced grip variations offer superior traction and stability compared to earlier designs.
- King’s signature wide profile steel toecap for greater comfort.
- King’s Comfort Footbed features ultra-breathable perforated channels for quick drying and all-day feet freshness.
- Highly breathable 3-D lining reduces skin abrasion, keeps feet insulated and effectively wicks away moisture.
- Lightweight, shock absorbing dual density polyurethane (PU) sole for added comfort.
- Wear-off indicators on sole provide an early warning on sole wear and potential loss of grip.
- Excellent slip resistant sole that withstands the test of time; SRC slip classification: SRC (EN ISO 20345:2011) and SR (EN ISO 20345:2022); Anti-static.
- Sole resistant to mineral and organic oils.
Use
Mining, Manufacturing, General Industries, Utilities, Transportation, Logistics

Ulasan Produk