Beli vacuum gauge di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Vacuum Gauge (G / Vertical) (Pressure Gauge)
    Mulai

    Rp149.900

    monotaro Vacuum Gauge (G / Vertical) (Pressure Gauge)
    Deskripsi:
    Produk ini juga sering disebut dengan Pressure Gauge
    atribut:
    • The outer diameter ( phi mm): 100
    • Thickness (mm): 36
    • The connecting portion screw: G3 / 8
    • Case Shape: Vertical collarless
    • Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
    • Accuracy: +/- 2.5% FS
    • Measurement Range (MPa): -0.1 to 0.0
  2. MIGISHITA General Purpose Vacuum Gauge
    Mulai

    Rp419.900

    MIGISHITA General Purpose Vacuum Gauge
    Deskripsi:
    Indikator pengukur tekanan vakum ini digunakan untuk mengukur tekanan udara, air, minyak, dll. dalam pengukuran tekanan rendah di mana laju perubahan tekanan sesaat tidak melebihi 3% dari total tekanan per detik. Alat ini memiliki standard yang didasarkan pada standard internasional JIS B 7505-1 dengan metode pengukur tekanan tabung Bourdon.
    atribut:
    • Accuracy: +/- 1.6% FS
    • Connection Screw: G3 / 8
    • Case Shape: Vertical A type (without rim)
    • Pressure Range (MPa): 0 to -0.1
    • Material (Wetted Part): Brass
    • Case Material: SPC
    • Outer Diameter (mm): 100
  3. ASHCROFT Hg Digital Vacuum Gauge
    Mulai

    Rp14.999.900

    ASHCROFT Hg Digital Vacuum Gauge
    Deskripsi:
    Gauge is ideal for use where ambient corrosion is a concern. Designed with stainless steel case and ring that offers excellent resistance to chemical, weather, and corrosion attack.
    atribut:
    • Digital Pressure and Vacuum Gauge Type: Digital Vacuum Gauge
    • Item: Digital Vacuum Gauge
    • Basic Gauge Wetted Parts: Stainless Steel
    • Display: LCD
    • Gauge Connection Location: Bottom
    • Gauge Connection Size: 1/4
    • Gauge Connection Type: MNPT
    • Gauge Primary Range Units: in Hg
    • Gauge Primary Range Values: -30 to 0
    • Number of Display Digits: 5
  4. monotaro Vacuum Gauge (R / Vertical) (Alat Ukur Tekanan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp67.900

    monotaro Vacuum Gauge (R / Vertical) (Alat Ukur Tekanan)
    Deskripsi:
    Air pressure, water, measurement of oil, etc.
    atribut:
    • Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
    • The connecting portion screw: R1 / 4
    • Case Shape: Vertical collarless
    • Accuracy: +/- 2.5% FS
    • Measurement Range (MPa): -0.1 to 0.0
    • Thickness (mm): 28
  5. ASHCROFT Vacuum Gauge
    Mulai

    Rp639.900

    ASHCROFT Vacuum Gauge
    Deskripsi:
    This gauge features stainless steel case construction to resist corrosion and impact in demanding applications.
  6. TESTO Digital Vacuum Gauge
    Mulai

    Rp8.699.900

    TESTO Digital Vacuum Gauge
    Deskripsi:
    The testo 552 is a high-precision digital vacuum gauge designed to provide you with absolutely reliable readings. It has all the measuring functions you need for evacuating refrigerant systems and heat pumps and is built to last and tough enough to take the odd knock.Via a Bluetooth interface, the testo 552 connects with the testo Smart App on your smartphone or tablet. This allows you to monitor the absolute pressure reached during the evacuation conveniently and wirelessly. In addition to this, the measurement results can be quickly documented in the App and sent by e-mail. The testo 552 digital vacuum gauge - areas of applicationEvacuating is one of the most important steps when it comes to installing or restarting refrigerant or air conditioning systems: foreign gases, moisture and oils have to be removed properly. That’s when the absolute pressure of a system needs to be measured.And that’s exactly what the testo 552 digital vacuum gauge is designed to do: the meter provides you with highly accurate information regarding the dehumidification status of the system and is able to measure even the smallest of absolute pressures absolutely reliably. This means that you are always able to observe manufacturer specifications. A visual alarm warns immediately when a threshold has been exceeded.And because the digital vacuum gauge is IP42 rated (water resistant and dirt proof), it is virtually impervious to moisture and dirt. Product Includes: testo 552 digital vacuum gauge with Bluetooth®, two AA batteries.Complying with manufacturer's specifications Some manufacturers specify exactly what the absolute pressure must be for you to evacuate your air conditioning systems how long this pressure must be maintained. Compliance with these specifications is simple and easy thanks to the flexible setting of the alarm threshold in the testo 552. Documenting measurements Via a Bluetooth interface, the testo 552 connects with the testo Smart Probes App on your smartphone or tablet. This allows you to monitor the absolute pressure reached during the evacuation conveniently and wirelessly. In addition to this, the measurement results can be quickly documented in the App and sent by e-mail.When you use the testo 552 in combination with the testo 570 digital manifold, you can save the testo 552's measuring values or display them directly on a laptop via the optional EasyKool software. Ensuring dehumidification The testo 552 not only measures the pressure, but also gives the water evaporation temperature associated with it. In addition, it measures the ambient temperature and displays the temperature difference. This means you can quickly check whether the humidity in the system is evaporating and dehumidification is progressing properly. Evacuating refrigeration systems Using the testo 552, you can carry out evacuations of refrigeration systems quickly, flexibly and with a high level of accuracy.
    atribut:
    • Measuring Rate: 0.5 s
    • Operating Temperature (°C): -10 to +50
    • Parameter: mbar; micron; mmHg; Torr; inHg; inH20; hPa; Pa
    • Protection Class: IP42
    • Storage Temperature: -20 to +50 °C
    • Battery Life: 50 hrs (without Bluetooth/backlighting)
    • Battery Type: 2 AA
    • Connection: 2x7/16“ UNF
    • Dimensions (mm): 160x110x50
    • Interface: Bluetooth 4.0 wireless technology
    • Product Color : Black/Orange
    • System Requirements: requires iOS 11.0 or newer; requires Android 6.0 or newer; requires mobile end device with Bluetooth 4.0
    • Weight (g): 500
  7. ULVAC Vacuum Gauge
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

    ULVAC Vacuum Gauge
    Deskripsi:
    -Lower price with high performance.-Constant temperature type pirani vacuum gauge that utilizes the heat conduction of gas.-Measurement in the low vacuum range (0.4 to 2700Pa)is possible.-Durability rich platinum was adopted in the filament.-Probes maintain compatibility among them.-JCSS calibration is also possible.-Vacuum gauge housed in a casing for portability. -For measuring low vacuum pressures of testing and experimental equipment in collages and research institutes.-For measuring low vacuum pressures of analytical and scientific equipment. -Probe-Probe Cable 5m-Detection unit GP-H -JCSS calibration possible
    atribut:
    • Material: Probe Filament/Platinum (Pt)
  8. Wiebrock Compound Vacuum Gauge 2.5inch Bottom
    Mulai

    Rp309.900

    Wiebrock Compound Vacuum Gauge 2.5inch Bottom
    Deskripsi:
    -Bisa isi minyak-Sudah sepaket dengan glycerin
    atribut:
    • Body Material: Stainless Steel
    • Drat (inch): 1/4 NPT
    • Drat Material: Brass
    • Model : Raket / Lower Mount
    • Size (inch): 2.5
    • Size (mm): 63
  9. YAMAMOTO KEIKI Ordinary Pressure Gauge
    86%
    Mulai

    Rp74.000

    YAMAMOTO KEIKI Ordinary Pressure Gauge
    Deskripsi:
    A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).
    atribut:
    • Accuracy: ±16% F.S
    • Material for the parts Touching Liquid: BS, SUS 316
  10. ULVAC Oil Mist Trap
    Mulai

    Rp9.999.900

    ULVAC Oil Mist Trap
    Deskripsi:
    -Only filter elements can be replaced.-For Low Load: Continuous Suction Pressure: 10kPa or less, High Load: Continuous Inhalation Pressure: Please use as 100kPa or less.-Oil mist trap removes oil smoke from oil rotary vacuum pump. -To remove oil smoke from oil rotary vacuum pump.
  11. WIKA Vacuum Gauge
    Mulai

    Rp1.499.900

    WIKA Vacuum Gauge
    Deskripsi:
    The use of high-quality stainless steel materials and the robust design are geared to applications in the chemical and process engineering industries. Thus the instrument is suitable for liquid and gaseous media, also in aggressive environments.
    atribut:
    • Vacuum Range (Bar): 0 - (-1)
    • Connection (inch): 1/2 (NPT)
    • Diameter (mm): 63
    • Connection: Bottom
  12. Cole Parmer Digital Gauge
    Mulai

    Rp51.999.900

    Cole Parmer Digital Gauge
    Deskripsi:
    Replace toxic mercury manomaters with these vacuum gauges! Use for monitoring laboratory or industrial vacuum manifolds, pumps, and systems. Large display provides better readability than mercury or liquid manometers. The 760 torr absolute scale measures atmospheric pressure when gauge port is open and reads zero at full vacuum.Rugged epoxy-coated extruded aluminum case and rear cover, ABS/polycarbonate front bezel, front on/off push button, front accessible calibration adjustments.
    atribut:
    • Accuracy (%): ±0.25 (full-scale) ±1 digit
    • Wetted Materials: 316 SS
    • Case: aluminum
    • Process Connection (inch): 1/4 NPT(M)
    • Unit of Measurement: Torr
    • Display: 3-digit LCD, 1/2\" H
    • Battery Type: 115 VAC/12 VDC power supply (included)
    • Media Compatibility: Gases compatible with wetted materials
    • Resolution (Torr): 1
  13. ETTAS Vacuum Dryer
    Mulai

    Rp60.999.900

    ETTAS Vacuum Dryer
    atribut:
    • Control Method: PID control and SSR output
    • Heating system: Can body heating system
    • Safety device: Over-rise prevention function (digital setting type), self-diagnosis function (Heater disconnection detection and sensor error detection), overcurrent breaker
    • Temperature Settings Range (°C): 40 to 220
    • Vacuum Range (kPa): 0.1 to 101
    • Valve Outer Diameter (mm): 13
  14. WESTWARD Pressure/Vacuum Gauge
    Mulai

    Rp649.900

    WESTWARD Pressure/Vacuum Gauge
    atribut:
    • Item: Pressure/Vacuum Gauge
    • Fits Brand: Westward
    • For Use With Grainger Item Number: 1MZT3
  15. Daiichi Keiki Seisakusho Vacuum Gauge for Water Aspirators
    Mulai

    Rp1.999.900

    Daiichi Keiki Seisakusho Vacuum Gauge for Water Aspirators
    atribut:
    • AS ONE Part Number: 1-1185-01
    • Accessories: With pressure gauge, hose nipple
    • Display Pressure Range (MPa): 0 - 0.1
    • Dimensions (mm): 100x30x115 Pressure gauge/phi50, hose nipple outer diameter phi8x25
  16. Sato VAC Absolute Vacuum Gauge
    Mulai

    Rp67.999.900

    Sato VAC Absolute Vacuum Gauge
    atribut:
    • Accessories: Display, sensor (NW 16), 2m sensor cable (LAN cable), panel mounted metal bracket, stand for tabletop, D-sub connectorx2 pieces (9 Pin・15 Pin)
    • Measurement range (kPa): Hi/0.1 to 20.0 (Range 0.0 to 24.0) , Lo/0.1 to 133.3 (Range 0.0 to 145.0)
    • Accuracy: . + -. 0.25% FS + 1 dig
    • Display Size (mm): 96x34x96
    • Sensor System: Piezoresistive semiconductor sensor
    • Pressure Port: NW 16
    • Analog Output (mA): 4 to 20
    • Communication Output: RS -232 C
    • Package Size (mm): 245×225×135
    • Power Supply (V): DC 12 to 24 V
  17. Tasco Vacuum Gauge 60Diameter (Clockwise)
    Mulai

    Rp709.900

    Tasco Vacuum Gauge 60Diameter (Clockwise)
    Deskripsi:
    It is the same clockwise (clockwise) vacuum gauge as a normal pressure gauge.
    atribut:
    • Outer Diameter (φmm): 60
    • Mounting Screw Diameter: 1/8NPT
    • Display Pressure Range (kPa): 0--100
  18. monotaro Tire Gauge (Grip Type)
    Mulai

    Rp619.900

    monotaro Tire Gauge (Grip Type)
    Deskripsi:
    When connected to an air compressor air filled in the automobile or motorcycle, you can measure the vacuum and air pressure.
    atribut:
    • Material: Body: nylon . Hose: Synthetic rubber . Chuck: brass, steel
    • Compatible: US valve (open valve allowed)
    • Compatible Fluid: air
    • Maximum Operating Pressure (MPa): 0.8
    • Normal Working Pressure (MPa): 0.1 and 0.5
    • Connection Thread: Hose: G1 / 4 Parallel pipe external thread . Plug: G1 / 4 Parallel pipe external thread
    • Gauge Diameter (Ø mm): About 70 (about 100 in the case, including the cover)
    • Hose Length (mm): About 650
    • Measurement range (kPa): 40 ~ 800 (0.04 ~ 0.8MPa)
    • Minimum Scale (kPa): Ten
    • Overall Length (mm): 280
    • Type: Clip chuck
  19. ULVAC Vacuum Gauge
    Mulai

    Rp43.999.900

    ULVAC Vacuum Gauge
    atribut:
    • Measuring Pressure Range (Pa): 0.05 to 100000
    • Probe: SWP-16
    • Mating Flange: NW16
    • Display: Digital, Mantissa Part 2 Digits/Exponent Part 1 Digit (LED Display)
    • External Dimension: 48x70x96mm (indicator) /46x28x105mm (sensor unit + probe)
    • Power Supply Voltage (V) : AC100 to 240
    • Recorder: 0-10V/Log output
Daftar Harga vacuum gauge Terbaru January 2026
monotaro Vacuum Gauge (G / Vertical) (Pressure Gauge)Rp149.900
MIGISHITA General Purpose Vacuum GaugeRp419.900
ASHCROFT Hg Digital Vacuum GaugeRp14.999.900
monotaro Vacuum Gauge (R / Vertical) (Alat Ukur Tekanan)Rp67.900
ASHCROFT Vacuum GaugeRp639.900
TESTO Digital Vacuum GaugeRp8.699.900
ULVAC Vacuum GaugeRp1.599.900
Wiebrock Compound Vacuum Gauge 2.5inch BottomRp309.900
RANSBURG Vacuum GaugeRp47.900
YAMAMOTO KEIKI Ordinary Pressure GaugeRp74.000

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)