Beli vacuum cleaner hepa filter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RS PRO Handheld Mini Vacuum Cleaner for Small Particles
    Mulai

    Rp44.999.900

    RS PRO Handheld Mini Vacuum Cleaner for Small Particles
    Deskripsi:
    RS PRO Compact service engineers' vacuum cleaner for small particlesIntroducing a compact, mains powered service engineers’ vacuum cleaner from RS PRO. This excellent vacuum cleaner has been designed for 220/240V a.c. operation and combined with a powerful 800W motor for powerful suction. Conductive utensils, clipped into a lid, and filtration down to 0.3 microns, makes the unit ideal for collection of small particles in the laboratory or black and coloured toners from lasers, copiers and printers. This vacuum cleaner is also ESD safe for electronic devices and features self-sealing cartridge system to avoid spills in transit of the cleaner and also during filter changes. Cartridges are easily replaceable and replacements are available to buy separately (484-4826). Typical Applications:This portable mini vacuum cleaner for small particles has been designed to be used with office and laboratory equipment. It is ESD approved so can be safely used with all kind of electronic devices. Powerful, mains powered 800W electric motor ensures high suction power and hassle-free operation.The set includes:• Flexible hose,• Crevice tool and brush,• Flexible snorkel tube
    atribut:
    • Application: Small Particles
    • Cable Length (m): 3
    • Colour: Black
    • Dry Capacity (L): 4.6 Hepa cartridge
    • Includes: Brush, Crevice Tool, Flexible Hose, Flexible Snorkel Tube
    • Plug Type: Type G - British 3-pin
    • Power Rating (W): 800
    • Supply Voltage (V): 220 - 240 AC
    • Vacuum Cleaner Type: Handheld
  2. LAKONI Industrial Vacuum Cleaners
    Rating:
    80% of 100
    (1)
    Mulai

    Rp2.999.900

    LAKONI Industrial Vacuum Cleaners
    atribut:
    • Power (W): 1400 x 2
    • Tank Capacity (L) : 70
    • Voltage (V): 220
  3. NILFISK Vacuum Dry
    Mulai

    Rp10.999.900

    NILFISK Vacuum Dry
    Deskripsi:
    Lightweight and portable, the Nilfisk GM 80P is the symbol of Nilfisk quality and provides durability, high performance and efficient cleaning - required by dust control professionals. The sturdy aluminium container means that the vacuum cleaner is almost indestructable and therefore especially suitable for rough and heavy duty cleaning. Mounted on a strong steel trolley with large rubber wheels, the machine is easy to manoeuvre. Ideal for e.g. production lines, chemi/pharma industries, hospitals and offices. GM 80P is a versatile machine with high suction power and can be used for both industry cleaning and integrated into production facilities. The unique multi-stage filtration system allows for adaption to special applications where high filtration level and low emission is required. Choose between two types of dust bags (fleece or paper), four different washable sack filters (Polyester, Cotton, PTFE or Nomex) and special exhaust filters with HEPA or ULPA classication. GM 80P can handle every heavy duty cleaning task and has become a vacuum cleaner icon in variety of industries
  4. NILFISK Vacuum Wet and Dry
    Mulai

    Rp2.499.900

    NILFISK Vacuum Wet and Dry
    Deskripsi:
    The VHO 200 is a powerful vacuum for liquids with a diverting valve for convenient and fast container emptying. A metal basket for the metal chips recovery is also available as well as different kinds of nylon filters, letting the user select the required level of filtration for the application and then re-use the collected materials (both liquids and solids). The container emptying is performed manually by a ball valve or by differential pressure with discharge accessories kit. The VHO200 cleverly uses its twin vacuum motors to both collect and then to discharge the collected liquid without the need for an integral electric discharge pump. 2,4 kW power rating using two single-phase by-pass motors placed within a protective polypropylene cover connected to the container by a self-centering metal band. Once the metal band is released the motor-head is free to be tilted open. To protect the motors the VHO200 safety measures are comprehensive: both a visual cut off system and a float shut-off system are fitted as well as a double filter pad and an absorbent pad. A metal basket for metal chips recovery with integrated float shut-off is also available as well as different kinds of nylon filters, letting the user choose appropriate levels of filtration for the task and then to re-use the collected material (both liquids and solids). Oil mist can be filtered as well by a dedicated filter positioned under the motorhead. The drain point on the bottom of the container allows complete draining of the liquid collected. The container is easily removable for cleaning. With all these features this machine is suitable for many different sectors: ideal for the oil recovery and recycling from tooling machines, in its stainless steel version (with the exception of the motor-head and the trolley) it’s also suitable for chemical & pharmaceutical use as well as in food companies whenever there is the need to collect liquid. Dedicated accessory kits for different sectors are also available.
  5. NILFISK Vacuum Dry Backpack with Hepa Eu
    Mulai

    Rp10.999.900

    NILFISK Vacuum Dry Backpack with Hepa Eu
    Deskripsi:
    There are many things that should be present in a good backpack vacuum cleaner. It should be light in weight, with even weight distribution, and the noise level must be as low as possible. At the same time, the power needs to be sufficient for fast, effective cleaning, and the dust bag must be large enough to avoid constant changing. Without these basics, a backpack vacuum cleaner is uncomfortable and impractical to operate. The GD5 backpack vacuum cleaner meets these criteria and more. There are many things that should be present in a good backpack vacuum cleaner. It should be light in weight, with even weight distribution, and the noise level must be as low as possible.The Nilfisk GD 5 backpack vacuums surpass all criteria, making fast productive cleaning at a price that won’t bust your budget.
    atribut:
    • Rated Power (W): 1300
    • Dimensions (mm): 380x260x570
    • Cable Lengt (m): 15
    • Vacuum at Nozzle (kPa): 24
    • Air Flow (L/s): 41
    • Dust Bag Capacity (L): 5
    • Frequency (Hz): 50-60
    • Main Filter Area (cm²): 1400
    • Sound Pressure Level (dBA): 59
    • Suction Motor Power (W): 255
    • Suction Power End of Tube (W): 240
    • Voltage (V): 240
  6. Pro'sKit Mini Vacuum and Blowing Cleaner
    Mulai

    Rp219.900

    Pro'sKit Mini Vacuum and Blowing Cleaner
    Deskripsi:
    Ideal for grooves, gaps and other intricate surfaces of digital camera, phone set, keyboard, electronic equipment and more.
    atribut:
    • Speed (rpm): 25000
    • Torque (g-cm): 26
    • Voltage (V): DC 6.0 (AA 1.5V x 4pcs)
    • Dimensions (mm): Ø45x130x90
    • Output Power (W): 5.15/1.83A
  7. Pro'sKit Mini Vacuum Cleaner
    Mulai

    Rp169.900

    Pro'sKit Mini Vacuum Cleaner
    Deskripsi:
    High speed rpm and easy to use handy vacuum cleaner
    atribut:
    • Material: PP
    • Overall Length (mm): 128
  8. NILFISK Vacuum Cleaner Dry
    Mulai

    Rp99.999.900

    NILFISK Vacuum Cleaner Dry
    Deskripsi:
    A famous and well-known workhorse-efficient and durable for large area cleaning.
    atribut:
    • IP Protection Class: 55
  9. NILFISK Vacuum Filters
    Mulai

    Rp1.099.900

    NILFISK Vacuum Filters
    Deskripsi:
    Canister vacuum filters fit compatible canister vacuums to stop dust and allergens from recirculating during vacuuming. They filter fine particles from the vacuumed air as it exits the vacuum's exhaust port.
    atribut:
    • UNSPSC: 47121607
    • Filter Reusability: Reusable
    • Filtration Type: Standard
    • Fits Vacuum Brand: Nilfisk
  10. Sharp Bagless Vacuum Cleaner
    Mulai

    Rp979.900

    Sharp Bagless Vacuum Cleaner
    atribut:
    • Main Switch: On Body
    • Filter: Exhaust HEPA Filter
    • Drum Capacity (m): 1.5
    • Power Supply (V): 220-240
  11. DEWALT Vacuum Basah & Kering Tanpa Kabel
    Mulai

    Rp4.299.900

    DEWALT Vacuum Basah & Kering Tanpa Kabel
    atribut:
    • Hose Dia. (mm): Inner Ø φ31/outer Ø φ41
    • Specifications: Dust collection (for both dry and wet), Blower function
    • Tank Capacity (L) : 7.5
  12. DUPUY Air Operated Industrial Vacuum ATEX
    Mulai

    Rp47.999.900

    DUPUY Air Operated Industrial Vacuum ATEX
    atribut:
    • Water lift max. (mm.H2O): 4500
  13. DUPUY Industrial Vacuum ATEX Zone 21 2D Certified
    Mulai

    Rp219.999.900

    DUPUY Industrial Vacuum ATEX Zone 21 2D Certified
    atribut:
    • Voltage (volt): 400
    • Power (kW): 4
    • Water lift max. (mm.H2O): 2700
    • Air Flow Maximum (m³/hour): 450
    • Suction inlet (mm): 80
    • Dimmension (cm): 120x65x155H
    • Filter Surface Area (cm²): 20000
    • Tank Capacity (L) : 100
  14. KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.699.900

    KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners
    Deskripsi:
    KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
  15. BOSCH Dry Vacuum Cleaner Cordless
    Mulai

    Rp1.999.900

    BOSCH Dry Vacuum Cleaner Cordless
    Deskripsi:
    Penyedot debu tanpa kabel paling kuat dan ringkasPenyedot debu tanpa kabel untuk pembersihan menengah dan untuk pembersihan yang aktifBertenaga dan ringkas cocok ke dalam L-BOXX
    atribut:
    • Battery Voltage (V): 18
  16. NILFISK Vacuum Cleaner Wet and Dry
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.599.900

    NILFISK Vacuum Cleaner Wet and Dry
    Deskripsi:
    The Nilfisk wet and dry range of vacuum cleaners includes durable machines from 20 to 75 liters that can take on any application, big or small. With outstanding performance and features like easy emptying and corrosion resistance, our range of wet and dry
Daftar Harga vacuum cleaner hepa filter Terbaru March 2026
Hoover Vacuum Replacement Parts & AccessoriesRp789.900
RS PRO Handheld Mini Vacuum Cleaner for Small ParticlesRp44.999.900
LAKONI Industrial Vacuum CleanersRp2.999.900
NILFISK Vacuum DryRp10.999.900
NILFISK Vacuum Wet and DryRp2.499.900
NILFISK Vacuum Dry Backpack with Hepa EuRp10.999.900
NILFISK Vacuum Cleaner Wet & Dry Type for Industrial UseRp4.499.900
Pro'sKit Mini Vacuum and Blowing CleanerRp219.900
Pro'sKit Mini Vacuum CleanerRp169.900
NILFISK Vacuum Cleaner DryRp99.999.900

Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)

Halaman Terkait