Beli vacuum chamber di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AS ONE Acrylic Small Vacuum VesselDeskripsi:An acrylic vacuum container with a detachable top plate.atribut:
- Accessories: Vacuum valve: (Small) Outer diameter 8mm x 1, (Large) Outer diameter 14mm x 1, Vacuum gauge x 1
- Allowable Vacuum (Pa): about 133
- Material: Body / Bottom Plate / Top Plate / Transparent Reinforced PMMA (Acrylic Resin), Valve / Vacuum Gauge Mounting Part / PC (Polycarbonate)
- SP SCIENCEWARE Vacuum Chamberatribut:
- UNSPSC: 41123004
- Sanplatec Vacuum Polycarbonate DesiccatorDeskripsi:The body and lid are both transparent. You can immediately see the status of stored items and when changing silica gel. Dry seal method with O-ring. Eliminates the hassle of applying grease. It is the best in strength among transparent resins. Even if dropped, it is hard to break and can be used with confidence. The magnetic plate is heat-resistant, corrosion-resistant, non-adhesive and does not scratch. The properties of polycarbonate (PC) are excellent in tensile strength and impact strength, and excellent in heat resistance. The nozzle diameter of the cock with a cock is 9Φmm. The vacuum gauge of PC-210KG / PC-250KG is 0 to -0.1MPa (minimum scale unit is 0.002MPa).atribut:
- Material: PC
- Material (Plate): Ceramic plate
- WIRAPAX Single Chamber Vacuum MachineDeskripsi:Single Chamber Vacuum Machine DZ 800 2L Mesin vacuum sealer adalah mesin yang digunakan untuk proses pengemasan fresh product dengan tehnik menghampakan udara yang ada di dalam kemasan dan menyegelnya hingga menjadi plastik kemasan yang rapat dan higienis. WIRATECH menjual Mesin Vacuum Sealer terlengkap dengan harga termurah dan . Perkembangan bakteri dalam oksigen akan ditekan sedemikan rupa, sehingga menghambat perkembangbiakan bakteri lebih lama daripada dengan proses oksidasi alami. Bakteri akan berkembang tanpa proses suhu ruangan di mana menyebabkan proses pembusukan berjalan lebih lama berkali-kali dari biasanya.Vacuum Sealer Single Chamber merupakan mesin Vacuum sealer yang di desain khusus untuk mem vacuum kemasan yang isi produknya agak basah dan lembab. Vacuum Sealer Single Chamber ini bertenaga daya listrik total sebesar 2800 watt – 3300 watt memiliki penampang sealer sepanjang 570 & 680 mm hingga 570 & 980 mm. serta hasil sealer selebar 10 mm memiliki bobot mesin 235 kg dan 260 kg. Segera hubungi kami untuk jenis & Tipe mesin kemasan murah yang anda cari.atribut:
- Voltage (V/Hz): AC 220/50
- Motor Power (W): 1800
- Material of Vacuum Chamber: Stainless steel
- No. of Seal Bar for Each Chamber: 2
- Sealing Length (mm): 570
- Ultimate Vacuum Pressure (kpa): 1.0
- Vacuum Pump (m³/hour): 20x2
- AS ONE Vacuum Boardatribut:
- Material: Valve/vacuum gauge mounting part: PC Bottom plate: Reinforced PMMA (acrylic) resin (thickness 10 mm)
- Allowable Vacuum (Pa): about 133
- Body Material: Transparent reinforced PMMA (acrylic) resin (plate thickness 5mm)
- Material (Top Plate): Reinforced PMMA (acrylic) resin (thickness 10 mm)
- Cole Parmer Spex VapLock Luer Fitting Straight Male Luer Lockatribut:
- Material: Polypropylene (PP)
- Number of Ports: 2
- Non Brand Luer Stopcockatribut:
- Material: (Body) PC (polycarbonate), (valve) PE (polyethylene)
- Sandisk Ultra SDXCDeskripsi:Penyimpanan yang dibuat untuk mengabadikan momenAmbil foto yang lebih baik dan rekam video Full HD3 dengan kamera kompak hingga kamera saku kelas menengah. Dengan kapasitas hingga 256GB1, ada banyak ruang untuk menyimpan ribuan foto dan video Full HD
- KRISBOW Screwdriver Powerdriver (Obeng)Deskripsi:Powerdriver Screwdriver (+) 3.2x75mm adalah alat untuk membuka atau mengencangkan baut atau skrup yang berbentuk plus (seperti kembang) merek KRISBOW (obeng plus). Obeng plus ini terbuat dari Chrome Vanadium Steel. Memiliki ukuran 3.2x75mm sampai dengan 8x150mm. Sangat cocok diaplikasikan di bengkel maupun rumah tangga. Kelebihan dari obeng plus ini adalah Handle yang ergonomis, kuat, mudah dibawa, dan memudahkan teknisi dalam melakukan pekerjaannya.atribut:
- Material: Chrome Vanadium
- PRIO Vacuum Leak TesterDeskripsi:Alat Tes Kebocoran pada kemasan mmenggunakan material Acrylic TEBAL 30 mm yang dibuat dengan lasercut precision. B- One New Leak Tester ini mempercepat waktu pengetesan karena rak perendamnya sudah menjadi satu dengan tutupnya, sehingga memperpendek langkah dan waktutest.Design baru ini juga sudah dilengkapi dengan hidrolik pengaman sehingga aman untuk operatormenggunakan alat ini.- Optional :Vacuum Pump -60 cmHgVacuum Pump -70 cmHgVacuum Pump -74 cmHgMeja + Timer- Included :2 Unit Ball Valve Stainless Steel 304Vacuum Gauges 0-(-76) cmHgatribut:
- Material: Acrylic 30mm
- Vacuum Strength (cmHg): -76
- AS ONE Leak Test DeviceDeskripsi:This is a compact leak tester with a simple design. By immersing the container in water and depressurizing it, you can check the leak status in the container. The body is made of durable polycarbonate. It can hold a vacuum without using grease.atribut:
- AS ONE Part Number: 1-7581-11
- Height (mm): 498 (including vacuum gauge)
- Contents (L): 19
- Metal Diameter: Outer diameter of cock body side; 9mm, vacuum gauge part; 8mm
- Mass (kg): about 3
- Inner Diameter (mm): 306
- Body Material: PC (polycarbonate)
- Maximum Outer Diameter (mm): 367
- AS ONE Vacuum DesiccatorDeskripsi:A tough vacuum desiccator integrally molded with polycarbonate. Sealing parts of the door and the main body use highly airtight silicon packing, so there is no need for grease or the like. Vacuum gauges and valves can be mounted on either the top or right side of the body. It is also possible to stack the main body in two stages (MVD300).atribut:
- Allowable Vacuum (Pa): about 133
- Material: Valve/vacuum gauge mounting part: PC
- JUMO QUANTROL PID Temperature ControllerDeskripsi:Jumo PID ControllerThe Jumo QUANTROL LC100 series temperature controller has supply voltage ranging from 110VAC to 240VAC. This controller has a width of 48mm and a height of 48mm device. It has one analogue output and one relay output (N/O contact). This controller is a compact, easy to use and self-optimising device. It is used for 2-state and 3-state control applications, as well as for the control of regulating valves or SCR power controllers via a continuous controller output. The universal analogue input is for RTD temperature probes, thermocouples, or current/voltage signals. This is easily programmable by the user.atribut:
- Additional Function: ON/OFF, PID
- Communication Module Available: No
- IP Rating: IP65
- Maximum Operating Temperature (°C): 55
- Minimum Operating Temperature (°C): -5
- Series: QUANTROL
- Master Flex Dispensing TipDeskripsi:Attach with just a twist!Constructed of durable polypropyleneEasily attach flexible tubing to the hose barb connectionThese luer fittings are ideal for a variety of critical applications, including connection to syringes or small diameter flexible tubing.atribut:
- Size (inch): 1/16 to 1/8 ID
- Material: Polypropylene
Daftar Harga vacuum chamber Terbaru March 2026
| AS ONE Acrylic Small Vacuum Vessel | Rp9.799.900 |
| SP SCIENCEWARE Vacuum Chamber | Rp5.499.900 |
| Sanplatec Vacuum Polycarbonate Desiccator | Rp2.699.900 |
| B-ONE Vacuum Chamber For Leak Tester | Rp38.999.900 |
| AS ONE Glove Box | Rp6.599.900 |
| WIRAPAX Single Chamber Vacuum Machine | Rp38.999.900 |
| AS ONE Vacuum Board | Rp6.399.900 |
| Cole Parmer Spex VapLock Luer Fitting Straight Male Luer Lock | Rp679.900 |
| Non Brand Luer Stopcock | Rp659.900 |
| Sandisk Ultra SDXC | Rp229.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/AS%20ONE%20Acrylic%20Small%20Vacuum%20Vessel/meP103473806-4.jpg)





/AS%20ONE%20Vacuum%20Board/8cP102255300-4.jpg)



/piP103637918-7.jpg)