Celltreat Bottle Centrifuge (Botol Lab)

Sebelum PPN:
Rp999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Plastic centrifuge bottles hold chemical and biological samples so they can be separated using a centrifuge. They are also used to store samples long term.
Feature
Centrifuge Bottle Body Color White Body Material Polypropylene Body Diameter - Metric 60 mm Bottle Type Centrifuge Capacity - Metric 250 mL Capacity - English 8.45 fl oz Overall Height - Metric 125 mm Closure Included Yes Closure Color Clear/White Mouth Size Narrow Autoclavable Yes Graduated No Sterile/Non-Sterile Non-Sterile Graduation Increments - Metric Not Applicable Closure Material Polypropylene

Ulasan Produk

Tidak ada ulasan

Halaman Terkait