Beli uvex glasses di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- UVEX Ultrasonic GogglesDeskripsi:uvex ultrasonic - the two-component spectacles with maximum wear comfortThe combination of hard and soft material components with the uvex ultrasonic combines high mechanical rigidity with maximum wearer comfort - These goggles never press or pinch even when worn continuously. Flexible soft component adapts to the wearer's face and ensures full side protection for the eye area, including for those who wear glasses. The uvex ultrasonic has excellent ventilation, making sure that the climate around the eyes is pleasant and non-irritant. A sporty design, a wide panoramic field of vision, and quickly and easily replaceable lenses further underline the advantages of these top spectacles.atribut:
- Product Type: Goggles
- Headband Material: Textile
- Product family: Uvex Ultrasonic
- Lens Material: Polycarbonate (PC)
- UV Protection: UV400
- UVEX Super OTG Guard CBDeskripsi:uvex super OTG guard CB - maximum flexibility thanks to its hybrid systemWith the ability to change the side arms and headband, the uvex super OTG guard CB hybrid system offers a custom fit for almost any workplace. The panoramic lens provides a wide field of vision, while the soft, flexible frame provides optimum all-round protection. This is specially designed to fit Asian wearers. The uvex super OTG guard CB can also be worn over prescription spectacles, providing a solution for everyone.atribut:
- Technologies: Hybrid System
- Coating: Uvex Supravision Extreme
- Lens Properties: Anti Fog, Scratch Resistant
- Product family: Uvex Super OTG Guard CB
- Lens Material: Polycarbonate (PC)
- Color: Anthracite, Blue
- Lens Tinting: Clear
- Marking: W 166 34 FT CE W Z87+ - 2C-1,2 FTKN CE W+
- UV Protection: UV400
- UVEX Safety Spectacles i-3 (Kacamata Safety)atribut:
- Lens Material: Polycarbonate (PC)
- UV Protection: UV 400
- UVEX Safety Goggles (Silicon Band)Deskripsi:Low-dust silicon band is ideal for work in a clean room. Lens and band can be exchanged. Can be used with glasses and masks.atribut:
- Shape: Goggles type
- Lens Color: Clear
- Lens Thickness (mm): 2.1
- Finish processing: Anti-scratch / anti-fog processing
- Material (Lens): Polycarbonate
- Material (Frame): Polypropylene, elastomer
- Band Material: Silicon
- UVEX Kacamata Las Safety 9161atribut:
- Frame Color: Black, Green
- Lens Color: Grey
- Lens Coating: Scratch-Resistant, Welding-Sparks
- UVEX Single-Lens Type Protective Glasses Adhesion TypeDeskripsi:Excellent adhesion with cushion mold. The mold can be removed. You can adjust the frame frame angle.atribut:
- Standard: JIS T 8147 standard product, EN166 standard product
- Shape: Single-lens type
- Lens Color: Clear
- Lens Thickness (mm): 2.4
- Finish processing: Hardening process
- Material (Lens): Polycarbonate
- Material (Frame): plastic
- Function: Adjustable frame angle
- UVEX Single-Lens Shading Glasses Aibo (Shading Degree 5.0)Deskripsi:Gray lens with excellent color recognition performance. The soft frame is used to reduce the feeling of pressure. High quality and durable anti-fogging / scratch-proof coating for welding work.atribut:
- Standard: EN166 standard product
- Shade No.: 5.0
- Finish Material: Lens: Polycarbonate, Frame: PC (Polycarbonate) / TPU (Thermoplastic polyurethane), TPE (Thermoplastic elastomer)
- HONEYWELL UVEX Dark-Tinted Safety Glasses for Bright-Light Useatribut:
- UNSPSC: 46181802
- ANSI Dust/Splash Rating: Not Rated for Dust or Splash
- Application: General Purpose
- Arm Color: Gray
- Arm Tip Type: 1-Piece
- Dielectric Protection: Yes
- Eyewear Size: M
- Foam Lined: No Foam Lining
- Frame Color: Gray
- Frame Material: Polycarbonate
- Frame Type: Frameless
- Gender: Unisex
- Glasses Frame Style: Wraparound with Side Protection
- Glasses Lens Coating: Anti-Scratch
- Includes Anti-Fog Lens Coating: No
- Includes Anti-Static Lens Coating: No
- Includes Brow Lining: No
- Includes Eye Socket Lining: No
- Includes No Lens Coatings: No
- Includes Padded Arms: Yes
- Includes Padded Nose Piece: No
- Includes Polarized Lens Coating: No
- Includes Scratch-Resistant Lens Coating: Yes
- Lens Material: Polycarbonate
- Metal Detectable: No
- Photochromatic Lens: No
- Series: A700
- Standards: ANSI Z87.1-2010; CSA Z94.3
- Sub Brand: A700
- Ultra-Violet Scale Protection Designation: U6
- X-Ray Detectable: No
- UVEX Safety GlassesDeskripsi:- "X"-branded safety spectacles with a modern, sporty design.- comfortable protection with the X-tended eye shield.- X-twist side arm technology delivers non-slip fit for optimum protection.- duo-spherical lens delivers excellent field of vision.- large field of vision.- innovative uvex duo component technology for maximum wearer comfort.- excellent ventilation around the eye area.- can easily be combined with other PPE.
- UVEX One Eye Type Protective Glasses Over GlassDeskripsi:Dust-proof performance close to goggles with top and bottom eaves. There is no burden on the ears, and it is very light. Glasses can be used together.atribut:
- Lens Color: Clear
- UVEX Kacamata Safety Over The Glass 9161atribut:
- Lens Color: Clear
- UVEX Kacamata Safety Pheos Guardatribut:
- Manufacture Id: 9192180.0
- Frame Color: Black, Grey
- Lens Color: Clear
- Lens Coating: Anti Fog, Scratch Resistant
- Headband Material: Textile
- Lens Material: Polycarbonate (PC)
- Standards: EN 166, EN 170
- UV Protection: UV 400
- UVEX Overglass Type Protective GlassesDeskripsi:An innovative product that combines the goodness of goggles and overgrass. Glasses can be used together. Lenses and temples can be exchanged.atribut:
- Shape: Goggles type
- Lens Color: Clear
- Lens Thickness (mm): 2.2
- Material (Lens): Polycarbonate
- Material (Frame): Polypropylene / elastomer
- Function: Can be used with glasses, interchangeable lenses and temples
- UVEX Safety Glasses Skyper SX2Deskripsi:- Safety spectacles with special lens shape for prominent cheekbones. - Reliable protection provided by its perfect fit. - Multi-level side arm inclination and five different side arm lengths allow the wearer to adjust the spectacles to suit their own face shape. - Frosted sides protect against glare. - Uvex supravision sapphire. - PC Clear/UV 400, 2-1.2 W 1 FKN DIN CE.atribut:
- Manufacture Id: 9197265.0
- Frame Color: Blue
- Lens Color: Clear
- Lens Coating: Anti Fog, Scratch Resistant, Chemical Resistant
- UVEX Single-Lens Protective Glasses (Chemical Resistant)Deskripsi:The lightest model of Ubex products. Angle adjustment is possible. The outside is a scratch-proof coat and the inside is a fog-proof coat.atribut:
- Standard: JIS T8147 standard product
- Shape: Single-lens type
- Lens Color: Clear
- Lens Thickness (mm): 2.4
- Finish processing: Hardening process
- Material (Lens): Polycarbonate
- Material (Frame): plastic
- Function: Lightweight, adjustable angle, outer scratch-resistant coating, inner anti-fogging coating
- UVEX Safety Glasses i-vo (Kacamata Safety)Deskripsi:As a welding safety model, the uvex i-vo does not compromise when it comes to wearer comfort and appearance: it is uncompromisingly safe, uncompromisingly comfortable and uncompromising in terms of design. This is ensured by our duo component technology. The goggle is moulded from two material components, making it hard and stable where it needs to be and soft in the sensitive areas around the nose, forehead and ears. The length and inclination of the side arms can also be adjusted, with multiple levels available, ensuring optimum and lasting wearer comfort.
- UVEX Kacamata Safety Skyguard NTatribut:
- Manufacture Id: 9175160.0
- Frame Color: Blue, Grey
- Lens Color: Grey
- Lens Coating: Anti Fog, Scratch Resistant, Chemical Resistant
- UVEX Eyewear MeteorDeskripsi:Classic, twin-lens spectaclesUvex supravision sapphire coating: scratch-resistance on both sides and chemical resistant.Reliable protection provided by its perfect fit: adjustable side arms allow the wearer to adjust the spectacles to suit their own face shapeFlat design allows it to easily fit into a breast pocketatribut:
- Lens Material: Polycarbonate
- Coating: Scratch-Resistant, Chemical-Resistant
- Frame Color: Grey, Transparent
- Lens Color: Polycarbonate
Daftar Harga uvex glasses Terbaru March 2026
| UVEX Ultrasonic Goggles | Rp379.900 |
| UVEX Super OTG Guard CB | Rp299.900 |
| UVEX Safety Spectacles i-3 (Kacamata Safety) | Rp239.900 |
| UVEX Safety Goggles (Silicon Band) | Rp1.099.900 |
| UVEX Kacamata Safety Super-Fit | Rp279.900 |
| UVEX Kacamata Las Safety 9161 | Rp359.900 |
| UVEX Single-Lens Type Protective Glasses Adhesion Type | Rp729.900 |
| UVEX Single-Lens Shading Glasses Aibo (Shading Degree 5.0) | Rp879.900 |
| HONEYWELL UVEX Dark-Tinted Safety Glasses for Bright-Light Use | Rp98.900 |
| UVEX Safety Glasses | Rp189.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Goggles%20Dengan%20Ventilasi%20Udara/UVEX%20Ultrasonic%20Goggles/pvP107692931-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Goggles%20Dengan%20Ventilasi%20Udara/UVEX%20Super%20OTG%20Guard%20CB/o7P107691871-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Dua%20Lensa/UVEX%20Safety%20Spectacles%20i-3%20(Kacamata%20Safety)/7vP101508283-8.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/UVEX%20Kacamata%20Safety%20Super-Fit/P101508177-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Dua%20Lensa/UVEX%20Kacamata%20Las%20Safety%209161/P103153470-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/UVEX%20Single-Lens%20Type%20Protective%20Glasses%20Adhesion%20Type/r9P106577981-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/UVEX%20Single-Lens%20Shading%20Glasses%20Aibo%20(Shading%20Degree%205_0)/qrP106577963-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Aksesoris%20Goggles/HONEYWELL%20UVEX%20Dark-Tinted%20Safety%20Glasses%20for%20Bright-Light%20Use/gwP109301608-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/UVEX%20Safety%20Glasses/mfP106770807-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/UVEX%20One%20Eye%20Type%20Protective%20Glasses%20Over%20Glass/iaP106572658-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/UVEX%20Kacamata%20Safety%20Over%20The%20Glass%209161/P103153212-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/UVEX%20Kacamata%20Safety%20Pheos%20Guard/P103153230-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Goggles%20Dengan%20Ventilasi%20Udara/UVEX%20Overglass%20Type%20Protective%20Glasses/noP106572852-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/UVEX%20Safety%20Glasses%20Pheos%20CB%20(Kacamata%20Safety)/37P101508115-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/UVEX%20Safety%20Glasses%20Skyper%20SX2/P103153267-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/UVEX%20Single-Lens%20Protective%20Glasses%20(Chemical%20Resistant)/q9P106577945-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/UVEX%20Safety%20Glasses%20i-vo%20(Kacamata%20Safety)/2kP101508092-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/UVEX%20Kacamata%20Safety%20Skyguard%20NT/P103153249-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/UVEX%20Eyewear%20Meteor/aoP106763384-1.jpg)