UVEX Safety/Protection Glasses Meteor Safety Spectacles (Kacamata Safety)

Sebelum PPN:
Rp499.900
Spesifikasi
Product TypeSpectacles
Product familyUvex Meteor
Lens MaterialTempered Glass (TG)
CoatingNo Coating
Lens PropertiesScratch Resistant
Lens TintingClear
ColorTransparent Grey
MarkingW 166 F CE - W 1 S
UV ProtectionUV330

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
uvex meteor - the classic solution
These two-lens safety spectacles are reliable, individually adjustable and easy to store - a timeless classic.
Feature
General Features :
classic two-lens safety spectacles
56 mm lens diameter, 15 mm bridge width
frame colours: transparent grey
clear hardened glass lens

Protective Features :
certified in line with EN 166 (personal eye protection)
Labelling: W 166 F CE – W 1 S
reliable protection thanks to optimum fit: adjustable side arm lengths allows them to be adapted individually to all facial shapes
transparent side protection

Comfort features :
easy to store thanks to flat design

Ulasan Produk

Tidak ada ulasan