Beli uvex face shield di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. UVEX Face Guard
    Mulai

    Rp2.099.900

    UVEX Face Guard
    Deskripsi:
    Fully pre-assembled face protection multisystem with polycarbonate visor.Robust polycarbonate visor with uvex supravision excellence lens coating provides permanent anti-fog protection on the inside and is extremely resistant to chemicals and scratches on the outside.Certified for areas of application 3 (liquids) and 9 (molten metal and hot solids).The visor has variable locking positions using a spring-loaded mechanism and when parked in the resting position above the head ensures the centre of gravity is central to encourage a natural posture and avoid strain on the neck.Streamlined design, maximum freedom of movement.Wide uvex spider neck support, adjustable height and width for head sizes 52-64 cm.Extendable multisystem, wide range of accessories.Replaceable spare parts, e.g. lens, suspension harness and sweatband.Certified in line with EN 166 (personal eye protection) and EN 170 (UV filters).Certified for areas of application 3 (liquids) and 9 (molten metal and hot solids).Certification: W 166 39 B CE - 2C-1,2 W1 B 9 KN CE.Reliable UV400 protection.
  2. TRUSCO Face Shield
    Mulai

    Rp349.900

    TRUSCO Face Shield
    atribut:
    • Specification: ANSI standard product (Z87)
    • Weight (g): 251
    • Lens Color: Clear
    • Material (Lens): Polycarbonate (scratches prevention processing)
    • Wearing Method: Direct head
  3. 3M Vapor and Gas Respirator
    Mulai

    Rp579.900

    3M Vapor and Gas Respirator
    atribut:
    • Exhaust Resistance: 80Pa or less
  4. KRISBOW Face Shield dengan Pelindung Kepala
    Mulai

    Rp349.900

    KRISBOW Face Shield dengan Pelindung Kepala
    Deskripsi:
    Pelindung wajah inovasi terbaru unruk membantu Anda bekerja dengan lebih aman dan efektif. Bagian lensa visor depan terbuat dari bahan polikarbonat transparan untuk memaksimalkan pandangan, dengan tambahan visor bagian dalam berwarna gelap sebagai pelindung tambahan serta kemudahan melihat permukaan lebih jelas saat mengelas. Dilengkapi dengan headgear untuk melindungi kepala dari percikan, partikel, dan puing yang beterbangan. Cocok untuk kegiatan grinding dan welding.
  5. KRISBOW Pelindung Kepala dan Face Shield
    Mulai

    Rp98.900

    KRISBOW Pelindung Kepala dan Face Shield
    atribut:
    • Material: ABS
    • Type: Faceshield
  6. CIG Head Protection Visor+Head Gear Titan
    45%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    CIG Head Protection Visor+Head Gear Titan
    Deskripsi:
    - Face Shield Helmet complete with Browgard and bullet shape Clear Visor- Polycarbonate visor measures 220 x 200 x 170 mm- Provides protection against foreign particles, chemical splash, dust and heat.- Impact resistant, meet EN166 standard.Visor and headgear not yet installed
    atribut:
    • Material: Polycarbonate (visor)
    • Visor Size (mm): 220x200x170
    • Application For: protection against foreign particles, chemical splash, dust and heat
    • Standards Approvals: EN166
  7. 3M E-A-R UltraFit Earplugs 340-4002
    Rating:
    96% of 100
    (10)
    Mulai

    Rp21.900

    3M E-A-R UltraFit Earplugs 340-4002
    atribut:
    • Color: Yellow
    • Size: One Size Fits Most
    • Cord Type: Vinyl
    • Hearing Protection Style: Corded
    • Material: ABS/Elastomeric Polymer
    • Noise Reduction Ratings (NRR): 25 Decibel
    • Packaging: Poly bag
  8. Blue Eagle Face Shield dengan Visor
    Rating:
    100% of 100
    (2)
    Mulai

    Rp74.900

    Blue Eagle Face Shield dengan Visor
    atribut:
    • Material: Polycarbonate
  9. WESTWARD Welding Goggles
    Mulai

    Rp139.900

    WESTWARD Welding Goggles
    Deskripsi:
    WESTWARD fixed front welding goggles feature 1 top vent and 2 bottom vents for cooling and evaporation. Includes cover plate and impact plate.
    atribut:
    • Item: Welding Goggles
    • Features: (1) Top Vent and (2) Bottom Vents
    • Band Material: PP/Rubber Wire
    • Lens Style: Fixed Shade
    • Nose Bridge Material: PVC
    • Eyewear Size: Universal
    • Frame Color: Green
    • Frame Material: PVC
    • Frame Style: Goggle
    • Gender: Men's
    • Includes: Cover Plate, Impact Plate
    • Lens Material: Polycarbonate/Glass
  10. Non Brand Full Faceshield
    Mulai

    Rp7.900

    Non Brand Full Faceshield
    Deskripsi:
    Vented foam headband for increased airflow and comfort. Anti-fog, anti-glare polyester film shield. Not made with natural rubber latex.
  11. Non Brand Full Face Protective Shield Visor With Glass
    Mulai

    Rp87.900

    Non Brand Full Face Protective Shield Visor With Glass
    Deskripsi:
    A splash-proof glasses-type face shield that protects the eyes, nose, and mouth in various places such as medical sites, restaurants, schools, and offices. Ultra-thin anti-fogging lens that does not cause fatigue even when worn for long periods of time. Type that can be used with glasses.For measures against droplet infection in medical settings, restaurants, schools, and offices.
    atribut:
    • Function: Anti-fog and glasses can be used together
    • Set Contents: Shieldx3 pieces, framex1 piece
    • Material (Frame): Polycarbonate
    • Material (Shield): PET
    • material (components): Shield Installation: Elastomer
  12. MILWAUKEE Safety/Protection Glasses (Kacamata Safety)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

  13. KRISBOW Face Shield dengan Visor (Pelindung Wajah)
    Mulai

    Rp109.900

    KRISBOW Face Shield dengan Visor (Pelindung Wajah)
    atribut:
    • Dimensions (mm): 200x200x60
    • Type: Faceshield Mounted
    • Color: Clear
  14. UVEX Safety/Protection Glasses i-vo (Kacamata Safety)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    UVEX Safety/Protection Glasses i-vo (Kacamata Safety)
    Deskripsi:
    As a welding safety model, the uvex i-vo does not compromise when it comes to wearer comfort and appearance: it is uncompromisingly safe, uncompromisingly comfortable and uncompromising in terms of design. This is ensured by our duo component technology. The goggle is moulded from two material components, making it hard and stable where it needs to be and soft in the sensitive areas around the nose, forehead and ears. The length and inclination of the side arms can also be adjusted, with multiple levels available, ensuring optimum and lasting wearer comfort.
  15. LEGION Faceshield Helmet
    Rating:
    100% of 100
    (1)
    Mulai

    Rp36.900

    LEGION Faceshield Helmet
    Deskripsi:
    Mask and eye distance control valveBreathable sea surfaceRear regulator
    atribut:
    • Color: Yellow
    • Visor Material: PP Cap + PVC visor plastic faceshield
  16. TANIZAWA Helmet (American type)
    Mulai

    Rp389.900

    TANIZAWA Helmet (American type)
    atribut:
    • Length (mm): 278
    • Width (mm): 218
    • Height (mm): 151
    • Weight (g): 365
    • Purpose of Use: For Electrical Insulation (working voltage: 7000V or less)
  17. KRISBOW Helm Safety Full Brim
    Mulai

    Rp159.900

    KRISBOW Helm Safety Full Brim
    Deskripsi:
    Untuk melindungi bagian kepala, para pekerja membutuhkan sebuah helm yang efektif melindungi kepala juga tetap nyaman digunakan sepanjang hari. Helm full brim Krisbow menawarkan perlindungan maksimal dengan konstruksi HDPE yang kokoh. Helm industrial grade ini sudah dilengkapi sertifikasi CE dan ANSI yang cocok digunakan pada area konstruksi. Nyaman digunakan dengan 4 titik harness dan bobot helm yang ringan
    atribut:
    • Material: HDPE
    • Safety Approval: ANSI, CE
Daftar Harga uvex face shield Terbaru March 2026
UVEX Face GuardRp2.099.900
TRUSCO Face ShieldRp349.900
UVEX Faceshield CA ClearRp619.900
3M Vapor and Gas RespiratorRp579.900
KRISBOW Face Shield dengan Pelindung KepalaRp349.900
KRISBOW Pelindung Kepala dan Face ShieldRp98.900
CIG Head Protection Visor+Head Gear TitanRp109.900
3M E-A-R UltraFit Earplugs 340-4002Rp21.900
Blue Eagle Face Shield dengan VisorRp74.900
WESTWARD Welding GogglesRp139.900

Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)