UVEX Face Guard (Pelindung Wajah)

Sebelum PPN:
Rp2.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fully pre-assembled face protection multisystem with polycarbonate visor.
Robust polycarbonate visor with uvex supravision excellence lens coating provides permanent anti-fog protection on the inside and is extremely resistant to chemicals and scratches on the outside.
Certified for areas of application 3 (liquids) and 9 (molten metal and hot solids).
The visor has variable locking positions using a spring-loaded mechanism and when parked in the resting position above the head ensures the centre of gravity is central to encourage a natural posture and avoid strain on the neck.
Streamlined design, maximum freedom of movement.
Wide uvex spider neck support, adjustable height and width for head sizes 52-64 cm.
Extendable multisystem, wide range of accessories.
Replaceable spare parts, e.g. lens, suspension harness and sweatband.
Certified in line with EN 166 (personal eye protection) and EN 170 (UV filters).
Certified for areas of application 3 (liquids) and 9 (molten metal and hot solids).
Certification: W 166 39 B CE - 2C-1,2 W1 B 9 KN CE.
Reliable UV400 protection.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait