Beli universal di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PISCO Main Block Universal Taper
    Mulai

    Rp119.900

    PISCO Main Block Universal Taper
    atribut:
    • Material: Metal body, guide ring/brass+nickel plating. Resin body/polybutylene terephthalate (PBT). Open ring/polyacetal (POM). Lock nail/stainless steel. Tube/polyurethane, nylon, etc. Elastic sleeve, O ring/nitrile rubber (NBR)
    • Shape: Universal taper
    • Type: Distribution type
    • Operating Temperature Range: 0 to 60°C (without freezing)
    • Fluid: air
    • Maximum Working Pressure: 1.0MPa (coupling module: 0.9 when QMC 20 is used)
    • Vacuum Pressure: -100kPa
  2. BUSSMANN Glass Fuse
    Mulai

    Rp459.900

    BUSSMANN Glass Fuse
    Deskripsi:
    These cartridge-style, time-delay glass fuses tolerate temporary inrush currents without opening, which prevents nuisance-blowing from equipment startups. Also called slow-blow glass fuses, they open to disconnect an electrical circuit when exposed to sustained loads and short circuits.
    atribut:
    • Body Material: Glass
    • Body Style: Cylindrical
    • Visual Indication: Glass Fuse
  3. PISCO Main Block Outlet port Taper Banjo
    40%
    Mulai

    Rp82.900

    PISCO Main Block Outlet port Taper Banjo
    atribut:
    • Finish Material: Main Body: Brass + Electroless Nickel Plate + Polybutylene Terephthalate (PBT), Seal Rubber: Nitrile Rubber (NBR)
  4. FUJI TERMINAL Glass Tube Fuse
    Mulai

    Rp36.900

    FUJI TERMINAL Glass Tube Fuse
    Deskripsi:
    It is the simplest, cheapest and most widely used to protect equipment when overcurrent or short circuit current flows. Easy to use, two packed in a blister pack. A fuse is used to protect a device when a fuse fuse (called an element) is blown or cut off when an overcurrent or short-circuit current flows to the device being used for some reason. Is widely used because it is the simplest and cheapest
    atribut:
    • Material: Lead-free glass, brass nickel plating
    • Type: Glass tube fuse
    • Rated Voltage (V): AC250
  5. Fuji Electric Low Voltage Fuse
    Mulai

    Rp45.900

    Fuji Electric Low Voltage Fuse
    atribut:
    • Rated Breaking Capacity (kA): 50
    • Voltage (V): AC500
    • Terminal Shape: Cylindrical Terminal
  6. INGCO Stop Kontak dengan Kabel (Power Socket/Power Outlet)
    Mulai

    Rp179.900

    INGCO Stop Kontak dengan Kabel (Power Socket/Power Outlet)
    Deskripsi:
    INGCO Stop Kontak Terminal (4 Switch) // Colokan Listrik Lubang
    atribut:
    • Length (m): 3
    • Maximum Current (A) : 13
    • Size (mm²): 3x1.25 power cable
  7. Non Brand Kraft Paper 80gsm
    Rating:
    100% of 100
    (1)
    Mulai

    Rp449.900

    Non Brand Kraft Paper 80gsm
    atribut:
    • Size (gsm): 80
    • Width (cm): 70
    • Length (m): 450
  8. Masakazu Sleeve
    Mulai

    Rp3.900

    Masakazu Sleeve
    Deskripsi:
    Piping parts that make up the lubrication circuit.
    atribut:
    • Pipe Diameter (mm): Ø 4
    • Dimension D (mm): Ø 4.1
    • Material: C2700T
    • Dimension L (mm): 4.5
  9. Senshin Digital Reading Measuring Pole
    50%
    Mulai

    Rp5.499.900

    Senshin Digital Reading Measuring Pole
    atribut:
    • Material: Fiberglass (FRP)
  10. Tajima (TJM DESIGN) Rotary Sef G7 Lock Mug Claw 25 5.0m Measure Tape
    Mulai

    Rp619.900

    Tajima (TJM DESIGN) Rotary Sef G7 Lock Mug Claw 25 5.0m Measure Tape
    Deskripsi:
    The comb is rolled! It is hard to break even if it hits! It can be attached and detached in any direction! The whole body is guarded with the rotating Sef comb elastic resin. Convex with thick tape and claws with magnets. Tape rigidity 1.5 times Normal tape. Rotating Sef that extends the measurable distance.*This product is conductive. Be careful of electric shock. *Be sure to wear gloves as the edges of the tape may cut your hands. *Product specifications are subject to change without notice. Please note. *With calibration certificate cannot be canceled. * Calibration certificate, traceability system diagram, and copy of calibration certificate from JCSS accredited company are attached.
    atribut:
    • Display: With Yong Go Go Pitch Display
    • End Hook: With protector to prevent nail jumping
    • Included Accessories: With strap, with fall protection belt holder, attachable belt size Width 60 mm or less/Thickness 5.5 mm or less
    • Material (Tape): SK85 (formerly SK5)
    • Tape: Rigid white tape
    • Tape Length (m): 5
    • Tape Width (mm): 25
    • Type of Scale: Both sides
  11. monotaro Automotive Fuse Breaker Mini, Low Profile (Sekering Otomotif)
    Mulai

    Rp61.900

    monotaro Automotive Fuse Breaker Mini, Low Profile (Sekering Otomotif)
    Deskripsi:
    For those who trouble blown fuse is necessities.
    atribut:
    • Available Voltage (V): DC12,24
  12. MURATEC-KDS Kds Rod
    Mulai

    Rp369.900

    MURATEC-KDS Kds Rod
    Deskripsi:
    Glass fiber tape measure for recorded photographs.
    atribut:
    • Tape Width (mm): 60
    • Material (Tape): Fiberglass
  13. Universal Abrasive Paper (Kertas Amplas)
    Mulai

    Rp149.900

  14. KDS Rod for Commentary ID Photo
    Rating:
    100% of 100
    (1)
    Mulai

    Rp429.900

  15. monotaro Spiral Tap (Mata Tap)
    Rating:
    90% of 100
    (6)
    Mulai

    Rp55.900

    monotaro Spiral Tap (Mata Tap)
    Deskripsi:
    Ideal for female threading of blind holes.
  16. Sakazume Electric Glass Tube Fuse
    34%
    Mulai

    Rp29.900

    Sakazume Electric Glass Tube Fuse
    Deskripsi:
    Φ6.35 x 30 glass tube fuse.
    atribut:
    • Type: Glass tube fuse
    • Size (mm): 6.35x30
  17. Insize Digital Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp3.499.900

    Insize Digital Thickness Gauge (Alat ukur ketebalan)
    Deskripsi:
    Digital Thickness Gauge> Ceramic spindle tip and anvil
  18. SHOWA Tightening Plug
    Mulai

    Rp9.900

    SHOWA Tightening Plug
    atribut:
    • Dimensions t (mm): M8x1.0
    • Dimension D (mm): Ø 4.1
    • Pipe Diameter (mm): Ø 4
    • Dimension HEX (mm): 8
    • Dimension L (mm): 12
  19. MERSEN Glass Fuse
    Mulai

    Rp119.900

    MERSEN Glass Fuse
    Deskripsi:
    These cartridge-style, fast-acting glass fuses open within seconds of being exposed to overloads and short circuits. They're commonly used in instrument panels, small appliance circuits, and automotive accessories. Also called fast-blow glass fuses, they are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges.
    atribut:
    • Body Material: Glass
    • Body Style: Cylindrical
    • Diameter (inch): 1/4
    • Element: Single
    • Fits Fuse Block Style: Nonrejection
    • Standards: CSA; UL
    • Visual Indication: Glass Fuse
  20. EWIG Fuse
    Mulai

    Rp5.900

    EWIG Fuse
    atribut:
    • Size (mm): 10x38
Daftar Harga universal Terbaru October 2026
PISCO Main Block Universal TaperRp119.900
BUSSMANN Glass FuseRp459.900
PISCO Main Block Outlet port Taper BanjoRp82.900
FUJI TERMINAL Glass Tube FuseRp36.900
Fuji Electric Low Voltage FuseRp45.900
INGCO Stop Kontak dengan Kabel (Power Socket/Power Outlet)Rp179.900
Non Brand Kraft Paper 80gsmRp449.900
Masakazu SleeveRp3.900
Senshin Digital Reading Measuring PoleRp5.499.900
Tajima (TJM DESIGN) Rotary Sef G7 Lock Mug Claw 25 5.0m Measure TapeRp619.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)