Beli unistrut di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KINDORF Strut ChannelDeskripsi:These strut channels have punched holes along the base at regular intervals that fit threaded rods and bolts. Threaded rods are used with hangers and clips to hang conduit. These strut channels support wiring, plumbing, and mechanical components in electrical and construction applications.atribut:
- UNSPSC: 39121202
- Finish: Electroplated
- Material: Steel
- Overall Width (inch): 1 1/2
- Strut Channel Style: Single
- SUPERSTRUT Strut ChannelDeskripsi:These strut channels have slots along the base at regular intervals for interconnections, fastening to walls, or bolting on accessories. They support wiring, plumbing, and mechanical components in electrical and construction applications.atribut:
- UNSPSC: 39121202
- Channel Type: Slotted
- Color: Silver
- Finish: Zinc-Plated
- Hole Size (inch): 9/16 x 1-1/8
- Hole Spacing (inch): 2 (Center to Center)
- Material: Steel
- Overall Length (ft): 20
- Overall Width (inch): 1 5/8
- Slot Length: 1 1/8
- Slot Spacing (inch): 2
- Slot Type: Slotted
- Slot Width (inch): 9/16
- Strut Channel Style: Single
- SUPERSTRUT End Cap & Cover for Strut ChannelDeskripsi:Channel covers create four-sided strut channel runs and hide conduit from view to give strut channel systems a neat, finished appearance. These covers slide under the open side of the strut channel and don’t require any tools for installation.atribut:
- UNSPSC: 39121701
- Color: Silver
- Finish: Galvanized
- For Strut Channel Size (inch): 1 5/8
- For use with: Strut Channel
- Material: Steel
- Overall Depth (inch): 1/2
- Overall Length (ft): 10
- Overall Width (inch): 1 7/16
- Series: 800
- Thickness (inch): 1/16
- Abba-Rack Premium Series Cable Tray (Vertical) for 42Uatribut:
- Size: 42U
- ZSI Strut Channel Tube & Pipe Clamps (Klem Pipa)Deskripsi:These strut clamps have a cushioned insert that dampens vibration in pipe or tubing lines. The cushioned insert has a split lining to snap onto the tube and can be rotated into position prior to clamping. The two-piece clamp fits under the lip of the strut channel and closes around the cushioned insert and tube where it is secured with a fastener.
- HSA Hex Bolt Nut White BMP Full Thread Set with Washer Plate (Baut Mur Hexagonal)atribut:
- Drat Type: Full Drat
- Finishing: Zinc Plated
- Grade: 4.6
- Material: Mild Steel
- TAPCO Utility Marking Post (Penanda Jalur Bawah Tanah)Deskripsi:Water utility marking posts identify the location of underground water lines to deter people from digging and potentially damaging them.atribut:
- UNSPSC: 55121731
- Installation Method: Anchor Tube
- Material: Thermoplastic Polymer
- Overall Height (inch): 66
- Post Diameter (inch): 3-1/2
- Post Top Style: Dome
- Panduit Metal Embossing Tapeatribut:
- Width (mm): 12.7
- Shinfuji Brazing Filler Rod with Fluxatribut:
- Length (mm): 300
- WESTWARD Brazing Alloy (Batang Las)Deskripsi:Low-fuming bronze brazing alloys create minimal fumes when they are heated. Sometimes called bronze rods, these alloys provide filler metal for joining cast iron to cast iron, cast iron to copper, cast iron to nickel, cast iron to stainless steel, cast iron to steel, copper to nickel, copper to stainless steel, copper to steel, nickel to nickel, nickel to stainless steel, nickel to steel, stainless steel to stainless steel, stainless steel to steel, and steel to steel.atribut:
- Standards: AWS A5.8
- UNSPSC: 23171502
- Alloy Type: Phos Copper
- Container Size (lbs): 1
- Finish/Coating: Bare
- For Joining: Brass to Brass; Brass to Copper; Copper to Copper
- Overall Diameter (inch): 1/8
- Overall Height (inch): 20
- Process: Brazing
- Traytek Tray Standard Type C Hotdip GalvanizeDeskripsi:A Cable Tray Section which has no range directionatribut:
- Finishing: Hotdip Galvanize
- Material: Hot Rolled Miled Steel Sneet (SPHC)
- Harris High Silver Brazing Alloy SAFETY-SILV 50N (Kawat Las Brazing)atribut:
- AWS Code (A5.8): BAg-24
- Size (mm): 1.6
- Solidus Temperature (°C): 660
- Liquidus Temperature (°C): 707
- Traytek Tray Economy Type U Electro GalvanizeDeskripsi:A Cable Tray Section which has no range directionatribut:
- Finishing: Electro Galvanize
- Traytek Tray Economy Type U Hotdip GalvanizeDeskripsi:A Cable Tray Section which has no range directionatribut:
- Finishing: Hotdip Galvanize
- Harris 0 Phos-Copper Brazing Alloy (Kawat Las Brazing)Deskripsi:This low cost alloy is suitable for most copper-to-copper or brass joints where close tolerance can be maintained.atribut:
- Size (mm): 1.27x318
- Solidus Temperature (°C): 710
- Liquidus Temperature (°C): 802
- SUPERIOR Copper Brazing Alloyatribut:
- Material: Copper:93%, Phosphorus:7%
- Length (mm): 500
- Melting point: 705degrees to 805degrees
- Specification: JIS standard BCup-2
- WESTWARD Gas Strutatribut:
- Product Type: Gas Strut
- Fits Brand: Westward
- For Use With Grainger Item Number: 2CZX3; 2CZX6; 2CZX7; 2CZX8
Daftar Harga unistrut Terbaru October 2026
| KINDORF Strut Channel | Rp1.299.900 |
| SUPERSTRUT Strut Channel | Rp3.699.900 |
| SUPERSTRUT End Cap & Cover for Strut Channel | Rp1.199.900 |
| Abba-Rack Premium Series Cable Tray (Vertical) for 42U | Rp339.900 |
| ZSI Strut Channel Tube & Pipe Clamps (Klem Pipa) | Rp469.900 |
| HSA Hex Bolt Nut White BMP Full Thread Set with Washer Plate (Baut Mur Hexagonal) | Rp18.900 |
| TAPCO Utility Marking Post (Penanda Jalur Bawah Tanah) | Rp1.399.900 |
| Panduit Metal Embossing Tape | Rp2.699.900 |
| Shinfuji Brazing Filler Rod with Flux | Rp67.900 |
| WESTWARD Brazing Alloy (Batang Las) | Rp1.599.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






















































































































































%20for%2042U/muP103758822-1.jpg)
/5jP109443199-1.jpg)
/efP105670519-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Printer%20Label%2C%20Aksesoris/Material%20Stiker%20Rambu%20Keselamatan/TAPCO%20Utility%20Marking%20Post%20(Penanda%20Jalur%20Bawah%20Tanah)/ggP109455592-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Las%20Asetilin/Shinfuji%20Brazing%20Filler%20Rod%20with%20Flux/P102002957-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Tembaga/WESTWARD%20Brazing%20Alloy%20(Batang%20Las)/reP107715986-1.jpg)
/edP103852517-2.jpg)

%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Tembaga/Harris%20High%20Silver%20Brazing%20Alloy%20SAFETY-SILV%2050N%20(Kawat%20Las%20Brazing)/nwP106948860-1.jpg)


%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Tembaga/Harris%200%20Phos-Copper%20Brazing%20Alloy%20(Kawat%20Las%20Brazing)/62P105717218-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Las%20Asetilin/SUPERIOR%20Copper%20Brazing%20Alloy/P102004104-2.jpg)


/9nP105781347-12.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)