TAPCO Utility Marking Post (Penanda Jalur Bawah Tanah)

Sebelum PPN:
Rp1.399.900 - Rp1.599.900
Spesifikasi
UNSPSC55121731
Installation MethodAnchor Tube
MaterialThermoplastic Polymer
Overall Height (inch)66
Post Diameter (inch)3-1/2
Post Top StyleDome

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Water utility marking posts identify the location of underground water lines to deter people from digging and potentially damaging them.
Feature
Utility Dome Marker Installation Method Anchor Tube Material Thermoplastic Polymer Post Color Blue Post Diameter 3 1/2 in Post Height 66 in Post Top Color Blue Post Top Style Dome Preprinted Text Caution Water Pipeline Before Digging Call in811 in Utility Type Water

Ulasan Produk

Tidak ada ulasan