Beli uchida ac di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FRIEDRICH Window Air Conditioner (AC / Pendingin Udara)
    Mulai

    Rp349.900

    FRIEDRICH Window Air Conditioner (AC / Pendingin Udara)
    Deskripsi:
    These window air conditioners are made for commercial-grade applications with components that withstand more demanding environments. They're commonly used for cooling offices, retail stores, multifamily buildings, barracks, and dorms. Units with remote capability can be managed via Wi-Fi to allow centralized control of settings for one or more units.
  2. FRIGIDAIRE Window Air Conditioner (AC / Pendingin Udara)
    Mulai

    Rp11.999.900

    FRIGIDAIRE Window Air Conditioner (AC / Pendingin Udara)
    Deskripsi:
    These window air conditioners are made of residential-grade materials and have a decorative front grille that blends in with home interiors. They're typically used to cool rooms in houses and apartments. Units with a timer can be programmed to set cooling times for managing energy usage.
    atribut:
    • UNSPSC: 40101701
    • Air Flow Direction: 4 Way
    • Chassis Type: Fixed
    • Color: White
    • Control Type: Electronic
    • Duty Rating: Residential Grade
    • Heating Method: Cooling Only
    • Operation Mode - HVAC: Cooling Only
    • Plug Configuration: LCDI, 5-15P
    • Power Cord Length (ft): 6
    • Programming Capability (hour): 24 On/Off Timer
    • Remote Control Functions: Full Function
    • Seacoast Corrosion Protection: None
    • Voltage (V AC): 115
  3. FRIEDRICH Through-the-Wall Air Conditioner (AC / Pendingin Udara)
    Mulai

    Rp30.999.900

    FRIEDRICH Through-the-Wall Air Conditioner (AC / Pendingin Udara)
    Deskripsi:
    These through-the-wall air conditioners are made for commercial-grade applications with components that withstand more demanding environments. They're commonly used for cooling offices, retail stores, multifamily buildings, barracks, and dorms. Units with remote capability can be managed via Wi-Fi to allow centralized control of settings for one or more units.
    atribut:
    • UNSPSC: 40101701
    • Air Flow Direction: 8 Way
    • Chassis Type: Slide Out
    • Control Type: Electronic
    • Frequency (Hz): 60
    • Includes: Air Filter; Remote Control
    • Mounting Sleeve Included: No
    • Number of Speeds: 3
    • Power Cord Length (ft): 6
    • Refrigerant Type: R-410A
    • Remote Control Functions: On/Off and Temp. Control
    • Smart Connectivity: Full Function Control
    • Standards: UL Listed
  4. FRIEDRICH Single-Zone Ductless Mini-Split Air Conditioner System (AC)
    Mulai

    Rp56.999.900

    FRIEDRICH Single-Zone Ductless Mini-Split Air Conditioner System (AC)
    Deskripsi:
    These single-zone mini-split systems include either a wall-mount air handler or a condenser with a wall-mount air handler for standard installations. The air handler fastens to a wall (typically near the ceiling) to blow cooled or heated air into a single room or area. Compared to ceiling-mount systems, these wall-mount mini splits are typically easier to reach for installation, cleaning, and maintenance.
    atribut:
    • UNSPSC: 40101701
    • Air Flow (CFM): 247/323/382/424
    • Amps (A): 2.9
    • Compressor Type: Rotary/Inverter
    • Control Type: Electronic
    • Control Voltage (VDC): 12
    • Cooling Capacity (BtuH): 9000
    • Dehumidification Rate (pt/hour): 1.9
    • EER: 13.7
    • For use with: FPHFW09A3B; FPHSR09A3A
    • Frequency (Hz): 60
    • HSPF (BTU/Wh): 10.7
    • Heater Power (W): 720
    • Heating Capacity - Heat Pump (BtuH): 10500
    • Heating Method: Heat Pump
    • Indoor Head Depth (inch): 8-1/2
    • Indoor Head Height (inch): 11-1/8
    • Indoor Head Mounting: Wall-Mount
    • Indoor Head Width (inch): 33-7/8
    • Indoor Sound Level (dBA): 39/32/29/26
    • Liquid Line Size (inch): 1/4
    • Max. Time Delay Fuse Amps (A): 15
    • Maximum Line Length Total System (ft): 50
    • Maximum Vertical Line Length (ft): 33
    • Min-Max Line Length Single Run (ft): 50
    • Number Of Indoor Units Supported: 1
    • Number of Speeds: 4
    • Operation Mode - HVAC: Cooling/Heating
    • Outdoor Depth (inch): 9-1/2
    • Outdoor Height (inch): 19
    • Outdoor Sound Level (dB): 53
    • Outdoor Width (inch): 28-1/8
    • Phase: 1
    • Programming Capability: Daily Schedules
    • Refrigerant Precharge (oz): 25
    • Refrigerant Type: R-410A
    • Remote Control Functions: Full Function
    • Requires: Power and Communication Cable; Refrigerant Line Set for New Installation
    • SEER: 22.5
    • Seacoast Corrosion Protection: Front and Rear Coil
    • Smart Connectivity: WiFi Control
    • Standards: AHRI; ETL
    • Suction Line Size (inch): 3/8
    • Voltage (V AC): 208/230
  5. FRIEDRICH Dehumidifier Portabel
    Mulai

    Rp15.999.900

    FRIEDRICH Dehumidifier Portabel
    atribut:
    • UNSPSC: 31160000
    • Auto-Restart: Yes
    • Bluetooth Enabled: No
    • Bucket Capacity (pt): 16.2
    • Control Features: Relative Humidity Level; Temperature
    • Control Modes: Defrost
    • Control Type: Touch Screen
    • Defrost Type: Automatic
    • Dehumidification Method: R32 Refrigerant
    • Drain Hose Length (ft): 16.75
    • Drain Hose Pump Direction: Horizontal and Vertical
    • Drain Hose Storage: Front Panel Pocket
    • Drain/Pump Options: Built-In Drain Pump
    • Energy Star Certified: Yes
    • Filters Out: Dust
    • Frequency (Hz): 60
    • Hour Meter: No
    • Housing Material: Metal
    • Includes Ionization: No
    • NEMA Plug Rating: 5-15P
    • Number of Speeds: 2
    • Operating Humidity Range (%): 30 to 90
    • Operating Temperature Range (°F): 41 to 90
    • Overall Depth (inch): 12
    • Overall Height (inch): 23-1/4
    • Overall Width (inch): 15
    • Power Cord Length (ft): 6
    • Refrigerant Type: R-32
    • Series: UNI-FIT
    • Standards: cULus Listed
    • Voltage (V): 115
    • Wi-Fi Compatible: No
  6. KANETEC Blok Magnet Tipe Persegi (Tipe KYA) (Dudukan Magnet Kotak)
    Mulai

    Rp27.999.900

    KANETEC Blok Magnet Tipe Persegi (Tipe KYA) (Dudukan Magnet Kotak)
    atribut:
    • Adsorption surface: Upper Surface (V surface) /Both side surfaces
  7. ALDO Thermometer Lurus
    Mulai

    Rp329.900

    ALDO Thermometer Lurus
    atribut:
    • Dimensions (inchxmm): 4x150
    • BSPT (inch): 1/2
  8. MUTU Sink Kitchen (Wastafel)
    Mulai

    Rp2.999.900

    MUTU Sink Kitchen (Wastafel)
    Deskripsi:
    Horekamall menjual tempat mencuci piring 1 bak. Jika Anda sedang berbelanja perlatan untuk kafetaria atau restoran KCS-6H ini adalah produk yang tepat untuk Anda memulai. Entah Anda sedang membersihkan panci, wajan atau mencuci tangan dan alat makan Anda, produk ini akan berguna setiap hari.Spesifikasi :Material SS201Round tubeBowl size : 400 x 450 x 250 mmThicness : 0,8 mmAdjustable feetDimensi : 600 x 600 x 850 mm
  9. KANETEC Square-Type Magnetic Block (Kya Type) (Magnet Blok)
    Mulai

    Rp17.999.900

    KANETEC Square-Type Magnetic Block (Kya Type) (Magnet Blok)
    Deskripsi:
    -The handle can be both fixed and removed.-Supports super grade precision finishing.-Drip-proof and oil resistant construction.-Holding tools such as scribing/light processing.-Three-dimensional measuring Instrument and holding tools for various measurement and measurement systems.
    atribut:
    • Adhesion Strength Conventional V Groove: 200N
    • Dimensions: 100x100x100mm
    • Adhesion Strength New V Groove: 120N
    • Purpose of Use: Holding tools such as scribing/light processing. Three-dimensional measuring Instrument and holding tools for various measurement and measurement systems.
  10. Visero Dinamo Kipas
    Mulai

    Rp90.900

    Visero Dinamo Kipas
    Deskripsi:
    Dapat digunakan untuk kipas angin jenis box fan/kipas kotak.
  11. Diamondfair Susu UHT Full Cream
    Rating:
    100% of 100
    (4)
    Mulai

    Rp5.900

    Diamondfair Susu UHT Full Cream
    Deskripsi:
    Diamond Susu UHT Full Cream terbuat dari susu segar, tanpa pengawet. Diproses menggunakan teknologi UHT (Ultra High Termperature) dan dikemas dengan kemasan aseptic. Diamoni Susu UHT Full Cream ini mengandung vitamin lengkap. Tersedia dalam 2 pilihan ukuran, 200ml dan 100 ml.
  12. REIWA Window Air Conditioner (AC / Pendingin Udara)
    Mulai

    Rp2.999.900

    REIWA Window Air Conditioner (AC / Pendingin Udara)
    Deskripsi:
    AC Jendela yang sangat mudah dipasang dangan fitur yang tidak jauh beda dengan AC convensional
    atribut:
    • Cooling Capacity (BTU): 5000
    • Power Supply (V/Hz): 220/50, 1P
    • Refrigerant: R32
    • Dimensions (WxDxH) (mm): 406x332x305
    • Capacity (PK): 1/2
    • Rated Input Power (W): 370
  13. Muraki Mirco Air Grinder
    Mulai

    Rp7.299.900

    Muraki Mirco Air Grinder
    Deskripsi:
    GEM Air Grinders offer excellent torque performance, come with a grip-friendly, light body, and as a result help significantly to enhance the efficiency of deburring, chamfering, finishing, etc.Available with straight or angled bodies (90 degrees and 120 degrees). A broad range of options is available including chucking widths of 2.34 mm, 3 mm, and 6 mm, VAR fixed 30-cup tool, and paper discs, etc., to suit the model and meet customer needs.Energy-saving, environmentally-friendly models are also available, with air consumption reduced by 40 percent while maintaining torque.
    atribut:
    • Air Supply Pressure: 0,4 to 0,7 Mpa
  14. SAFT Lithium Battery (Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

    SAFT Lithium Battery (Baterai)
    atribut:
    • Voltage (V): 3.6
  15. FRIEDRICH Ductless Mini-Split Air Conditioner Accessories (Remote AC)
    Mulai

    Rp7.599.900

    FRIEDRICH Ductless Mini-Split Air Conditioner Accessories (Remote AC)
    Deskripsi:
    These accessories are made for Friedrich ductless mini-split air conditioners to ensure compatibility and proper function.
    atribut:
    • UNSPSC: 40101701
  16. Omega Air Electronic Condensate Drain (Katup Pembuang Otomatis)
    Mulai

    Rp21.999.900

    Omega Air Electronic Condensate Drain (Katup Pembuang Otomatis)
    Deskripsi:
    Electronic condensate drains EMD series is designed for fully automatic discharging of condensate or any other non-aggressive fluid from compressed air system. The units can be installed as external drain on any application specified. Condensate accumulates in the collecting reservoir. When the level is high enough condensate is being discharged from the system without any air losses. Fluid level is detected by precise capacitive level sensor. Special self-cleaning direct acting valve assures reliable operation. Electronic condensate drains - EMD series is also equipped with operation alarm, led indicator, test button and internal strainer. Version with Service Network for diagnostics parameter setting and alarm output is also available.
    atribut:
    • Operating pressure: 16
    • Operating Temperature Range (°C): 1.5-65
    • Drain Capacity (L/hour): 75
    • Inlet Connection (NPT Option): G 1/2\"
    • Outlet Connection (NPT Option): Push conn. for tube o8
    • Dimension LxWxH (mm): 161x97x162
    • Medium: Condensate (air, water, oil)
    • Protection Class: IP54
  17. Euromex Microscope Trionocular Stereo Zoom (Mikroskop Stereo)
    Mulai

    Rp26.999.900

    Euromex Microscope Trionocular Stereo Zoom (Mikroskop Stereo)
    Deskripsi:
    These stereo (zoom) microscopes are especially developed for laboratory applications, education and are greatly appreciated by biologists, entomologists and geologists. Equipped with either a parfocal zoom system with 1:6.4 zoom ratio or a double magnification revolver both with LED illumination, the StereoBlue range guarantees crisp, high resolution images.
    atribut:
    • Zoom: 0.7-4.5x Objectives
  18. Non Brand Office Container
    Mulai

    Rp68.999.900

    Non Brand Office Container
    Deskripsi:
    Kantor dari kontainer menawarkan beberapa fungsi yang beragam dan dapat disesuaikan sesuai kebutuhan proyek. Berikut beberapa fungsi office container, seperti: - Ruang Kantor LapanganOffice container menjadi solusi bangunan kantor lapangan di area konstruksi, pertambangan, lapangan, pabrik, serta industri di lokasi terpencil. Dengan desain yang fleksibel dan mudah dipindahkan, office container mampu menyediakan ruang kerja yang nyaman dan aman bagi para pekerja, lengkap dengan fasilitas dasar seperti listrik, pendingin udara, dan meja kerja- WorkshopBeberapa jenis kontainer kantor dapat dimodifikasi untuk berfungsi sebagai workshop atau bengkel dengan peralatan yang lengkap. Modifikasi ini mencakup penambahan rak penyimpanan, meja kerja khusus, serta instalasi listrik dan pencahayaan yang memadai.- Ruang IstirahatDalam beberapa kasus, unit kantor kontainer dapat digunakan sebagai ruang istirahat bagi pekerja di lokasi proyek. Fasilitas ini biasanya dilengkapi dengan tempat duduk, pendingin udara, serta pantry kecil untuk menyediakan kenyamanan bagi pekerja selama jam istirahat. Ruang istirahat ini penting untuk mendukung kesejahteraan dan produktivitas pekerja.- Tempat PenyimpananOffice container juga dapat dimanfaatkan sebagai tempat penyimpanan alat dan bahan yang dibutuhkan di lokasi proyek. Struktur yang kokoh dapat melindungi barang dari cuaca ekstrem dan potensi pencurian. Unit penyimpanan dapat dilengkapi dengan sistem keamanan tambahan seperti kunci ganda dan kamera pengawas untuk meningkatkan keamanan barang berharga.- Ruang MeetingKontainer untuk kantor dapat dilengkapi dengan fasilitas ruang meeting sementara di lapangan. Ruangan ini memudahkan tim proyek untuk berdiskusi dan merencanakan pekerjaan tanpa harus kembali ke kantor utama. Dengan tambahan meja konferensi, proyektor, dan koneksi internet, ruang meeting dalam office container dapat menjadi pusat koordinasi yang efisien di lokasi proyek.
    atribut:
    • Length (m): 6 (28ft)
    • Width (m): 2.4 (8ft)
    • Height (m): 2.6 (8ft 6inch)
  19. Technocast Castable Refractory Cement (Semen Cor Tahan Api)
    Mulai

    Rp399.900

    Technocast Castable Refractory Cement (Semen Cor Tahan Api)
    Deskripsi:
    Technocast Castable TNC-16 adalah jenis material refractory dengan kategori Monolithic jenis Castable C-16, yaitu material refractory yang belum terbentuk dan dalam pemakaiannya perlu dilakukan proses pembentukan atau pencampuran bahan lain seperti air bersih terlebih dahulu. Castable jenis ini merupakan jenis semen cor tahan api yang digunakan untuk pemasangan pada Boiler Furnaces, Industrial Furnaces, Incinerators, maupun keperluan pekerjaan cor tungku tahan api lainnya.Semen Cor Tahan Api C-16/Castable Technocast TNC-16 atau biasa disebut Castable C-16 ini pemasangannya dengan sistem Formwork/By Casting. Jadi harus dibuatkan formwork/casting dengan menggunakan kayu/besi yang disesuaikan dengan kondisi pekerjaan. Disarankan untuk melakukan proses Curing Time atau pengeringan suhu ruangan minimal 24 jam sebelum castable hasil pemasangan terkena suhu panas. Proses ini bertujuan menghilangkan kadar air dalam cor agar castable kering dengan sempurna dan menghindari keretakan saat terkena suhu api.Untuk memperkuat fisik pengecoran sebaiknya ditambahkan Steel Anchor pada bidang yang di cor untuk menambah kekuatan fisik castable agar hasil pengecoran lebih tahan lama.Penggunaan Castable C-16 / Technocast TNC-16-Pasang Refractory Boiler-Repair Refractory Boiler-Pengecoran Castable Furnace dan Incinerator-Pengecoran di Tungku Pembakaran Umum-Pekerjaan Pengecoran Castable Lainnya Dengan Ketahanan Suhu 1400°CMetode Pasang Castable TNC-16Technocast Castable TNC-16 pemasangan menggunakan metode Forming/By Casting & Pouring (Cor tuang). Jika pengecoran baru harus dibuatkan formwork atau casting dahulu dengan menggunakan kayu/besi disesuaikan dengan kondisi pekerjaan. Air yang digunakan untuk mencampur harus air bersih dan tidak tercemar/kotor dengan PH normal 7,5 dan tidak boleh kurang dari 5 (terlalu asam). Jumlah persentase air yang digunakan harus sesuai anjuran manufaktur yaitu maksimal 18% dari berat castable atau 4,5 Liter air untuk 1 sak (25 Kg).Saat pengecoran sebaiknya dilakukan vibrasi dengan alat vibrator elektrik untuk membantu meratakan adonan castable agar lebih padat dan merata. Waktu mengaduk campuran castable ± 4 menit jika menggunakan mesin mixer khusus, tidak disarankan terlalu lama mengaduk karena bisa beresiko castable mulai proses setting (mengeras). Jenis Castable ini lebih praktis sehingga dapat diaduk menggunakan mesin mixer atau peralatan manual sesuai kebutuhan dilapangan. Untuk memperkuat konstruksi pengecoran, sebaiknya diberikan Steel Anchor dengan bahan stainless steel pada cor.Disarankan untuk melakukan proses Curing Time atau pengeringan suhu ruangan minimal 24 jam setelah pemasangan, sebelum Castable TNC-16 terkena suhu panas. Proses curing time ini bertujuan untuk membentuk proses setting hidraulic atau pengeresan alami saat castable dicampur dengan air. Agar konstruksi castable lebih keras dan kuat maksimal dapat dilakukan pemanasan (Dry Out) dengan tujuan menghilangkan kadar air yang tertinggal dalam cor agar castable kering dengan sempurna dan menghindari keretakan saat terkena suhu api yang tinggi
Daftar Harga uchida ac Terbaru October 2026
FRIEDRICH Window Air Conditioner (AC / Pendingin Udara)Rp349.900
FRIGIDAIRE Window Air Conditioner (AC / Pendingin Udara)Rp11.999.900
FRIEDRICH Through-the-Wall Air Conditioner (AC / Pendingin Udara)Rp30.999.900
FRIEDRICH Single-Zone Ductless Mini-Split Air Conditioner System (AC)Rp56.999.900
FRIEDRICH Dehumidifier PortabelRp15.999.900
KANETEC Blok Magnet Tipe Persegi (Tipe KYA) (Dudukan Magnet Kotak)Rp27.999.900
ALDO Thermometer LurusRp329.900
MUTU Sink Kitchen (Wastafel)Rp2.999.900
KANETEC Square-Type Magnetic Block (Kya Type) (Magnet Blok)Rp17.999.900
FRIEDRICH HVAC & Refrigeration PartsRp859.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)