Beli ucfl 205 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NTN Diamond Flange Type Oil-Free Typeatribut:
- Grease Nipple: No grease nipple
- Shape: Diamond flange unit
- FYH UCFL Flange Shape (Cylindrical Hole)atribut:
- Shape: Horizontal flange type
- FYH UCFLX Flange Shape (Cylindrical Hole)atribut:
- Shape: Horizontal flange type
- SKF E/C3 Type Spherical Roller BearingsDeskripsi:Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.atribut:
- Bore Type: Cylindrical
- Cage: Sheet metal
- Locating Feature, Bearing Outer Ring: Without
- Lubricant: None
- Number of Rows: 2
- Radial Internal Clearance: C3
- Relubrication Feature: With
- SKF Performance Class: SKF Explorer
- Sealing: Without
- Tolerance Class for Dimensions: Normal
- Tolerance Class for Run-out: P5
- FYH Pillow Block Bearing UCP SeriesDeskripsi:FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
- FYH UCFL Flange Flange Shape (Cylindrical Hole, with Cover)atribut:
- Shape: Horizontal flange type
- Compatible Grease Nipple: 201 to 210 X 05 to X 09 305 to 308: A - 1/4 - 28 UNF, 211 to 218 X 10 309 to 328: A - PT 1/8
- FYH Rhomb Flange Type Unitatribut:
- Shape: Diamond flange unit
- Cover: None
- Shaft hole type: Cylindrical hole (with set screw)
- NTN Diamond Flange Unit Oil Supply Typeatribut:
- Shape: Diamond flange unit
- NTN Bearing Unit Diamond Flange Type Unitatribut:
- Shape: Diamond flange unit
- Devcon Stainless Steel PuttyDeskripsi:Stainless steel-filled epoxy putty for patching, repairing and rebuilding stainless steel food processing equipment.atribut:
- Adhesive Tensile Shear (Psi): 2385
- Coefficient of Thermal Expansion: 34 [(in.)/(in). x °F)] x 10(-6)
- Color: Dark Grey
- Compresive Strength (Psi): 8400
- Coverage/lb: 50 sq.in./lb. @ 1/4inch
- Cured Hardness: 85D
- Cured Shrinkage: 0.0010 in./in.
- Dielectric Constant: 75
- Dielectric Strength: 30 volts/mil
- Flexural Strength (Psi): 5280
- Functional Cure (hour): 16
- Mix Ratio by Volume: 3.75:1
- Mix Ratio by Weight: 11:1
- Mixed Viscosity: Putty
- Modulus of Elasticity: 8.0psi x 10(5)
- Recoating Time (hour): 2-4
- Solids by Volume: 100
- Specific Volume: 12.4 in.(3)/lb.
- Pot Life (minute): 58 @75F
- Specific Gravity (g/cc): 2.5
- monotaro Jaring ParanetDeskripsi:Produk ini juga sering disebut dengan Paranetatribut:
- Color: black
- Light blocking ratio (%): About 80
- Material: Polyethylene (PE)
- Type: Russell
- Width (m): 2
- SKF Pillow Block Ball BearingDeskripsi:Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.atribut:
- Fastening Bolt Hole Type: Plain
- Number of Bolt Holes for Fasteners: 2
- Rubber Seating Ring: Without
- SKF Single Row Deep Groove Ball BearingsDeskripsi:Single row deep groove ball bearings are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.atribut:
- Bearing Material: Bearing Steel
- Number of Rows: Single Row
- Bore Type: Cylindric
- Cage: Sheet Metal
- Radial Internal Clearance: CN
- FYH UFL Small, Lightweight Chisel Flange Typeatribut:
- Shaft Hole Classification: Cylindrical hole type (with set screw)
- Material: High carbon chromium bearing steel
- Shape: Horizontal flange type
Daftar Harga ucfl 205 Terbaru December 2025
| FYH Insert Bearing UCFL Series | Rp119.900 |
| NTN Diamond Flange Type Oil-Free Type | Rp319.900 |
| FYH UCFL Flange Shape (Cylindrical Hole) | Rp129.900 |
| NKN UCFL Type Pillow Block Bearing | Rp46.000 |
| FYH UCFLX Flange Shape (Cylindrical Hole) | Rp249.900 |
| SKF E/C3 Type Spherical Roller Bearings | Rp779.900 |
| FYH Pillow Block Bearing UCP Series | Rp129.900 |
| FYH UCFL Flange Flange Shape (Cylindrical Hole, with Cover) | Rp199.900 |
| FYH Rhomb Flange Type Unit | Rp129.900 |
| ASB Pillow Block Bearing | Rp30.000 |
Data diperbarui pada 08/12/2025 (Harga belum termasuk PPN)





















































































































































/2pP102821097-2.jpg)

/g6P102822582-2.jpg)


/P102822591-1.jpg)



/NTN%20Bearing%20Unit/hjP102399631-3.jpg)


%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Dempul%2C%20Semen/Mortar%2FPlester/Devcon%20Stainless%20Steel%20Putty/rmP105606994-2.jpg)