Phoenix Contact Contactor Marker - Zack Marker Strip

Sebelum PPN:
Rp80.900
Spesifikasi
Product TypeLabeled device marker
Width (mm)8
Mounting TypeSnap into flat marker groove
Flammability Rating According To Ul 94V2
Length (mm)20
ComponentsFree from silicone and halogen
MaterialPA
Typehigh

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Contactor marker - zack marker strip, can be ordered: Strip, white, labeled according to customer specifications, mounting type: snap into flat marker groove, for terminal block width: 20 mm, lettering field size: 20 x 8 mm

Ulasan Produk

Tidak ada ulasan

Halaman Terkait