Beli ucf 208 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FYH UCF Square Flange Type (Cylindrical Hole)
    Mulai

    Rp249.900

    FYH UCF Square Flange Type (Cylindrical Hole)
    atribut:
    • Shape: Square flange type
  2. FYH Square Flange Type Unit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    FYH Square Flange Type Unit
    atribut:
    • Shaft Hole Classification: Cylindrical hole (with set screw)
    • Cover: None
    • Shape: Square flange type unit
  3. FYH UCFX Square Flange Type (Cylindrical Hole)
    Mulai

    Rp269.900

    FYH UCFX Square Flange Type (Cylindrical Hole)
    atribut:
    • Shape: Square flange type
  4. FYH Square Flange Type Unit
    Mulai

    Rp419.900

    FYH Square Flange Type Unit
    atribut:
    • Shaft Hole Classification: Cylindrical hole (with set screw)
  5. FYH UCF Square Flange Type (Cylindrical Hole, with Cover)
    Mulai

    Rp1.099.900

    FYH UCF Square Flange Type (Cylindrical Hole, with Cover)
    atribut:
    • Dimension J: 130mm
    • Compatible Grease Nipple: 201 to 210 X 05 to X 09 305 to 308: A - 1/4 - 28 UNF, 211 to 218 X 10 to X 20 309 to 328: A - PT 1/8
    • Dimension A1: 18mm
    • Dimension L: 162mm
    • Shape: Square flange type
    • Type: (Bearing box) Oil-free type With cast iron cover (through type), (bearing) Standard type
    • Dimension A (mm): 43
    • Dimension AO: 58.4mm
    • Dimension B: 55.6mm
    • Dimension N: 19mm
    • Form: UCF-CE4
    • Shaft Diameter d: Ø 55mm
  6. FYH UCF Square Flange Type (Cylindrical Hole, with Cover)
    Mulai

    Rp579.900

    FYH UCF Square Flange Type (Cylindrical Hole, with Cover)
    Deskripsi:
    FYH UCF Square Flange Type memiliki shaft size 12-140 mm berkualitas ,kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
  7. NTN Square Flanged Units Cast Housing Set Screw Type
    Mulai

    Rp259.900

    NTN Square Flanged Units Cast Housing Set Screw Type
    atribut:
    • Shape: Square flange unit
  8. DUPUY Three-Phase Industrial Vacuum Cleaner
    Mulai

    Rp99.999.900

    DUPUY Three-Phase Industrial Vacuum Cleaner
    atribut:
    • Voltage (volt): 400
    • Suction inlet (mm): 80
    • Dimmension (cm): 58x60x155H
    • Filter Surface Area (cm²): 20000
    • Tank Capacity (L) : 60
  9. SKF Square Flanged Ball Bearing Tipe FY TF
    Mulai

    Rp259.900

    SKF Square Flanged Ball Bearing Tipe FY TF
    Deskripsi:
    These square flanged ball bearing units are compliant with ISO standards. They consist of an insert bearing, with an extended inner ring and set screw locking, and are suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
    atribut:
    • Bearing Material: Bearing steel
    • Bore Type: Cylindrical
    • Coating: Without
    • Fastening Bolt Hole Type: Plain
    • Flanged Housing Type: Square
    • Grease Fitting: With
    • Housing Type: Flanged
    • Lubricant: Grease
    • Material, Housing: Cast iron
    • Number of Bolt Holes for Fasteners: 4
    • Relubrication Hole: With
    • Retaining Feature, Inner Ring: Set screws
    • Rubber Seating Ring: Without
    • Sealing Type: Contact, standard
    • Sealing, Bearing: Seal and flinger on both sides
  10. Mitsuboshi Narrow V-Belt SPA Series
    Mulai

    Rp38.900

    Mitsuboshi Narrow V-Belt SPA Series
    atribut:
    • Top Width (mm): 12.7
    • Angle (°): 38
  11. Cyber Power Datacenter UPS System 3 Phase HSTP Series (Unit Only)
    Mulai

    Rp80.999.900

    Cyber Power Datacenter UPS System 3 Phase HSTP Series (Unit Only)
    atribut:
    • Outlet Type: Hardwire Terminal Block x 1
    • Certifications: CE, IEC62040-1, IEC62040-2
    • Storage Temperature (°C): -40 to 70
    • Operating Temperature (°C): 0 to 40
    • Phase: Three Phase Tower UPS
  12. NTN Bearing Unit
    Mulai

    Rp21.900

  13. Mitsuboshi V Belt A-Type
    Mulai

    Rp22.900

    Mitsuboshi V Belt A-Type
    Deskripsi:
    Mitsuboshi memiliki range produk V Belt A-Type yang lengkap dengan panjang 508-2515 inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik
    atribut:
    • Finishing Material: Synthetic Rubber
  14. BANDO Belt Green Seal A Type (Van Belt)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp24.900

    BANDO Belt Green Seal A Type (Van Belt)
    Deskripsi:
    BANDO memiliki range produk Belt Green Seal Type A yang lengkap dengan panjang Effective Pitch 17-149inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnya
    atribut:
    • Material: Rubber
    • Angle (°): 40
    • Min Diameter Pulley (mm): 75
  15. FYH Pillow Block Bearing UCP Series
    69%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    FYH Pillow Block Bearing UCP Series
    Deskripsi:
    FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
  16. TONE Hex Key T Handle (Kunci L)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp229.900

    TONE Hex Key T Handle (Kunci L)
    Deskripsi:
    Loosening and tightening of a bolt with a hexagon bolt .
    atribut:
    • Shape: T type (point-angle type)
Daftar Harga ucf 208 Terbaru March 2026
FYH UCF Square Flange Type (Cylindrical Hole)Rp249.900
FYH Square Flange Type UnitRp129.900
NKN UCF Type Pillow Block BearingRp45.900
FYH UCFX Square Flange Type (Cylindrical Hole)Rp269.900
FYH Square Flange Type UnitRp419.900
FYH UCF Square Flange Type (Cylindrical Hole, with Cover)Rp1.099.900
FYH UCF Square Flange Type (Cylindrical Hole, with Cover)Rp579.900
ASB Four Bolt FlangesRp86.900
NTN Square Flanged Units Cast Housing Set Screw TypeRp259.900
DUPUY Three-Phase Industrial Vacuum CleanerRp99.999.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)