Beli u bolt di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro.id U Bolt + 2 mur
    Rating:
    100% of 100
    (2)
    Mulai

    Rp26.900

  2. TRUSCO SGP Tube U Bolt Stainless (Baut U)
    36%
    Mulai

    Rp95.900

    TRUSCO SGP Tube U Bolt Stainless (Baut U)
    Deskripsi:
    Trusco U Bolt memiliki diameter hingga 114,3 mm cocok digunakan untuk aplikasi perpipaan baik secara horizontal dan vertikal
    atribut:
    • Compatible Pipe Diameter: 114.30mm
    • P: 126mm
    • S: 30mm
    • H: 145mm
    • E: 8.3mm
    • D: W3/8mm
    • Material: Stainless Steel (SUS304)
    • Nominal Diameter A: 100mm
  3. Non Brand U Bolt
    Mulai

    Rp149.900

    Non Brand U Bolt
    atribut:
    • Size (inch): 1/2
    • Compatible for: 5inch (125mm)
    • Material: SS 304
  4. Osaka Spirit U Bolt (Iron/Unichrome)
    Mulai

    Rp3.900

    Osaka Spirit U Bolt (Iron/Unichrome)
    atribut:
    • Suitable Pipe Diameter (mm): 17.3
    • Suitable Pipe Nominal Size: 10A (3/8)
    • Thread Size d: M6
    • Dimensions k (mm): 36
    • Dimension B (mm): 25
    • Thread Type: Metric coarse
    • Dimension S (mm): 25
    • Material: Iron
    • Nominal Size: 10A(3/8)
    • Screw Length (mm): 25
    • Surface Treatment: Unichrome plating
    • Threads (mm): 1
  5. Fort U-Bolt Clamp Cable
    Mulai

    Rp94.900

    Fort U-Bolt Clamp Cable
    atribut:
    • Material: Copper & Brass
  6. RS PRO Round U-Bolt Bright Zinc Plated Steel (Baut U Bulat)
    Mulai

    Rp489.900

    RS PRO Round U-Bolt Bright Zinc Plated Steel (Baut U Bulat)
    Deskripsi:
    SUPPLIED_WITH : Nuts and Bolts
    atribut:
    • Finish: Bright Zinc Plated
    • Head Shape: Round
    • Material: Steel
  7. Bakrie Pipe Black Steel Pipe SCH 40 S53
    Mulai

    Rp289.900

    Bakrie Pipe Black Steel Pipe SCH 40 S53
    Deskripsi:
    Pipa baja yang umumnya digunakan untuk aplikasi mekanik dan bertekanan seperti untuk saluran uap, gas dan udara.
    atribut:
    • ASTM A-53: Grade B
    • Carbon: 0.3
    • Manganese: 1.2
    • Minimum Tensile Strength (MPa): 415
    • Minimum Tensile Strength (psi): 60000
    • Minimum Yield Strength (MPa): 240
    • Minimum Yield Strength (psi): 35000
    • Phosphorus: 0.05
    • Schedule No: 40
  8. monotaro.id Thread Rod (AS Drat/Stud Bolt)
    Mulai

    Rp43.900

    monotaro.id Thread Rod (AS Drat/Stud Bolt)
    Deskripsi:
    THREADED ROD M10X1000- Untuk Mur dan Ring M10- Diameter Badan 10MM- Panjang Keseluruhan 1.000MM/100CM (1 Meter)- Drat 1,5- Grade 4.8- Material Carbon Steel- Finishing Zinc Plated Galvanis
    atribut:
    • Overall Length (mm): 1000
  9. TRUSCO Screw for Universal Stainless Steel Hose Band (Klem Selang)
    Mulai

    Rp699.900

    TRUSCO Screw for Universal Stainless Steel Hose Band (Klem Selang)
    Deskripsi:
    It is a standard type that can be widely used and has excellent corrosion resistance. You can cut it to the size you need and use it. The joint can be used to extend the hose band to the same size.For general industry and automobile related products. Standard type clamp for fastening chemical, construction, air conditioning pipes, drainage pipes, etc.
    atribut:
    • Material: Screw: Stainless steel (SUS410), Band: Stainless steel (SUS201), Housing: Stainless steel (SUS301)
    • Bolt Head Shape (mm): Hex (8.0)
  10. TRUSCO Air Filter (Saringan Angin Kompresor)
    38%
    Mulai

    Rp269.900

    TRUSCO Air Filter (Saringan Angin Kompresor)
    Deskripsi:
    -Eliminates moisture and dust from within the air by using centrifugal separation.-A compact and mini type.
    atribut:
    • Filtration precision: 40μm
    • Working Pressure: 1MPa
    • Processing Air Volume: 0.39
    • Connection Port Diameter: Rc1/4
    • Total Length: 100mm
  11. TRUSCO Air Filter (Saringan Angin Kompresor)
    Mulai

    Rp619.900

    TRUSCO Air Filter (Saringan Angin Kompresor)
    Deskripsi:
    -Remove moisture and solid materials of 5 microns or more in the compressed air.
    atribut:
    • Filtration precision: 5μm
    • Working Pressure: 0.05 to 1.0MPa
  12. Kitz 10K Stainless Steel Ball Valve (Between Faces: ASME B 16.10, Flange Type) (10 UBD Series)
    Mulai

    Rp2.199.900

    Kitz 10K Stainless Steel Ball Valve (Between Faces: ASME B 16.10, Flange Type) (10 UBD Series)
    atribut:
    • Material (stem): SUS304
    • Cap Material: SCS13A
    • Material (Packing): PTFE
    • Material (Gasket): PTFE
    • Ball Material: SCS13A/SUS304
    • Class: 10K
  13. Kitz 10K Stainless Steel Ball Valve (Interplanar: ASME B 16.10, Flange Type) (10 UBDM Series)
    Mulai

    Rp3.099.900

    Kitz 10K Stainless Steel Ball Valve (Interplanar: ASME B 16.10, Flange Type) (10 UBDM Series)
    atribut:
    • Material (stem): SUS316
    • Cap Material: SCS14A
    • Material (Packing): PTFE
    • Material (Gasket): PTFE
    • Ball Material: SCS14A/SUS316
    • Class: 10K
Daftar Harga u bolt Terbaru October 2026
monotaro.id U Bolt + 2 murRp26.900
TRUSCO SGP Tube U Bolt Stainless (Baut U)Rp95.900
Non Brand U BoltRp149.900
Osaka Spirit U Bolt (Iron/Unichrome)Rp3.900
Fort U-Bolt Clamp CableRp94.900
RS PRO Round U-Bolt Bright Zinc Plated Steel (Baut U Bulat)Rp489.900
Bakrie Pipe Black Steel Pipe SCH 40 S53Rp289.900
ESCO U Bolt For Stainless Steel Pipe 100ARp219.900
ESCO U Bolt For Stainless Steel Pipe 80ARp189.900
monotaro.id Thread Rod (AS Drat/Stud Bolt)Rp43.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)