Beli twin-clutch transmission di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. VROOAM Motorcycle Oil American V-Twin Engine (Oli Motor)
    Mulai

    Rp299.900

    VROOAM Motorcycle Oil American V-Twin Engine (Oli Motor)
    Deskripsi:
    AMERICAN V-TWIN PREMIUM MINERAL MOTORCYCLE OIL 20W-50 VROOAM American V-Twin Premium Mineral Motorcycle Engine Oil is a premium mineral multi-grade 4-Stroke V-Twin motorcycle engine oil providing ultimate performance and protection and is custom-formulated to meet the demands of V-Twin air and water-cooled engines. VROOAM Performance Additive Technology provides ultimate lubrication, prevents engine wear, keeps the engine clean, keeps the engine running smoother and cooler.
    atribut:
    • Volume (L): 1
  2. Mitsuboshi V-Belt Standard B Type (100 to 198inch) (Vanbelt)
    25%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp119.900

    Mitsuboshi V-Belt Standard B Type (100 to 198inch) (Vanbelt)
    Deskripsi:
    Mitsuboshi memiliki range produk Standard V-Belt B Type (100 to 198inch) yang lengkap dengan panjang Effective Pitch Circumference 100-198 inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik
    atribut:
    • Belt Type: Standard V-Belt
    • Belt Width (mm): 16.5
    • Belt Height (mm): 11
    • Angle (°): 40
    • Maximum Speed (m/s): 30
    • Minimum Pulley Diameter (mm): 150
    • Operating Temperature Range (°C): -40 to +70
    • Belt Material: Rubber
  3. AISIN Water Pump
    Mulai

    Rp549.900

    AISIN Water Pump
    Deskripsi:
    AISIN takes pride in being the No. 1 Water Pump supplier to Japanese automobile manufactures. Utilizing the experience and knowledge gained throughout the years of cooperation directly with automotive manufacturers, AISIN is able to employ a technological advantage in manufacturing and supplying the best in quality and the most durable of products. With this momentum, AISIN is increasing the development, manufacturing and supply for European and American automobile manufacturers.AISIN Water Pumps provide optimal cooling without creating excess load to the engine. AISIN’s advanced aluminium die-casting technology allows for size and weight reductions without sacrificing cooling performance. The highest quality materials are used, creating stronger body design and resistance to corrosion. Advanced technological design produces smooth coolant flow channels, efficient rotors, ball bearings, and carbon ceramic mechanical sealing for optimum cooling performance and longevity.
    atribut:
    • OEM Number: 16100-87249/87508
    • Car Model: Xenia New VVT-i '07-,Sirion (Long)
  4. TEKIRO Chain Cutter (Pemotong Rantai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp209.900

    TEKIRO Chain Cutter (Pemotong Rantai)
    Deskripsi:
    TEKIRO PEMOTONG RANTAI 25 - 60TEKIRO Pemotong Rantai. Merupakan perkakas automotif yang digunakan untuk memotong rantai kendraan berukuran 25-60 dengan cara mendorong pin di rantai tersebut, berdimensi 63mm, 98mm, 44mm, 135mm Dengan material carbon steel yang kuat dan tahan lama.untuk memotong rantai kendraan dengancara mendorong pin di rantai tersebut, berdimensi 63mm, 98mm, 44mm, 135mm berukuran 25-60Fungsi : untuk memotong rantai kendraan dengancara mendorong pin di rantai Material : chrome molybdenum
    atribut:
    • Material: Carbon Steel
    • Size: 25-60
    • Dimension 1 (mm): 63
    • Dimension 2 (mm): 98
    • Dimension 3 (mm): 44
    • Dimension 4 (mm): 135
Daftar Harga twin-clutch transmission Terbaru October 2026
JTC Twin-Clutch TransmissionRp3.299.900
Yato Twin-clutch Transmission Remover ToolRp1.299.900
VROOAM Motorcycle Oil American V-Twin Engine (Oli Motor)Rp299.900
Chicago Pneumatic Air Impact Wrench (Kunci Sok Angin)Rp5.599.900
DAYTON Material Handling Part (Komponen Alat Angkut)Rp189.900
Mitsuboshi V-Belt Standard B Type (100 to 198inch) (Vanbelt)Rp119.900
AISIN Water PumpRp549.900
TEKIRO Chain Cutter (Pemotong Rantai)Rp209.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)