Chicago Pneumatic Air Impact Wrench (Kunci Sok Angin)

Sebelum PPN:
Rp5.599.900 - Rp309.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
5.5 in. / 140 mm length, provides easier access to hard to reach places
1.16 lbs. / 0.53 Kg
80 ft.lbs. / 110 Nm in reverse
Double rocking dog mechanism & Aluminum housing
Power regulator in the back: 3 positions on both sides
Butterfly shift for forward / reverse
Built-in 180° air inlet swivel
Ideal tool for transmission and engine repair works, body panels, oil pans, ignitions, motor cycle repair and vehicle seats

Ulasan Produk

Tidak ada ulasan