Beli turnbuckles di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- POWERTEC Turnbuckle Galvanized Hook & Eye (Jarum Keras)atribut:
- Material: Galvanized
- Crosby Turnbuckle Jaw & Jaw (Jarum Keras)Deskripsi:• End fittings are Quenched & Tempered or normalized, bodies heat-treated by normalizing.• Hot-dip galvanized steel.• TURNBUCKLES RECOMMENDED FOR STRAIGHT OR IN-LINE PULL ONLY.• Forged jaw ends are fitted with bolts and nuts for 1/4” through 5/8”, and pins and cotters on3/4” through 2-3/4” sizes.• Modified UNJ thread on end fittings for improved fatigue properties.• Lock nuts available for all sizes.• Fatigue rated to 20,000 cycles at 1-1/2 times the Working Load Limit.• Meets or exceeds all requirements of ASME B30.26 including identification, ductility, designfactor, proof load and temperature requirements. Importantly, these turnbuckles meet other critical performance requirements including fatigue life, impact properties and material traceability, not addressed by ASME B30.26.
- Crosby Turnbuckle Eye & Eye (Jarum Keras)Deskripsi:• End fittings are Quenched & Tempered or normalized, bodies heat-treated by normalizing.• Hot-dip galvanized steel.• Turnbuckle eyes are forged elongated, by design, to maximize easy attachment in system and minimize stress in the eye. For turnbuckle sizes 1/4” through 2-1/2”, a shackle one size smaller can be reeved through eye.• Modified UNJ thread on end fittings for improved fatigue properties.• TURNBUCKLES RECOMMENDED FOR STRAIGHT OR IN-LINE PULL ONLY.• Lock nuts available for all sizes.• Fatigue rated to 20,000 cycles at 1-1/2 times the Working Load Limit.• Meets or exceeds all requirements of ASME B30.26 including identification, ductility, design factor, proof load, and temperature requirements. Importantly, these turnbuckles meet other critical performance requirements including fatigue life, impact properties, and material traceability, not addressed by ASME B30.26.atribut:
- Thread: UNC
- POWERTEC Turnbuckle Stainless Steel 304 Hook & Eye (Jarum Keras)atribut:
- Material: SS 304
- POWERTEC Wire Rope Clip (Klem Seling)Deskripsi:Penggunaan wire rope semakin banyak di beragam industri. Dengan banyaknya pengunaan, diperlukan alat untuk membantu keamanan penggunaan wire rope.Penggunaan wire rope sendiri beragam, ada yang digunakan sebagai penarik 1 lapis ada juga yang digunakan untuk penarik 2 lapis tali. Penggunaan 2 lapis tali sebagai penarik tentu saja lebih memberikan keamanan yang lebih tinggi dibanding hanya menggunakan 1 lapis tali saja.Dalam membentuk eye menggunakan wire rope, dibutuhkan alat bantu seperti wire rope clip atau klem sling. Klem sling merupakan penjepit yang kuat dan dapat menahan tarikan salah satu lapisan wire rope.Klem sling terdiri dari komponen U bolt, saddle dan baut. U bolt berfungsi untuk menjepit wire rope yang sudah digabung. Saddle berfungsi sebagai penahan jepitan. Sedangkan baut berfungsi sebagai pengunci agar jepitan tetap kuat meski wire rope ditarik.Klem seling Powertec tersedia dengan beragam ukuran. Pengguna dapat memilih ukuran mulai dari 6 mm hingga 50 mm. Ukuran tersebut dapat disesuaikan dengan ukuran wire rope yang ingin dijepit.Klem sling biasa disebut sebagai klem seling baja, karena banyak dibuat dari bahan baja, termasuk oleh Powertec. Powertec membekali produk klem seling baja dengan material baja galvanis. Dengan memiliki material baja, klem seling baja akan mampu menjepit wire rope bahkan di luar ruangan untuk waktu yang lama.
- POWERTEC Turnbuckle US Type Jaw & Jaw (Jarum Keras)atribut:
- Material: Galvanized Steel
- Wipro Turnbuckle (Jarum Keras)atribut:
- Material: Fe
- Felix Lifting Turnbuckle US Type Jaw & Jaw (Jarum Keras)Deskripsi:Jarum keras US TYPE jaw and jaw fungsinya untuk :- ikat dan mengikat tali- menyesuaikan tegangan pada tali, kabel dan garis
- TRUSCO Stainless Turnbuckle Frame Type (Jarum Keras)atribut:
- Finishing Material: Stainless Steel (SUS304)
- Reference Working Load (kN): 0.49
- Screw Diameter: W3/16
- Dimension L (mm): 70
- Dimension L1 (mm): 115
- Dimension L2 (mm): 160
- Dimension S (mm): 7
- Dimension W (mm): 14
- Mass (g /package): 82
- Package Quantity (pieces): 2
- Crosby Screw Pin Anchor Shackles G-209 (Segel Omega)Deskripsi:- Capacities 1/3 thru 55 metric tons, grade 6. - Forged-Quenched and Tempered, with alloy pins. - Working Load Limit and grade "6" permanently shown on every shackle. - Hot Dip galvanized or self colored. - Sizes 3/8 inch and below are mechanically galvanized. - Fatigue rated. - Shackles 25t and larger are RFID EQUIPPED. - Shackles can be furnished proof tested with certificates to desi nated standards, such as ABS, DNV, Lloyds, or other certification. Proof testing and certificati available when requested at the time of order, charges will apply. - Approved for use at -40°C (-40°F) to 204°C (400°F). - All 209 and 210 shackles can meet charpy requirements of 42 Joules(31 ft-lbf) avg. at -20°C (-4°F) upon special request. - Meets or exceeds all requirements of ASME B30.26. - Type Approval certification in accordance with ABS 2016 Steel Vessel Rules and ABS Guide for Certification of Lifting Appliances available. Certificates available when requested at time of order and may include additional charges. - Look for the Red Pin. . . the mark of genuine Crosby quality.
- Crosby Bolt Type Anchor Shackles G-2130 (Segel Omega)Deskripsi:Belenggu Jangkar Tipe Baut dengan mur baut kepala tipis dengan cotter pin.Memenuhi persyaratan kinerja spesifikasi federal RR-C 271G, Tipe IVA, Grade A, Kelas3, Kecuali untuk ketentuan yang disyaratkan oleh kontraktor.
- Trilliun Pipa uPVC Premium Basics (uPVC Pipe)Deskripsi:Pipa dan Fitting uPVC Trilliunbasics merupakan produk berkualitas tinggi dari Trilliun sebagai upaya dalam memenuhi kebutuhan pelanggan yang beragam dalam hal instalasi pipa air dan menjadi solusi dalam memenuhi kebutuhan perpipaan. Pipa uPVC Trilliunbasics terdiri dari 2 warna yaitu putih dan abu dengan ukuran yang lengkap sampai 16". Pipa & Fitting uPVC Trilliunbasics sangat cocok untuk digunakan sebagai saluran air bersih serta pembuangan air di perumahan, perkantoran, proyek komersial serta industri.Pipa dan Fitting uPVC Trilliunbasics telah memenuhi standar ISO 9001:2015 dan ISO 45001:2018 (OHSAS) dalam proses produksinya sehingga membuktikan produk Pipa & Fitting uPVC Trilliunbasics telah melewati uji kualitas.atribut:
- Color: Putih
- Length (m): 4
- TOP RIG Turnbuckle Eye & Eye Galvanized (Jarum Keras)atribut:
- Size (mm): 22
- Finishing: Galvanized
Daftar Harga turnbuckles Terbaru October 2026
| POWERTEC Turnbuckle Galvanized Hook & Eye (Jarum Keras) | Rp6.900 |
| Crosby Turnbuckle Jaw & Jaw (Jarum Keras) | Rp1.999.900 |
| ROHA Eye & Eye Turnbuckles Galvanized (Jarum Keras) | Rp139.900 |
| Crosby Turnbuckle Eye & Eye (Jarum Keras) | Rp1.699.900 |
| POWERTEC Turnbuckle Stainless Steel 304 Hook & Eye (Jarum Keras) | Rp29.900 |
| ROHA Turnbuckle (Jarum Keras) | Rp92.900 |
| POWERTEC Turnbuckle JIS Hook & Hook (Jarum Keras) | Rp28.900 |
| Non Brand Turnbuckle Hook & Eye (Jarum Keras) | Rp11.900 |
| POWERTEC Turnbuckle JIS Eye & Eye (Jarum Keras) | Rp30.900 |
| POWERTEC Wire Rope Clip (Klem Seling) | Rp1.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/leP107572770-1.jpg)
/0oP107970024-1.jpg)
/5kP103675200-1.jpg)
/06P107970006-1.jpg)
/odP107572877-2.jpg)
/asP103676388-1.jpg)
/n3P107572831-1.jpg)
/j8P104969692-1.jpg)
/m6P107572798-1.jpg)
/j5P108183689-1.jpg)
/irP114776675-1.jpg)
/mlP107572813-1.jpg)
/nzP108543863-1.jpg)
/nhP112175845-1.jpg)
/P101001326-1.jpg)
/3hP103459125-1.jpg)
/38P103459116-2.jpg)
/jrP108413711-1.jpg)
/okP107970884-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)