Beli turn buckle di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ROHA Turnbuckle
    Mulai

    Rp82.900

  2. POWERTEC Turnbuckle Stainless Steel 304 Hook & Eye
    Mulai

    Rp30.900

  3. TRUSCO Wire Rope Clip (Steel)
    Mulai

    Rp23.900

    TRUSCO Wire Rope Clip (Steel)
    Deskripsi:
    Use:Connection of goods and wire rope
    atribut:
    • Dimension D (mm): 6 (1/4)
    • Dimension L (mm): 30.96
    • Dimension W1 (mm): 17.46
    • Finishing Material: Iron (SS400) / Uni-Chrome Plating
    • Rope Diameter to Use (mm): 6
  4. POWERTEC Turnbuckle
    Mulai

    Rp43.900

    POWERTEC Turnbuckle
    Deskripsi:
    Merupakan Jenis Span Sekrup atau Jarum Keras berbahan galvanis dengan Rangka JIS kokoh kuat yang ujungnya Eye dan Eye
  5. TRUSCO Turn Backle Frame Type (Hook & Hook Type)
    Mulai

    Rp59.900

    TRUSCO Turn Backle Frame Type (Hook & Hook Type)
    Deskripsi:
    By rotating the frame, you can loosen or tighten it. To adjust the tension of wire rope and tie rod etc.
    atribut:
    • Reference Working Load (kN): 0.23
    • Screw Diameter: 3/16
    • Dimension L (mm): 55.0
    • Dimension L1 (mm): 92
    • Dimension L2 (mm): 131
    • Dimension S (mm): 8.0
    • Dimension W (mm): 12.0
    • Finishing Material: Zinc Die Casting / Uni-Chrome Plating
  6. Crosby Turnbuckle
    Mulai

    Rp1.799.900

    Crosby Turnbuckle
    atribut:
    • UNSPSC: 31160000
  7. Crosby Turnbuckle Eye and Eye
    Mulai

    Rp1.699.900

    Crosby Turnbuckle Eye and Eye
    Deskripsi:
    • End fittings are Quenched & Tempered or normalized, bodies heat-treated by normalizing.• Hot-dip galvanized steel.• Turnbuckle eyes are forged elongated, by design, to maximize easy attachment in system and minimize stress in the eye. For turnbuckle sizes 1/4” through 2-1/2”, a shackle one size smaller can be reeved through eye.• Modified UNJ thread on end fittings for improved fatigue properties.• TURNBUCKLES RECOMMENDED FOR STRAIGHT OR IN-LINE PULL ONLY.• Lock nuts available for all sizes.• Fatigue rated to 20,000 cycles at 1-1/2 times the Working Load Limit.• Meets or exceeds all requirements of ASME B30.26 including identification, ductility, design factor, proof load, and temperature requirements. Importantly, these turnbuckles meet other critical performance requirements including fatigue life, impact properties, and material traceability, not addressed by ASME B30.26.
    atribut:
    • Thread: UNC
  8. Crosby Turnbuckle Jaw and Jaw
    Mulai

    Rp1.999.900

    Crosby Turnbuckle Jaw and Jaw
    Deskripsi:
    • End fittings are Quenched & Tempered or normalized, bodies heat-treated by normalizing.• Hot-dip galvanized steel.• TURNBUCKLES RECOMMENDED FOR STRAIGHT OR IN-LINE PULL ONLY.• Forged jaw ends are fitted with bolts and nuts for 1/4” through 5/8”, and pins and cotters on3/4” through 2-3/4” sizes.• Modified UNJ thread on end fittings for improved fatigue properties.• Lock nuts available for all sizes.• Fatigue rated to 20,000 cycles at 1-1/2 times the Working Load Limit.• Meets or exceeds all requirements of ASME B30.26 including identification, ductility, designfactor, proof load and temperature requirements. Importantly, these turnbuckles meet other critical performance requirements including fatigue life, impact properties and material traceability, not addressed by ASME B30.26.
  9. Wipro Turnbuckle
    Mulai

    Rp4.900

    Wipro Turnbuckle
    atribut:
    • Material: Fe
  10. POWERTEC Turnbuckle Galvanized Hook & Eye
    Mulai

    Rp7.900

    POWERTEC Turnbuckle Galvanized Hook & Eye
    atribut:
    • Material: Galvanized
  11. POWERTEC Turnbuckle Stainless Steel 304 Eye & Eye
    Mulai

    Rp43.900

  12. TRUSCO Stainless Turnbuckle Frame Type
    Mulai

    Rp229.900

    TRUSCO Stainless Turnbuckle Frame Type
    atribut:
    • Finishing Material: Stainless Steel (SUS304)
    • Reference Working Load (kN): 0.49
    • Screw Diameter: W3/16
    • Dimension L (mm): 70
    • Dimension L1 (mm): 115
    • Dimension L2 (mm): 160
    • Dimension S (mm): 7
    • Dimension W (mm): 14
    • Mass (g /package): 82
    • Package Quantity (pieces): 2
  13. Spindo Carbon Steel Pipe (Black Steel)
    Mulai

    Rp309.900

    Spindo Carbon Steel Pipe (Black Steel)
    Deskripsi:
    Diameter 25mm, tebal 3.38mm; berat 2.5 kg/m
  14. Spindo Pipa Black Steel
    Mulai

    Rp369.900

    Spindo Pipa Black Steel
    Deskripsi:
    Diameter 25mm, tebal 3.2mm; berat 2.41 kg/m
    atribut:
    • Length (m): 6
    • Material: Carbon Steel
Daftar Harga turn buckle Terbaru January 2026
ROHA TurnbuckleRp82.900
POWERTEC Turnbuckle Stainless Steel 304 Hook & EyeRp30.900
TRUSCO Wire Rope Clip (Steel)Rp23.900
POWERTEC Turnbuckle JIS Eye & EyeRp31.900
POWERTEC TurnbuckleRp43.900
POWERTEC Turnbuckle JIS Hook & HookRp28.900
Non Brand Turnbuckle Hook & EyeRp11.900
TRUSCO Turn Backle Frame Type (Hook & Hook Type)Rp59.900
Crosby TurnbuckleRp1.799.900
Crosby Turnbuckle Eye and EyeRp1.699.900

Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)

Halaman Terkait