Beli tubular inside micrometers di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Insize Tubular Inside Micrometers
    Mulai

    Rp2.999.900

    Insize Tubular Inside Micrometers
    Deskripsi:
    - Graduation 0.01mm; - Accuracy : (6+L/50)µm, L = maximum measuring length (mm); - Optional accessory : Setting ring (Code 6312), gage block accessory (Code 6881), cylinder gage block (Code 4001), caliper/height gage checker (Code 6884)
  2. Mitutoyo Analog Tubular Inside Micrometer Single Rod Metric
    Mulai

    Rp1.399.900

    Mitutoyo Analog Tubular Inside Micrometer Single Rod Metric
    Deskripsi:
    The Mitutoyo single rod tubular inside micrometer features carbide-tipped measuring surfaces, a precision-calibrated screw and hardened steel spindle to take highly accurate, high resolution inside dimension measurements. A laser-etched scale on the coated glare-resistant micrometer head, and a convenient locking clamp to hold dimensions in place, helps make reading measurements easier. The zero set on these tubular micrometers easily adjusts with the included key wrench.
    atribut:
    • Units: Metric
    • Graduation (mm): 0.01
    • Technology: Mechanical
    • Measuring Faces: Carbide tipped
  3. Insize Dial Indicators (Indikator Dial Stroke Panjang)
    Mulai

    Rp589.900

    Insize Dial Indicators (Indikator Dial Stroke Panjang)
    Deskripsi:
    - Meet DIN878; - Jeweled Bearing; - Supplied with limit pointers and bezel clamp; - Packed in Carton Box
  4. Mitutoyo Dial Gauge Extension Rod (Gauge Bore Dial)
    Mulai

    Rp199.900

    Mitutoyo Dial Gauge Extension Rod (Gauge Bore Dial)
    atribut:
    • Material: Stainless
    • Mitutoyo Product Number: 303612
    • Dimension L (mm): 20
  5. Mitutoyo Analog Tubular Inside Micrometer with Extension Rod Metric
    Mulai

    Rp2.399.900

    Mitutoyo Analog Tubular Inside Micrometer with Extension Rod Metric
    Deskripsi:
    The Mitutoyo mechanical tubular inside micrometer includes a set of solid extension rods to measure a diversified range of inner dimensions of cylinders, rings and parallel surfaces with high accuracy. Slow head travel provides fine measurement position, while a locking clamp holds measurements in place for easier reading. The extension rods have knurled collars for easy, secure installation and removal.
    atribut:
    • Units: Metric
    • Graduation (mm): 0.01
    • Spindle Feed Error (µm): 3
    • Measuring Faces: Hardened Steel
    • Travel of Micrometer Head (mm): 13
    • Technology: Mechanical
    • Type: Extension rod
  6. Insize Tubular Inside Micrometer (Alat Ukur Mikrometer Dalam)
    Mulai

    Rp1.599.900

    Insize Tubular Inside Micrometer (Alat Ukur Mikrometer Dalam)
    Deskripsi:
    Tubular Inside Micrometer> Graduation 0.01 mm> Accuracy: (6+L/50) L= maximum measuring length (mm)> Optional accessary : setting ring (code 6312)
  7. Mitutoyo Outside Micrometer Digit
    Mulai

    Rp1.799.900

    Mitutoyo Outside Micrometer Digit
    Deskripsi:
    Micrometer dengan layar penghitung angka untuk pembacaan yang lebih mudah jika dibandingkan dengan tipe garis. Micrometer ini bisa disetarakan dengan micrometer digital dengan layar konvensional
  8. Insize Circumference Tapes (Meteran)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp409.900

    Insize Circumference Tapes (Meteran)
    atribut:
    • Accuracy (mm): Circumference : ±3; Diameter : ±1
  9. KOBELCO Welding Electrode RB-26 Series
    BARU
    Rating:
    100% of 100
    (8)
    Mulai

    Rp209.900

    KOBELCO Welding Electrode RB-26 Series
    Deskripsi:
    Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
  10. Mitutoyo Extension Rod type Tubular Inside Micrometer
    37%
    Mulai

    Rp4.999.900

    Mitutoyo Extension Rod type Tubular Inside Micrometer
    atribut:
    • Minimum Display (mm): 0.01
    • Head stroke (mm): 13
  11. Insize Digital Caliper (Jangka Sorong)
    Mulai

    Rp2.399.900

    Insize Digital Caliper (Jangka Sorong)
    Deskripsi:
    - Resolution : 0.01mm/0.0005"; - Button function : on/off, zero, mm/inch, ABS, data preset; - Battery CR2032; Made of stainless steel
  12. Insize Spline Micrometer Spline Anvil
    Mulai

    Rp8.399.900

    Insize Spline Micrometer Spline Anvil
    atribut:
    • Includes: Hard Plastic Case
    • Operation Type: Mechanical
    • Resolution: 0.0001inch
    • Range (inch): 0 to 1
    • Dimension Type: Inch
    • Accuracy (inch): +/-0.00016
    • Anvil Material: Carbide
    • Anvil Shape: Spline
    • Anvil Size (inch): 0.256
    • Case Type: Plastic
    • Lock Nut Type: Lock Nut
    • Maximum Measurement (inch): 1
    • Minimum Measurement (inch): 0
    • Spindle: Spline
    • Spindle Diameter (inch): 0.256
    • Spindle Material: Steel
    • Thimble Type: Ratchet
  13. DORMER M Hand Tap E500
    Mulai

    Rp159.900

    DORMER M Hand Tap E500
    Deskripsi:
    For creating a screw threads.
  14. Mitutoyo Digital Outside Micrometer
    Mulai

    Rp2.799.900

    Mitutoyo Digital Outside Micrometer
    Deskripsi:
    The Mitutoyo IP65 rated coolant-proof micrometer’s ratchet stop thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring widely different dimensions, as well as, easier one-handed measurements.
    atribut:
    • Resolution (mm): 0.001
  15. Mitutoyo Digital Outside Micrometer Metric with Interchangeable Anvil
    Mulai

    Rp9.599.900

    Mitutoyo Digital Outside Micrometer Metric with Interchangeable Anvil
    Deskripsi:
    The Mitutoyo digital ratchet stop outside micrometer is ideal for measuring metal and non-metal workpieces by controlling the amount of spindle force. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements. Interchangeable anvils allow for measuring a wide range of workpiece sizes. Measurements are displayed on a coolant-proof, easy-to-read LCD readout.
    atribut:
    • Resolution (mm): 0.001
    • Graduation (mm): 0.001
    • Accuracy (µm): ±3
    • Measuring Faces: Carbide Tipped (Spindle Only)
    • Ratchet/Thimble: Ratchet Stop
    • Units: Metric
  16. Mitutoyo Digital Spline Micrometer Metric
    Mulai

    Rp5.099.900

    Mitutoyo Digital Spline Micrometer Metric
    Deskripsi:
    The digital Mitutoyo spline micrometer is ideal for measuring minor indents, slots, spline shafts and keyways on workpieces. The anvil and spindle each have reduced diameters to better measure internal features with high accuracy. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements. Measurements are displayed on a coolant-proof, easy-to-read LCD display.
    atribut:
    • Units: Metric
    • Resolution (mm): 0.001
    • Accuracy (µm): ±2
    • Graduation (mm): 0.01
    • Flatness (µm): 0.3
    • Battery: SR44 (1 pc.) 938882
    • Battery Life: Approx. 2.4 years under normal use
    • Display: LCD
    • IP Rating: IP65
    • Measuring Faces: Carbide tipped
    • Measuring Force (N): 5-10
    • Optional Accessories: 05CZA662, 05CZA663
    • Parallelism (µm): 2 or less
    • Ratchet/Thimble: Rachet Stop
    • SPC Output: Yes
    • Technology: Digimatic
  17. Insize Tubular Inside Micrometer Curved Anvil
    Mulai

    Rp12.999.900

    Insize Tubular Inside Micrometer Curved Anvil
    atribut:
    • Includes: Hard Plastic Case
    • Operation Type: Mechanical
    • Resolution: 0.001inch
    • Case Type: Plastic Case
    • Thimble Type: Plain
    • Contact Point Material: Steel
    • Contact Point Shape: Curved
    • Inside Micrometer Type: Tubular Inside Micrometer
    • Number of micrometers: 1
    • Rod Diameter (inch): 0.709
    • Spindle: Curved
Daftar Harga tubular inside micrometers Terbaru October 2026
Insize Tubular Inside MicrometersRp2.999.900
Mitutoyo Analog Tubular Inside Micrometer Single Rod MetricRp1.399.900
Mitutoyo Outside Micrometer MetricRp579.900
Insize Dial Indicators (Indikator Dial Stroke Panjang)Rp589.900
Mitutoyo Dial Gauge Extension Rod (Gauge Bore Dial)Rp199.900
Mitutoyo Analog Tubular Inside Micrometer with Extension Rod MetricRp2.399.900
Insize Tubular Inside Micrometer (Alat Ukur Mikrometer Dalam)Rp1.599.900
Mitutoyo Outside Micrometer DigitRp1.799.900
Insize Circumference Tapes (Meteran)Rp409.900
KOBELCO Welding Electrode RB-26 SeriesRp209.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)