Beli tube expander di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Rothenberger Tube Expander HeadsDeskripsi:-Since the long pipe expanded part and the rivet(tack)fixed head are spread out on the same core, the machining precision is good and it makes a crevice optimum for brazing.-For Expander E, R, P, PR, A0 types and for exclusive head for power expander H1atribut:
- Purpose of Use: For Expander E, R, P, PR, A0 types and for exclusive head for power expander H1
- ZURN Tube Flaring & Swaging Tool (Alat Pengembang Pipa)Deskripsi:These kits include an expander tool with multiple, interchangeable heads for different tubing diameters. The heads fit into the end of tubing and open out as the tool handles are squeezed, enlarging the tube so it can slide onto another tube of the same diameter. The two lengths of tubing connect without using fittings, and the connection is then brazed to form a permanent joint.atribut:
- UNSPSC: 27111607
- Container Type: Case
- Material Application: PEX
- Maximum Wall Thickness (inch): 0.138
- For Tube Size (inch): 1/2; 1
- Number of Heads Included: 3
- ASADA Tube Expander Set (Alat Pengembang Pipa)Deskripsi:-With aluminum head and handle, less tiring even on repeated expansion works.-Equipped with lightweight and easy to grasp handle shape and grip.-Expansion processing of flexible copper pipe.atribut:
- Set Contents: Main body, head (1/4, 5/16, 3/8, 1/2, 5/8, 3/4, 7/8, 1, 1-1/8), case
- SUGINO Tool Holder for DeburringDeskripsi:-It follows the workpiece dimensions/shape with the 10mm expansion function and can deburr uniformly with a simple program.-The spring load for expansion can be adjusted while being attached to the processing machine, and the setting can be adjusted quickly according to the size of the burr and the cutter.-For deburring casting and die cast products.-For deburring press formed products.atribut:
- Chucking Diameter (mm): 6
- Shank Diameter (mm): 20
- Shank Length (mm): 40
- Floating Amount (mm): 10
- Total Length (mm): 120
- Purpose of Use: For deburring casting and die cast products. For deburring press formed products.
- FATOOLS Hydraulic Tube Expanderatribut:
- Size (inch): 3/8-1 5/8
- SIEMENS SITRANS P DS III/P410, Transmitter for Differential Pressure and FlowDeskripsi:SITRANS P DS III / P410, HART, 4-20 mA transmitter for differential pressure and flow PN 32/160 gas 1/liquids 1 art. 3.3 sep Measuring cell filling silicone normal cleaning Span: PN 160 (MWP 2320 psi): 2,5 to 250 mbar (1.004 to 100.4 inH2O), max. static pressure 160 bar Diaphragm stainless steel parts of measuring cell stainless steel Standard design . Explosion protection fm + csa Electric connection and cable inlet: cable gland 1/2-14 npt Housing cover with window (setting: mA)atribut:
- Export Control Regulations: AL : N/ECCN : N
- Net Weight (kg): 4.5
- Commodity Code: 90262020
- Country of Origin: France
- Max. Static Pressure (bar): 160
- Rothenberger Tube ExpanderDeskripsi:-Forged aluminum body that is light and excellent in durability.-With the power torque mechanism, pipe expansion with half force of existing items is possible.-Since the long tube roll and the rivet fixed head are spread out coaxially, the machining preci-Expansion processing of flexible copper pipe.atribut:
- Purpose of Use: Expansion processing of flexible copper pipe.
- Set Contents: Main Body, Head (3/8, 1/2, 5/8, 3/4, 1), Reamer, Hexagon Socket Spanner, Case
- DEWALT PEX ExpanderDeskripsi:These PEX expansion tools are powered by DEWALT batteries of a compatible platform and matching voltage. The batteries can also power other DEWALT tools.atribut:
- Power Source: Cordless
- Voltage (V): 20 DC
- Handle Type: Pistol Grip
- Battery Platform: 20V Max
- Expansion Head Sizes Included (inch): 1/2; 3/4; 1
- Max. Compatible Tube Size (inch): 1
- Min. Compatible Tube Size (inch): 1/2
- UNSPSC: 27111607
- Tasco Hydraulic Expander Kit (Alat Pengembang Pipa)Deskripsi:Since it is a hydraulic type, pipe expansion work can be done easily and smoothly.Even in the field where there is a lot of pipe expansion work, your hands won't get tired and you can perform uniform processing.Compact and lightweight, ideal for pipe expansion work in narrow spaces!!Pipe expansion sizes range from 3/8″ (9.53mm) to 2-1/8″ (53.98mm)atribut:
- Set Content: Hydraulic L-Type Expander Body, Head (3/8Inch, 1/2Inch, 5/8Inch, 3/4Inch, 1Inch), Reamer, Scraper, Storage Case
- Body Dimensions (LxWxH) (mm): 205x45x165
- Tube Expansion Ability (inch): Annealed Copper Tube 3/8, 1/2, 5/8, 3/4, 1, 1-1/8, 1-1/4, 1-5/8, 1- 3/4, 1-7/8, 2, 2-1/8
- Load Method: Manual Hydraulic Cylinder Pump Method
- YELLOW JACKET Tube Flaring & Swaging Tool (Alat Pengembang Pipa)Deskripsi:Swaging kits include multiple punch-style tools to swage different tubing sizes. The tools are struck on their shank with a hammer to drive in their tapered shaft and widen the end of tubing. They enlarge the tube so it can slide onto another tube of the same diameter. The two lengths of tubing connect without using fittings, and the connection is then brazed to form a permanent joint.atribut:
- UNSPSC: 27111607
- FATOOLS Tube Expanderatribut:
- Size (inch): 3/8-1 1/8
- Solid Tool Pipe Expander Pembesar Ujung Pipa Tembagaatribut:
- Size (inch): 1/4\", 3/8\", 1/2\", 5/8\", 3/4\"
- RIDGID Tube Flaring & Swaging Tool (Alat Pengembang Pipa)Deskripsi:These kits include an expander tool with multiple, interchangeable heads for different tubing diameters. The heads fit into the end of tubing and open out as the tool handles are squeezed, enlarging the tube so it can slide onto another tube of the same diameter. The two lengths of tubing connect without using fittings, and the connection is then brazed to form a permanent joint.atribut:
- UNSPSC: 27111607
- Container Type: Case
- For Tube Size (inch): 3/8; 1/2; 3/4; 1
- Includes Storage Container: Yes
- Material Application: AluminiumCopperSteel
- Max. Wall Thickness (inch): 0.035
- Number of Heads Included: 4
- RIDGID Tube Expander Toolatribut:
- Catalog Number: 15071
- Dimensions (cm): 44.7x16.26x5.84
- Part Tool: T
- KINIK Surface Grinding Wheel (Batu Gerinda)atribut:
- Abrasive Material: White Aluminium Oxide
- KOBE RED LINE FDG180E Extended Spindle Die GrinderDeskripsi:FDG180e For polishing, buffing, deburring and grinding. Rubber handle provides grip and comfort. Extended head for flexibility in tight areas. Speed regulator. Safety release throttle. Rear exhaust. Ball bearing construction for long tool life. Collet size: 6mm. Air inlet thread: 1/4 Inch NPT. Minimum air hose size (ID): 3/8 Inch (10mm). Air pressure: 90psi/6.2bar. Air consumption: 4cfm*. Free speed: 25,000rpm. Sound pressure level: 91dBA. Sound power level: 98dBA. Vibration level: 4.53m/s2. Overall length: 253mm. Net weight: 657gm. *Based on a 15 second cycle per minute average use.atribut:
- Overall Width: 39mm
- Air consumption: 4CFM
- Maximum No Load Speed: 25,000rpm
- Horsepower: 0.30hp
- For use with: Cutting Disc Fibre Backed Sandind Disc Flap Disc Grinding Disc Paint & Rust Removel Disc Rotary Wire Brush Surface Conditioning Disc
- Speed Features: Variable Speed
- Part Number: KBE2702272K
Daftar Harga tube expander Terbaru October 2026
| Rothenberger Tube Expander Heads | Rp4.199.900 |
| ZURN Tube Flaring & Swaging Tool (Alat Pengembang Pipa) | Rp23.999.900 |
| RIDGID Tube Expander Head Imperial | Rp1.999.900 |
| ASADA Tube Expander Set (Alat Pengembang Pipa) | Rp11.999.900 |
| SUGINO Tool Holder for Deburring | Rp11.999.900 |
| FATOOLS Hydraulic Tube Expander | Rp6.899.900 |
| SIEMENS SITRANS P DS III/P410, Transmitter for Differential Pressure and Flow | Rp109.999.900 |
| Rothenberger Tube Expander | Rp13.999.900 |
| DEWALT PEX Expander | Rp15.999.900 |
| Tasco Hydraulic Expander Kit (Alat Pengembang Pipa) | Rp9.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/8qP110224314-1.jpg)

/P102341227-1.jpg)





/3tP109151137-1.jpg)
/dlP109933489-6.jpg)
/0cP109151012-1.jpg)


/hzP109933647-3.jpg)

/P102088708-1.jpg)
/j6P101005690-2.jpg)
%20(Mata%20Bor%20Sikat%20Pipa)/hrP101003639-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)