RIDGID Tube Flaring & Swaging Tool (Alat Pengembang Pipa)

Sebelum PPN:
Rp26.999.900
Spesifikasi
UNSPSC27111607
Container TypeCase
For Tube Size (inch)3/8; 1/2; 3/4; 1
Includes Storage ContainerYes
Material ApplicationAluminiumCopperSteel
Max. Wall Thickness (inch)0.035
Number of Heads Included4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These kits include an expander tool with multiple, interchangeable heads for different tubing diameters. The heads fit into the end of tubing and open out as the tool handles are squeezed, enlarging the tube so it can slide onto another tube of the same diameter. The two lengths of tubing connect without using fittings, and the connection is then brazed to form a permanent joint.
Feature
Tube Expander Kit Compatible Tube Size 3/8 in 1/2 in 3/4 in 1 in Material Application Aluminum Copper Steel Maximum Wall Thickness 0.035 in Number of Heads Included 4 Container Type Case Includes Storage Container Yes Series Ridgid

Ulasan Produk

Tidak ada ulasan

Halaman Terkait