Tasco Hydraulic Expander Kit (Alat Pengembang Pipa)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp9.999.900
Spesifikasi
Set ContentHydraulic L-Type Expander Body, Head (3/8Inch, 1/2Inch, 5/8Inch, 3/4Inch, 1Inch), Reamer, Scraper, Storage Case
Body Dimensions (LxWxH) (mm)205x45x165
Tube Expansion Ability (inch)Annealed Copper Tube 3/8, 1/2, 5/8, 3/4, 1, 1-1/8, 1-1/4, 1-5/8, 1- 3/4, 1-7/8, 2, 2-1/8
Load MethodManual Hydraulic Cylinder Pump Method

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it is a hydraulic type, pipe expansion work can be done easily and smoothly.
Even in the field where there is a lot of pipe expansion work, your hands won't get tired and you can perform uniform processing.

Compact and lightweight, ideal for pipe expansion work in narrow spaces!!
Pipe expansion sizes range from 3/8″ (9.53mm) to 2-1/8″ (53.98mm)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait