Beli tube clamp di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ZSI Cushioned Beta Clamps for Tube & PipeDeskripsi:These beta clamps have a bore hole with a textured core to hold pipe and tube in applications with high vibration. The ribbed lining of the core dampens vibration, shock, and noise along the pipe or tube axis. They are often used in hydraulic applications.atribut:
- UNSPSC: 31162906
- Bolt Length (inch): 4
- Bore Style: Ribbed
- Bottom Plate Material: Steel
- Clamp Material: Steel
- Clamp Type]: Beta Clamp Assembly
- Cushion Material: Polypropylene
- For Number of Lines: 1
- Maximum Operating Temperature (°F): 194
- Minimum Operating Temperature (°F): -22
- Mount Type: Weld-On
- Resistance Properties: Shock Absorbing; Vibration Damping
- Top Plate Material: Steel
- TEKIRO Klem SelangDeskripsi:TEKIRO KLEM SELANG 1/2" / HOSE CLAMP / TOOLS / PERKAKASKODE : GT-CH1680ORIGINAL TEKIROatribut:
- Material: Stainless Steel
- ASANO Clamp Scaffolding Fixed Clamp Coupleratribut:
- Size (inch): 1-1/4 to 1-1/2
- Ultra Alfatec Hydraulic Pipe Clamp Heavy Series Single Holeatribut:
- Number of Hole: 1 Hole
- Non Brand Tube & Pipe Repair Clamp & KitDeskripsi:Single-function aquastats prevent the hydronic heating system from exceeding its upper- or lower-temperature limit. They activate when their trigger temperature is reached and turn the boiler on or off.atribut:
- Bolt Material: Steel
- Clamp Material: Stainless Steel
- Clamp Material Grade: 304
- Gasket Coverage: Partial Coverage
- Gasket Material: Nitrile Rubber
- Maximum Operating Pressure (psi): 150
- Outlet Connection: No
- Product Type: Partial Coverage Clamp
- ASANO Clamp Scaffolding Swivel Clamp Coupleratribut:
- Size (inch): 1-1/4 to 1-1/2
- STAUFF Standard Series Single Clampatribut:
- Bolt Material: Steel, Zinc-Nickel Coated
- Cable Installation: No
- Clamp Body Material: PP Polypropylene
- Cover Plate Material: Steel, Zinc-Nickel Coated
- Fixed Installation of Line: Yes
- Hose Installation: No
- Mounting & Fitting Combination: Cover Plate/Hex. Head Bolt
- Pipe Installation: Yes
- STAUFF Series: Standard Series
- Sliding Installation of Line: No
- Standard: DIN 3015-1
- Tension Clearance: Yes
- Vibration Reducing: Low
- Weld Plate Material: Steel, Zinc-Nickel Coated
- KODAMA Crimping Socket Type For Steel Pipe Straight Pipe (Half Size) Latribut:
- Dimension W (mm): 72
- Dimension L (mm): 40
- Suitable Scratch Length: Approx. 20mm
- Dimensions d (mm): 21
- Applicable Wrench: Allen wrench 6mm
- Bolt Material: Chrome molybdenum steel (SCM435)
- Chemical Resistance: Suitable: Gasoline (excluding high octane), ammonia water, A heavy oil, ethanol, ethylene glycol, caustic soda, OK: Hydrochloric acid / sulfuric acid (20% at room temperature), B / C heavy oil, Not suitable: Toluene, acetone / MEK
- Fluid Used: Water, hot water, oil, steam
- Material (Metal): (Cover) / Ductile cast iron (FCD450)
- Material (Packing): Special heat-resistant agent for high nitrile rubber
- Nominal Diameter: 15A
- Operating Temperature Limit: -30 to 130
- Proof Pressure (MPa): 2
- Shape: socket
- TRUSCO Number: 353-7196
- Type: Mechanical coupling
- Ultra Alfatec Hydraulic Pipe Clamp Light Series Single Holeatribut:
- Number of Hole: 1 Hole
- Rothenberger Tube & Pipe Repair Clamps & KitsDeskripsi:These repair clamps are lined with a partial gasket to seal pinholes or punctures in a tube or pipe. They are installed by bolting and tightening the clamp ends together which seals the gasket against the tube or pipe surface.atribut:
- UNSPSC: 40142322
- Clamp Material: Plastic
- Features: Allows the Pipe to Function Under Normal Temperatures and Pressures Until Repair is Complete; Non-Toxic and Suitable for use with Metal, Multilayer, or Plastic Pipe; Repairs a Burst Pipe; Repairs a Leaking Pipe
- Gasket Coverage: Partial Coverage
- Gasket Material: Rubber
- Maximum Operating Pressure: 87
- Maximum Operating Temperature (°F): 185
- Maximum Vacuum Pressure: 87
- Minimum Operating Temperature (°F): 32
- Number of Bolts: 0
- Outlet Connection: No
- Overall Length (inch): 3
- Product Type: Partial Coverage Clamp
- SUMNER Pipe Stand & ViseDeskripsi:The V-head of these pipe stands cradles pipe to keep it centered and prevent it from rolling off of the stand. Also known as pipe jack stands, they lift or lower the V-head to set pipe at the desired height. Their base provides a stable footing to resist tipping when standing on a level, flat, solid floor. Two or more stands are typically required to support pipe along its length.
- monotaro Tube Clamp (Klem Selang)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Destructive Torque (N m): 4 to 4.6
- Bolt 2 Sides Width (mm): 7
- Band Thickness (mm): 0.6
- Band Width (mm): 9
- HARDLINE PRODUCTS Hour Meteratribut:
- Item: Hour Meter
- UNSPSC: 31160000
- Non Brand Pipe Thread Sealant TapeDeskripsi:General purpose pipe thread sealant tape is used in applications that involve non-corrosive media. The higher the density grade, the stronger the sealing power with fewer wraps of tape.atribut:
- UNSPSC: 31201514
- Minimum Operating Temperature (°F): -400
- M-One Hose Clamp StainlessDeskripsi:High Quality Klem Selang / Hose Clampatribut:
- Body Material: Stainless Steel
- Screw Material: Iron
- Head Material: Iron
Daftar Harga tube clamp Terbaru January 2026
| ZSI Cushioned Beta Clamps for Tube & Pipe | Rp499.900 |
| TEKIRO Klem Selang | Rp1.900 |
| ASANO Clamp Scaffolding Fixed Clamp Coupler | Rp32.900 |
| Ultra Alfatec Hydraulic Pipe Clamp Heavy Series Single Hole | Rp31.900 |
| TORA Hose Clamp (Klem) | Rp1.900 |
| Non Brand Tube & Pipe Repair Clamp & Kit | Rp499.900 |
| ASANO Clamp Scaffolding Swivel Clamp Coupler | Rp32.900 |
| STAUFF Standard Series Single Clamp | Rp47.900 |
| KODAMA Crimping Socket Type For Steel Pipe Straight Pipe (Half Size) L | Rp939.900 |
| Ultra Alfatec Hydraulic Pipe Clamp Light Series Single Hole | Rp18.900 |
Data diperbarui pada 28/01/2026 (Harga belum termasuk PPN)























































































































































/idP103195661-38.jpg)



%20L/88P103649296-1.jpg)




/P101001059-1.jpg)