Beli tube bender 3 8 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Tube Bender (for annealed stainless steel, copper, and aluminum)
    Mulai

    Rp1.199.900

    TRUSCO Tube Bender (for annealed stainless steel, copper, and aluminum)
    atribut:
    • Bend Angle: 0 to 180degrees
    • Purpose of Use: Bending process of soft copper pipe, brass, soft and viscous aluminum pipe and annealed stainless steel pipe.
  2. TRUSCO Tube Bender (Inches Size)
    Mulai

    Rp1.599.900

    TRUSCO Tube Bender (Inches Size)
    Deskripsi:
    Purpose: Bending process of soft copper tube, soft viscous aluminum tube (Iron, stainless steel can not be used).
    atribut:
    • Bending Angle (degrees): 0-180
    • Purpose of Use: Bending process of soft copper pipe and soft and viscous aluminum pipe. (Iron and stainless steel cannot be used)
  3. TRUSCO Tube bender (for stainless steel) (Pembengkok Pipa)
    Mulai

    Rp1.999.900

    TRUSCO Tube bender (for stainless steel) (Pembengkok Pipa)
    Deskripsi:
    Application : Bending of steel pipes and annealed stainless steel pipes.
    atribut:
    • Type: For mm
    • Bend Angle (°): 0 to 180
    • Purpose of Use: Bending process of soft copper pipe, iron pipe, and annealed stainless steel pipe.
  4. KRISBOW Pembengkok Pipa
    Mulai

    Rp269.900

    KRISBOW Pembengkok Pipa
    Deskripsi:
    Tube Bender 1/2inch (12mm) adalah alat yang digunakan untuk membengkokkan pipa sehingga pipa yang akan dibengkokkan tidak gepeng atau bocor. Alat ini bekerja menggunakan minyak pelumas sehingga pipa yang dibengkokkan tidak lecet. Cara kerja alat ini adalah membengkokkan pipa secara perlahan-lahan hingga terbentuk ukuran radius bengkok yang dibutuhkan. Pembengkok pipa ini mempunyai dimensi 590x55x32mm dengan ukuran bending 12mm. Pembengkok pipa sering digunakan di industri, pabrik, atau bengkel.
    atribut:
    • Type: Tube Bender
    • Material: Steel
    • Bend Angle (°): 180
  5. SUPER TOOL Tube Bender (Standard Type)
    Mulai

    Rp2.499.900

    SUPER TOOL Tube Bender (Standard Type)
    Deskripsi:
    -Handle part is special alloy steel and forged product, it is tough.-For bending process of copper, brass, aluminum, annealed stain steel, OST steel pipe.
  6. BBK Tube Bender
    Mulai

    Rp1.899.900

  7. WESTWARD Tube Bender
    Mulai

    Rp399.900

    WESTWARD Tube Bender
    Deskripsi:
    The WESTWARD® lever-type tubing bender makes smooth, tight radius bends in soft copper and aluminum tubing up to 180°. Open side slips over tube at any point. No scoring or flattening of tubing. Calibrated to show angle of bend. Nonslip grip handle.
    atribut:
    • Item: Tube Bender
    • Calibration Increments (°): 15
    • Construction: Die Cast Aluminium
  8. TRUSCO Tube Bender (Standard Type)
    Mulai

    Rp1.399.900

    TRUSCO Tube Bender (Standard Type)
    Deskripsi:
    71
    atribut:
    • Bend Angle: 0 to 180degrees
    • Purpose of Use: Bending process of soft copper pipe, brass, soft and viscous aluminum pipe and annealed stainless steel pipe.
  9. Onda Seal Tape (Seltip)
    Rating:
    98% of 100
    (11)
    Mulai

    Rp5.900

    Onda Seal Tape (Seltip)
    Deskripsi:
    Dipergunakan untuk melapisi ulir Panjang 10mKetebalan : 0.075mm
  10. TRUSCO Ratchet Tube Bender
    Mulai

    Rp6.899.900

    TRUSCO Ratchet Tube Bender
    Deskripsi:
    -Can be used for pipe bending of 7 sizes and 2 directions.-Aluminum wheel is adopted.-Because it is made of aluminum and it is robust, solving the problem that the copper tube is hard to come off by biting into after processing.-Attachment for reverse ben-Bending process of annealing copper pipes.-Main body, attachment(1/4, 5/16, 3/8, 1/2, 5/8, 3/4, 7/8)
    atribut:
    • Type: For inch
    • Applicable Pipe Diameter: 1/4, 5/16, 3/8, 1/2, 5/8, 3/4, 7/8
    • Content: Main body, attachment (1/4, 5/16, 3/8, 1/2, 5/8, 3/4, 7/8)
    • Purpose of Use: Bending process of annealing copper pipes.
  11. SUPER TOOL Tube Bender(Standard type)
    Mulai

    Rp1.999.900

    SUPER TOOL Tube Bender(Standard type)
    Deskripsi:
    -Handle part is special alloy steel and forged product, it is tough.-For bending process of copper, brass, aluminum, annealed stain steel, OST steel pipe.
  12. Virax Stainless Steel Tube Cutter
    Mulai

    Rp2.499.900

    Virax Stainless Steel Tube Cutter
    atribut:
    • Cutting Performance (inch): 1/8 to 1 3/8
    • Cutting Performance (mm): 3 to 35
    • Max Wall Thickness: 3.2mm
    • Purpose of Use: For stainless steel pipes.
    • Total Length: 240mm
  13. TRUSCO 3-in-1 Tube Bender for Copper and Aluminum Pipe
    Mulai

    Rp1.199.900

    TRUSCO 3-in-1 Tube Bender for Copper and Aluminum Pipe
    atribut:
    • Dimension Right Hand (mm): 160.6
    • Weight (kg): 0.41
    • Bending Angle: 0 to 90
    • Finishing Material: Aluminium Alloy die-casting
    • Bendable Wall Thickness (mm) Soft Copper Pipe: (Dimension 6.8mm time), 1.4 (dimension 10mm when) 1.2
    • Radius Curvature R (mm): 24
    • Purpose of Use: For bending process of soft copper pipe and soft and viscous aluminum pipe.
Daftar Harga tube bender 3 8 Terbaru January 2026
TRUSCO Tube Bender (for annealed stainless steel, copper, and aluminum)Rp1.199.900
TRUSCO Tube Bender (Inches Size)Rp1.599.900
TRUSCO Tube bender (for stainless steel) (Pembengkok Pipa)Rp1.999.900
KRISBOW Pembengkok PipaRp269.900
SUPER TOOL Tube Bender (Standard Type)Rp2.499.900
BBK Tube BenderRp1.899.900
RIDGID Instrument Bender 400 Series (Imperial)Rp2.699.900
WESTWARD Tube BenderRp399.900
TRUSCO Tube Bender (Standard Type)Rp1.399.900
Sellery Pembengkok PipaRp189.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)