Beli tss meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Partech TSS Meter
    Mulai

    Rp12.999.900

    Partech TSS Meter
    Deskripsi:
    Portable TSS Meter with SoliTechw² IR Sensor 0 - 10,000
  2. Bante TSS and Turbidity Meter
    Mulai

    Rp30.999.900

    Bante TSS and Turbidity Meter
    Deskripsi:
    TB200 Benchtop Turbidity MeterMultiparameter benchtop turbidity meter with the Total Suspended Solids measurement mode, 2 to 7 points calibration, selectable 4 turbidity units. The meter is suitable for laboratory use.
    atribut:
    • Turbidity Range: 0~2000 NTU, 0~500 EBC, 0~9999 ASBC
    • Accuracy: 2% (0~500 NTU), 3% (501~2000 NTU), ±3% of reading
    • Resolution: 0.01 (0~100 NTU), 0.1 (100~999 NTU), 1 (999~2000 NTU), 0.1, 1
    • Calibration Point: 2 to 7
    • Calibration Standard: 1000, 1500, 2000 NTU
    • TSS Range: Depending on the TSS conversion factor
    • Auto-Power Off: 2 hours after last key pressed
    • Detector: Silicon photodiode
    • Dimensions (mm): 250(L)x177(W)x96(H)
    • Display: 4.5inch TFT LCD
    • General Light Source: Infrared-emitting diode, 850nm wavelength
    • Memory: Stores up to 200 data sets
    • Output: USB communication interface
    • Power (V): DC12, using AC adapter, 220V/50Hz
    • Stray Light: < 0.02 NTU
  3. Hanna Instruments pH Meter
    Mulai

    Rp10.999.900

    Hanna Instruments pH Meter
    Deskripsi:
    It is an economical, water resistant, portable meter that measures pH, conductivity (EC), total dissolved solids (TDS) and temperature with a single probe. The meter operation is simplified with dedicated buttons for measurement modes to be displayed on the LCD and knobs for single point calibration of pH and EC/TDS.
    atribut:
    • Resolution (pH): 0.1
    • Accuracy (pH): ±0.1
  4. Thermo Fisher Scientific Aquafast Chlorine Meter
    Mulai

    Rp25.999.900

    Thermo Fisher Scientific Aquafast Chlorine Meter
    atribut:
    • Unit Size: Each
    • Battery Life: 17 hours operating time or 5,000 measurements in continuous mode when display backlight is off
    • Certifications/Compliance: CE
    • Display: Backlit LCD
    • IP Rating: IP67
    • Product Line: AQUAfast
    • Backlight Option: Yes
    • Battery Type: 4 x AAA
    • Calibration: User and factory calibration functions
    • Data Storage: 16 with date/time stamp
    • Dimensions (L xWxH) (mm): 155x75x35
    • For Use with (Application): Reagents: AC4P71, AC4P72, AQ250F, AQ250T; Vials: AC2V24, AC2V10; Standards: CLSK100, CLSK200
    • Includes: Colorimeter with free and total chlorine powder packs (100 each), sample vials with lids, field case, batteries and literature
    • Light Source: LED
    • Packaging: Powder packs, bulk powder dispensers
    • Range (mg/L): Low Range: 0.02 to 2.00; High Range: 0.10 to 8.00
    • Test Method: Dedicated Chlorine Colorimeter
    • Type: Chlorine Colorimeter
    • Wavelength (nm): 530
    • Wavelength Accuracy (nm): ± 1
  5. DDKSCI Portable Meters Multi - Parameter
    Mulai

    Rp17.999.900

    DDKSCI Portable Meters Multi - Parameter
    Deskripsi:
    Packing including1.Meterx 12.Plastic ATC pH electrode 201T-Hx 13.pH buffer solution: 4.00/7.00/10.01 50mL, one for each4.Plastic Cond electrode Con201Tx15. (K=1.0, PC housing, for general liquid test)6.Standard Cond solution: 84uS/1413uS/12.88mS/cm, 50mL, one for each7.Type-C Charger Cablex 18.Hard carrying casex1
    atribut:
    • Temperature Accuracy (°C): ±0.2
    • Temperature Range (°C): -10.0 to 135.0
    • Temperature Range (°F): 14.0 to 275.0
    • Temperature Resolution (°C): 0.1
  6. Hanna Instruments Multiparameter Waterproof Meter
    Mulai

    Rp29.999.900

    Hanna Instruments Multiparameter Waterproof Meter
    Deskripsi:
    The HI98194 is a waterproof portable logging multiparameter meter that monitors up to 12 different water quality parameters including 6 measured and 6 calculated. The microprocessor based multi-sensor probe allows for the measurement of key parameters including pH, ORP, conductivity, dissolved oxygen, and temperature. The probe transmits readings digitally to the meter, where data points can be displayed and logged. The HI98194 is supplied with all necessary accessories and packaged in a durable carrying case.This product is used to measure pH/ORP/EC/TDS/Salinity/DO/Pressure/Temperature
  7. Smart Sensor pH Meter
    Mulai

    Rp729.900

    Smart Sensor pH Meter
    Deskripsi:
    pH Meter mengukur tingkat keasaman dan kebasaan larutan dengan sensor elektroda presisi. Cocok untuk laboratorium, pengolahan air, dan aplikasi pertanian.
    atribut:
    • Range (pH): 0 to 14
  8. HACH Portable Turbidity Meter
    Mulai

    Rp84.999.900

    HACH Portable Turbidity Meter
    Deskripsi:
    Easiest calibration and verification with accurate results every time.Measuring and monitoring turbidity is crucial for various industrial and municipalapplications, and Hach’s 2100Q Portable Turbidimeter provides unsurpassed ease of use and accuracy. With over 80 years of experience, Hach is a leader inturbidity measurement and has consistently developed reliable and durable instruments for customers.What's included? Instrument, case assembly, 4 AA alkaline batteries, 6 sample cells, Stablcal ampule kit, silicone oil, oiling cloth, manual.The 2100Q Portable Turbidimeter is ideal for use in the field or around the plant. It is easy to carry around and take multiple measurements from various collection points in your treatment process. With its intuitive user interface, the 2100Q makes it easy to take measurements and perform calibration and verification. Storing and transferring data from a portable turbidimeter has never been easier.There is also an optional USB+Power module for the 2100Q Portable Turbidimeter, which allows you to transfer your data directly to a computer.The 2100Q Portable Turbidimeter is compliant with USEPA Method 180.1 design criteria.
  9. Lutron Chlorine Meter
    Mulai

    Rp7.699.900

    Lutron Chlorine Meter
    Deskripsi:
    CHLORINE METERModel : CL-2006- Free chlorine, total Chlorine measurement.- Range : 0 to 3.5 mg/L (ppm).- Range : Auto range.- Measuring principal : Photo meter method.- Light source : LED, 525 nm.- Record Max, Min. value.- 10 Pcs Free and Total powder DPD are included.- Free and total 1.0 mg/L standard solution are the standard accessories.- Power : 1.5 V battery (UM-4/AAA) x 6 PCs.- The measuring method is an adaptation of the USEPA Method 330.5 and Standard Method.
    atribut:
    • Range (mg/L): 0 to 3.5
    • Light Source (nm): LED 5.5
  10. Lutron Turbidity Meter
    BARU
    Mulai

    Rp8.599.900

    Lutron Turbidity Meter
    Deskripsi:
    TURBIDITY METER Model : TU-2016- 0 NTU and 100 NTU Calibration solution are included.- Designed to meet ISO 7027.
  11. Partech Sensor TSS Meter
    Mulai

    Rp36.999.900

    Partech Sensor TSS Meter
    atribut:
    • Range (mg/L): 0-10000
  12. Hanna Instruments Portable Turbidity Meter ISO Compliant
    Mulai

    Rp49.999.900

    Hanna Instruments Portable Turbidity Meter ISO Compliant
    Deskripsi:
    The HI93703 is a high accuracy benchtop turbidity meter used to determine the turbidity of water and wastewater with high precision in the field as well as in the laboratory. The meter is available as a kit that is supplied complete with AMCO-AEPA-1 primary turbidity standards used for calibration and performance verification. The HI93703 meets and exceeds the requirements of the ISO 7027 Method for turbidimetric measurements.
    atribut:
    • Battery Type/Life: 1.5V AA (4) /approximately 60 hours of continuous use or 900 measurements; auto-off after 5 minutes of non-use
    • Turbidity Light Detector: infrared LED / life of instrument
    • Turbidity Light Source: Silicon photocell
  13. Bante Bante Turbidity Meter
    Mulai

    Rp20.999.900

    Bante Bante Turbidity Meter
    Deskripsi:
    TB100 Turbidity MeterPortable turbidity meter, up to 5 points calibration, selectable turbidity unit and measurement mode.
    atribut:
    • Range: 0~1100 NTU, 0~275 EBC, 0~9999 ASBC
    • Accuracy: 2% (0~500 NTU), 3% (501~1100 NTU)
    • Resolution: 0.01 (0~100 NTU), 0.1 (100~999 NTU), 1 (999~1100 NTU)
    • Calibration Point: 2 to 5
    • Calibration Standard: 1000 NTU
    • Light Source: Infrared-emitting diode, 850nm wavelength
    • Auto-Power Off: 15 minutes after last key pressed
    • Battery Life (hour): Approximately 50
    • Detector: Silicon photodiode
    • Dimensions (mm): 180(L)x85(W)x70(H)
    • Display: 3inch custom LCD
    • Memory: Stores up to 100 data sets
    • Output: USB communication interface
    • Power: 31.5V AA batteries or DC5V power adapter
    • Stray Light: < 0.02 NTU
  14. BOQU TSS Meter
    Mulai

    Rp28.999.900

    BOQU TSS Meter
    Deskripsi:
    The BOQU Online TSS sensor also called as suspended solid sensor is available with different online TSS meter with great working performance.the sensor range is 0~120 000mg/L,it adopts standard RS485 Modbus RTU to ensure accuracy.auto-clean brush function to save operation cost and long working service time.it can be match with Online TSS Meter as below:online suspended solids analyser,Online total suspended solids meter,Online mlss meter,Online tss meter,Online effluent monitor Online inlet monitor.
    atribut:
    • Pressure Range (MPa): ≤0.4
  15. Baofeng Handy Talky BF Series (HT)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp309.900

  16. Choetech HDMI Cable (Kabel HDMI)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp98.900

    Choetech HDMI Cable (Kabel HDMI)
    Deskripsi:
    This is the pinnacle of Choetech technology, and many of the latest technologies are combined on this cable. HDMI 2.1 is the most recent update of the HDMI specification. Backward compatible with earlier versions(HDMI 2.0a/2.0/1.4/1.3/1.2/1.1) and is available to all HDMI 2.0 Adapters.Choetech 8k HDMI 2.1 cable supports 8K@60Hz / 4K@120Hz Video.
    atribut:
    • Length (m): 2
  17. Hanna Instruments Zero Calibration Water for Dissolved Oxygen Meter
    Mulai

    Rp869.900

    Hanna Instruments Zero Calibration Water for Dissolved Oxygen Meter
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Recommended Expiration Date: 3 months after opening
  18. Sinar Dunia Copy Paper A4 75gsm (Kertas HVS / Fotocopy)
    Rating:
    100% of 100
    (16)
    Mulai

    Rp50.900

    Sinar Dunia Copy Paper A4 75gsm (Kertas HVS / Fotocopy)
    Deskripsi:
    Kertas Fotokopi SiDU adalah kertas multifungsi untuk memenuhi kebutuhan kantor serta institusi. Dengan kualitas kertas terbaik, kertas fotokopi SiDU diciptakan untuk mesin fotokopi berkecepatan tinggi menghasilkan hasil cetak terbaik.
    atribut:
    • Paper Type: Multi Purpose Paper
    • Number of Sheets: 500
    • Color: White
    • Paper Weight (gsm): 75
    • Size: A4
    • Size (mm): 210x297
  19. Baofeng Handy Talky UV Series (HT)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp649.900

Daftar Harga tss meter Terbaru October 2026
Partech TSS MeterRp12.999.900
Bante TSS and Turbidity MeterRp30.999.900
Hanna Instruments pH MeterRp10.999.900
Thermo Fisher Scientific Aquafast Chlorine MeterRp25.999.900
DDKSCI Portable Meters Multi - ParameterRp17.999.900
Hanna Instruments Multiparameter Waterproof MeterRp29.999.900
Smart Sensor pH MeterRp729.900
Thermo Scientific Turbidity Meter (Pengukur Kekeruhan)Rp43.999.900
HACH Portable Turbidity MeterRp84.999.900
Lutron Chlorine MeterRp7.699.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)